All Category

Concrete Anchors

View : Grid List
Filter

Items 1 - 40 of 955

Set Ascending Direction
  1. Anchor C type
    MonotaRO Anchor C type
    Can be installed from above the attachment Mechanical equipment work, etc. * Do not use for anything other than its intended purpose.
    Finish  Electrogalvanized  Material  Steel 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  2. Grip Anchor (Steel) (Pack Product)
    Osaka Spirit Grip Anchor (Steel) (Pack Product)
    Applications can be expanded by selecting bolts according to specifications. After removing the equipment, the anchor does not interfere with anything else. Light sky construction, temporary scaffolding installation, duct hanging bracket installation, concrete formwork installation, disaster prev... Read More
    Material  Iron  Surface Treatment  Trivalent Chromate 
    Rating:
    88%
    from S$7.79
    Min. 2 days
  3. C Type High Anchor (Steel)
    Sunrise C Type High Anchor (Steel)
    It is sold as a single piece made of steel. For concrete * The total length does not include the length of the pin.
    Suitable Material  For concrete  Material  Steel  Surface Treatment  Trivalent Chromate 
    Rating:
    88%
    from S$1.29
    Min. 2 days
  4. Non-plug Screw Stainless Steel (Self Drilling) Flange Head
    UNIKA Non-plug Screw Stainless Steel (Self Drilling) Flange Head
    No plugs required. It can be used by screwing it directly into concrete and can be easily installed with an ordinary screwdriver. Various installations such as piping saddle fastening, switch boxes, curtain rails, storage dana, air conditioners, lighting equipment, interior base materials, etc.
    Pilot Hole Diameter (Φmm)  3.5  Diameter (mm)  Abrasive Materials  For concrete, concrete block, and brick  Thread Size  M4  Type  Screw fixing type  Material / Finish  Stainless steel  Head Shape  With seat 
    Rating:
    95%
    from S$17.99
    Min. 2 days
  5. Root cut anchor CAS type (stainless steel)
    UNIKA Root cut anchor CAS type (stainless steel)
    Material  Stainless steel 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  6. HIJIKATA Bolt (Hexagon)
    TAISEI HIJIKATA Bolt (Hexagon)
    Easy installation by simply turning a bolt. The use of electric tools can significantly reduce construction time. It is possible to change to a threaded bolt after tightening. Even if looseness occurs, the pull-out load capacity is increased by retightening. Can be removed by turning the bolt (no... Read More
    Suitable Material  For concrete  Material  Steel 
    from S$3.49
    Min. 2 days
  7. Hammer drive holder
    Wakai Sangyo Hammer drive holder
    A special tool for driving concrete pins that do not require pilot holes or anchors. Attaching saddle bands to concrete soil and attaching lightweight objects such as drainers
    Trusco Part No.  311-2161  Suitable Material  For concrete  Mass (g)  200  Length (mm)  160 
    Rating:
    93%
    from S$36.99
    Min. 2 days
  8. Plug anchor (stainless steel)
    A.Y. Fastener Plug anchor (stainless steel)
    The plug anchor is the most suitable anchor that can be attached to any equipment by using a threaded rod of any length after embedding and setting. Plug anchors are used in all types of construction such as construction work, electrical work, sanitary work, air conditioning work, signboard work,... Read More
    Material  Stainless steel 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  9. Hawk cut anchor CA type Stainless steel
    KFC Hawk cut anchor CA type Stainless steel
    This is a typical product of the "female screw type" for post-construction anchors. For installation of concrete buildings, light sky, temporary scaffolding, civil engineering, electricity, air conditioning, machinery, signboards, etc. * The maximum tensile load is the value when the co... Read More
    Suitable Material  For concrete  Material  Stainless steel (SUS304 equivalent) 
    from S$149.90
    Min. 2 days
  10. Mini Pack Non-Plavis Stainless
    UNIKA Mini Pack Non-Plavis Stainless
    Depth (mm)  (Embed) 20  Maximum Load (kN)  (Tensile) 1.3  Pilot Hole Diameter (Φmm)  3.5  Diameter (mm)  Material  Stainless steel 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  11. Ultra-short minister bee handle
    ANEX Ultra-short minister bee handle
    Mass (g)  11  Trusco Part No.  115-1554  Handle Diameter (Φmm)  30  Square Drive (mm)  6.35  Material  Handle: CA  Color  Red transparent 
    from S$3.49
    Min. 2 days
  12. M8x 30mm female thread anchor (stainless steel / 2pcs)
    ESCO M8x 30mm female thread anchor (stainless steel / 2pcs)
    Esco Part No.  EA945BK-8  Thread Size  M8  Material  Stainless steel 
    from S$6.29
    Min. 2 days
  13. Hijikata bolt (cap bolt specification)
    TAISEI Hijikata bolt (cap bolt specification)
    Easy installation just by turning the bolt. If you use a power tool, the construction time will be greatly reduced. Can be changed to sized bolts after tightening. Even if looseness occurs, the pull-out load capacity is increased by tightening. It can be removed by turning the bolt (no need to cu... Read More
    Suitable Material  For concrete  Material  Steel 
    from S$4.99
    Min. 7 days
  14. Bolt anchor BA type Steel metric screw
    SANKO TECHNO Bolt anchor BA type Steel metric screw
    from S$129.90
    Min. 6 days
  15. Bolt-In Anchor MBA Type (Iron / Plain) (Small Box)
    SANKO TECHNO Bolt-In Anchor MBA Type (Iron / Plain) (Small Box)
    Nominal Size of Screw  (Taper nut) M12  Outer Diameter D (Φmm)  21.7  Drill Diameter (Φmm)  22  Material  Iron  Surface Treatment  Phosphate 
    from S$289.90
    Min. 3 days
  16. Drive Anchor (C Type)
    SANKO TECHNO Drive Anchor (C Type)
    Easy construction by simply driving in the core rod You can see at a glance the completion of construction, and you can directly construct from the top of the attachment that can be managed. The diameter of the main body and the nominal diameter of the screw are the same. Hardware, chairs, plumbi... Read More
    Type  C type  Material  Steel  Surface Treatment  Trivalent chromate processing 
    Rating:
    93%
    from S$31.99
    Min. 2 days
  17. Anchor C type Stainless steel
    MonotaRO Anchor C type Stainless steel
    Can be installed from above the attachment Mechanical equipment work, etc. * Do not use for anything other than its intended purpose.
    Material  Stainless steel 
    Rating:
    96%
    from S$48.99
    Min. 2 days
  18. Screw Anchor (Steel) (Packaged)
    Osaka Spirit Screw Anchor (Steel) (Packaged)
    Easy installation just by driving the core rod. You can see the completion of construction at a glance and manage the construction. Holes, driving, and construction can be performed from above the equipment. Hardware installation, chair installation, vending machine installation, piping installat... Read More
    Material  Iron  Surface Treatment  Trivalent Chromate 
    Rating:
    94%
    from S$8.39
    Min. 2 days
  19. Tight Anchor (Stainless Steel) (Individual Sale)
    A.Y. Fastener Tight Anchor (Stainless Steel) (Individual Sale)
    The completion of driving is obvious at a glance with simple construction just by driving the core rod. Construction is possible even from the top of the attachment. The body diameter and the nominal diameter of the screw are the same. The total length does not include the length of the pin. It i... Read More
    Material  Stainless steel (SUS304) 
    Rating:
    93%
    from S$1.79
    Min. 2 days
  20. Chemical Anchor Rod (Stainless Steel)
    No Brand Chemical Anchor Rod (Stainless Steel)
    Used for chemical anchors
    Material  Stainless steel (SUS304)  Tip Angle (°)  45  Type  Single-sided cut 
    Rating:
    91%
    from S$2.69
    Min. 2 days
  21. Concrete nails
    Amatei Concrete nails
    The special material is treated uniquely to make it hard and hard to break. Suitable for construction and structures such as concrete, cement blocks, bricks and oaks. * Be sure to wear protective goggles when using nails.
    Head  Flat head  Finish  Glossy plating  Material  Iron 
    Rating:
    87%
    from S$5.69
    Min. 2 days
  22. Stainless steel all anchor (pack product)
    Osaka Spirit Stainless steel all anchor (pack product)
    Made entirely of stainless steel and subjected to long-corrosion-resistant surface modification treatment (spack treatment), it demonstrates more corrosion resistance than ever before. Belt conveyor leg fixing, cap tree mounting, sanitary equipment mounting, step mounting, floor support bracket m... Read More
    Material  Stainless steel 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  23. Non-Plavis silver plated (without drill) Countersunk head
    UNIKA Non-Plavis silver plated (without drill) Countersunk head
    No plugs required. It can be used by screwing it directly into concrete and can be easily installed with an ordinary screwdriver. Silver-plated type with excellent rust prevention. Various installations such as piping saddle fastening, switch boxes, curtain rails, storage dana, air conditioners, ... Read More
    Head Shape  Dish head  Abrasive Materials  For concrete, concrete block, and brick  Material / Finish  Iron / silver plating  Type  Screw fixing type 
    Rating:
    93%
    from S$9.69
    Min. 2 days
  24. Striking Rod for Grip Anchor (Iron / Plain)
    SANKO TECHNO Striking Rod for Grip Anchor (Iron / Plain)
    Suitable for  Grip anchor / GA, SGA, GA-D type  Material  Iron  Surface Treatment  Phosphate 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  25. Hammer Drive Pin Anchor, Screw Anchor (Stainless)
    SANKO TECHNO Hammer Drive Pin Anchor, Screw Anchor (Stainless)
    Ideal for construction sites where corrosion resistance is required. All stainless steel products. For construction work and equipment work where rust prevention is desired. For fixing belt conveyor legs, mounting caps, mounting sanitary fixtures, step mounting, floor support bracket mounting, et... Read More
    Type  Stainless steel  Material  Stainless steel (SUS304 series) 
    Rating:
    93%
    from S$109.90
    Min. 2 days
  26. Stainless Concrete Screw
    Marvel Stainless Concrete Screw
    The high thread with a notched cutting surface strongly cuts concrete, blocks, bricks, etc., facilitates screwing, securely tightens members with a low thread, and is easy to work with and has excellent holding power. Water resistant stainless steel (SUS410) screw! Screws for concrete, brick, and... Read More
    Suitable Material  Concrete, brick, block  Material  Stainless steel 
    Rating:
    85%
    from S$25.99
    Min. 2 days
  27. Chemical Anchor R Type (Standard Type)
    Nihon Decoluxe Chemical Anchor R Type (Standard Type)
    The embedding machine becomes lighter and the work load is reduced. Anchor muscle embedding time has been improved by approximately 20%. It does not contain 13 volatile organic compounds (VOCs) specified by the Ministry of Health, Labor and Welfare. By adopting non-styrene resin, unpleasant odors... Read More
    Material  Modified vinyl ester resin 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  28. For chemical anchors Cut into pieces (Iron / Unichrome plating)
    No Brand For chemical anchors Cut into pieces (Iron / Unichrome plating)
    Used for chemical anchors
    Tip Angle (°)  45  Material  Iron unichrome plating  Type  Single-sided cut 
    Rating:
    85%
    from S$1.89
    Min. 2 days
  29. Concrete screw
    Marvel Concrete screw
    The high thread with a notched cutting surface strongly cuts concrete, blocks, bricks, etc., facilitates screwing, securely tightens members with a low thread, and is easy to work with and has excellent holding power. Rust-resistant fluororesin coating Screws for concrete, brick, and block
    Material / Finish  Iron / Unichrome  Suitable Material  Concrete, brick, block 
    Rating:
    89%
    from S$18.99
    Min. 2 days
  30. CT anchor CT type
    SANKO TECHNO CT anchor CT type
    The internal cone type allows uniform construction on the concrete surface (mortar surface) with little variation in construction, so it is excellent in aesthetics. Lighting equipment, plumbing, brackets, air conditioners, fire extinguishing equipment, signboards, various shelves, handrails, ramp... Read More
    Material  Steel  Surface Treatment  Trivalent chromate processing 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  31. Piercing anchor
    No Brand Piercing anchor
    It is a product that unifies the anchor expansion part and the deformed steel bar by crimping them with a press machine. It does not require a special driving rod and is fixed in concrete when hit with a hammer. The work process is cut and efficiency is greatly improved.
    Rating:
    82%
    from S$58.99
    Min. 2 days
  32. Stainless grip anchor (pack product)
    Osaka Spirit Stainless grip anchor (pack product)
    Material  Stainless steel 
    Rating:
    89%
    from S$34.99
    Min. 2 days
  33. Non-plug Screw Stainless Steel (Self Drilling) Pan Head
    UNIKA Non-plug Screw Stainless Steel (Self Drilling) Pan Head
    No plugs required. It can be used by screwing it directly into concrete and can be easily installed with an ordinary screwdriver. Various installations such as piping saddle fastening, switch boxes, curtain rails, storage dana, air conditioners, lighting equipment, interior base materials, etc.
    Abrasive Materials  For concrete, concrete block, and brick  Head Shape  Nabe head  Type  Screw fixing type  Material / Finish  Stainless steel 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  34. Grip anchor SGA type (stainless steel)
    SANKO TECHNO Grip anchor SGA type (stainless steel)
    After removing the equipment, the anchor will not interfere with anything else. Light sky construction, temporary scaffolding installation, duct suspension bracket installation, concrete formwork construction, fire protection equipment installation, cable rack installation, wiring / piping suspen... Read More
    Material  Stainless steel 
    Rating:
    80%
    from S$5.89
    Min. 2 days
  35. Non-Plavis silver plated (no drill) Pan head
    UNIKA Non-Plavis silver plated (no drill) Pan head
    No plugs required. It can be used by screwing it directly into concrete and can be easily installed with an ordinary screwdriver. Silver-plated type with excellent rust prevention. Various installations such as piping saddle fastening, switch boxes, curtain rails, storage dana, air conditioners, ... Read More
    Abrasive Materials  For concrete, concrete block, and brick  Material / Finish  Iron / silver plating  Head Shape  Nabe head  Size of Cross Recess  No.2  Type  Screw fixing type 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  36. All anchor SC type (stainless steel)
    SANKO TECHNO All anchor SC type (stainless steel)
    Material  Stainless steel 
    Rating:
    87%
    from S$4.59
    Min. 2 days
  37. Wire brush for adhesive anchor
    SANKO TECHNO Wire brush for adhesive anchor
    Metal wire type that demonstrates stable strength. Compatible with all types of adhesive anchors.
    Rating:
    90%
    from S$18.99
    Min. 2 days
  38. ALC Big Anchor
    Asahi Kagaku Kogyo ALC Big Anchor
    Female thread anchor for ALC only. Uses a three-step protrusion that boasts a strong pulling force and holding force due to the internal cone driving type that opens reliably. Made of nylon 6 resin, it has excellent weather resistance, heat resistance, impact resistance, and chemical resistance. ... Read More
    Suitable Material  ALC  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$15.99
    Min. 2 days
  39. EA-500S (Resin Set)
    Asahi KASEI EA-500S (Resin Set)
    (Main agent) The main component is non-styrene epoxy acrylate, which has less odor and improves the environment at the construction site. In addition, by adding thixotropy, liquid dripping during ceiling construction has been eliminated. (Curing agent) A curing agent with good storage stability t... Read More
    Material  (Main agent) Epoxy acrylate resin  Trusco Part No.  328-5472 
    Rating:
    93%
    from S$63.99
    Min. 2 days
  40. Tight anchor (C type)
    A.Y. Fastener Tight anchor (C type)
    The completion of driving is obvious at a glance with simple construction just by driving the core rod. Construction is possible even from the top of the attachment. The body diameter and the nominal diameter of the screw are the same. It is used for equipment installation, sanitary equipment ins... Read More
    Surface Treatment  Electrogalvanized trivalent chromate  Material  Steel  Material (Bolt)  Steel (SWRCH10A)  Material (Nut)  Steel (SWRM10K) 
    Rating:
    88%
    from S$37.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 955

Set Ascending Direction