Internal Thread Anchors
Internal thread anchors include plug anchors and root cut anchors. The root cut anchor is one of the screws to be embedded in concrete. It is a general and reliable female screw anchor, and since it becomes impossible to make protrusions on the concrete surface after construction, it is possible to implement hexagon bolts and suspension bolts after that. The size varies depending on the screw diameter, and the tightening torque varies depending on the size.
Other Related Pages
- UNIKA Root cut anchor CAS type (stainless steel)Material Stainless steel
- A.Y. Fastener Plug anchor (stainless steel)The plug anchor is the most suitable anchor that can be attached to any equipment by using a threaded rod of any length after embedding and setting. Plug anchors are used in all types of construction such as construction work, electrical work, sanitary work, air conditioning work, signboard work,... Read MoreMaterial Stainless steel
- SANKO TECHNO Bolt-In Anchor MBA Type (Iron / Plain) (Small Box)Nominal Size of Screw (Taper nut) M12 Outer Diameter D (Φmm) 21.7 Drill Diameter (Φmm) 22 Material Iron Surface Treatment Phosphatefrom S$289.90Min. 3 days
- Osaka Spirit Inner Thread Anchor HKD (Iron / Plain) (Small Box)Material Iron Surface Treatment Phosphatefrom S$56.99Min. 2 days
- Dacom Best cut anchor (stainless steel) (small box)Material Stainless steelfrom S$299.90Min. 3 days
- UNIKA Rooty cut anchor CAS type (stainless steel) (small box)Material Stainless steelfrom S$269.90Min. 3 days
- Dacom Best Cut Anchor (Iron / Plain) (Small Box)Screw Length (mm) 10 Outer Diameter (Φmm) 10.5 Drill Diameter (Φmm) 11 Overall Length (mm) 30 Material Iron Surface Treatment Phosphate Nominal Size W1/4from S$99.90Min. 4 days
- Osaka Spirit Rooty Cut (CA / CAS (Iron / Trivalent White)Material Iron (or standard) Nominal Size of Screw M20CA(M20) Surface Treatment Trivalent whitefrom S$109.90Min. 4 days
- A.Y. Fastener Plug anchor (iron / fabric) (small box)Material Iron Surface Treatment PhosphateDiscontinued