Tap Star
- DENSAN No plug anchor for concrete (with socket)Easy speed construction, secure strength, screw fixing type anchor for concrete Just screw it into the pilot hole with an impact driver (dedicated socket), speed easy construction Excellent workability, no skill required, low noise, low vibration, end / finishing material cracked Difficult anchor... Read More
- Osaka Spirit Tap star (SUS410)Included Accessories 1 dedicated socket Material SUS410
- Japan Power Fastening Stainless tap star in packIt can be easily installed with an impact driver. It can be completely removed after use, preventing troubles caused by omission of removal. The structure makes it difficult for concrete to crack even when the edges are constructed. It is suitable for repair work because it does not require hitti... Read MoreMaterial Stainless steel (SUS410) Surface Treatment Susguard processing (SG)Discontinued