Anchors Driving Rods
Other Related Pages
- SANKO TECHNO Hand holder for seat anchorA dedicated driving rod for safe and reliable construction of seaty anchors. Construction of seaty anchors.Material Steel Specification With transparent tube
- SANKO TECHNO CT-HSDS machine holder for seat anchor construction (for lightweight hammer drill)Suitable for CT/SCT/GT/SGT Material Iron Surface Treatment Phosphate
- HOUSE B.M Multi hammer hammerVarious sizes are required for driving into the main body driving anchor, but the core rod driving type does not require various sizes like the grounding rod. From manual to mechanical anchors such as ground rods and core rod driving anchors (all anchors, best anchors, high anchors) up to Φ16, di... Read More
- SANKO TECHNO Striking Rod for Bolt Anchor (Iron / Plain)Material Iron Surface Treatment Phosphate
- SANKO TECHNO Anchor driving stickOverall Length (mm) 259 Slide dimensions (mm) 33 Trusco Part No. 557-7292 RoHS directive (corresponding to 10 substances) Correspondence Suitable Size M10、M12、W3/8、W1/2
- UNIKA Driving anchor for unicon anchor (SDS for mechanical driving)A new mainstream female thread anchor with a large ground contact area and excellent pull-out strength. Since the outer diameter of the collar is smaller than the female screw diameter, the pilot hole diameter is small and workability is improved. In addition, upward construction is easy. Elimina... Read More
- SANKO TECHNO Striking Rod for All Anchors (Iron / Plain)Material Iron Surface Treatment Phosphatefrom S$85.99Min. 2 days
- KFC Driving rod For hawk and cut anchorIt is a driving rod exclusively for Hawk cut anchors. For construction of hawk cut anchorsMaterial Steelfrom S$13.99Min. 2 days
- BOSCH SDS anchor driving rodAttached to the SDS Plus Shank Hammer Drill, the internal cone driving anchor can be easily driven. Anchor driving work for 3/8 minutes.Trusco Part No. 733-6047 Overall Length (mm) 95 Specification 3/8 minutes
- KFC Driving rod For hawk anchor boltA driving rod exclusively for hawk anchor bolts. For construction of hawk anchor boltsMaterial Steelfrom S$29.99Min. 2 days
- BOSCH Anchor Prickly BowIt can be attached to a hammer drill and the anchor bolt can be driven easily. Anchor driving workOverall Length (mm) 260 Material Carbon steelfrom S$29.99Min. 2 days
- UNIKA Driving anchor for unicon anchor (for hand hitting)A new mainstream female thread anchor with a large ground contact area and excellent pull-out strength. Since the outer diameter of the collar is smaller than the female screw diameter, the pilot hole diameter is small and workability is improved. In addition, upward construction is easy. Elimina... Read Morefrom S$9.49Min. 2 days
- SANKO TECHNO Three stones one stone holderFor concrete * For ceiling anchors only. Do not use on the floor or in the horizontal direction. * For ordinary concrete only. Do not use it for metal plates such as deck plates.Suitable Material For concretefrom S$34.99Min. 2 days
- HOUSE B.M Single tube driving rodFor underground driving work of single pipe (up to 48.6Φ).from S$299.90Min. 2 days
- Osaka Spirit Spider Nut Striking Rod (Iron / Plain)Surface Treatment Fabric (or standard) Material Iron (or standard)from S$19.99Min. 2 days
- KFC Driving rod For hawk and head-in anchorA driving rod exclusively for Hawkhead-in anchors. For construction of Hawkhead-in anchors.Material Steelfrom S$17.99Min. 2 days
- ESCO W3 / 8 "x160mm (SDS plus) anchor driving rodEsco Part No. EA810MF-1 Nominal Size of Screw W3/8from S$33.99Min. 4 days
- KOMADRILL Cut anchor driving holder (for hand driving)The long type is ideal for driving anchors for ceilings. Compatible drill: For hand drillingfrom S$12.99Min. 7 days
- Osaka Spirit Double X Striking Rod (Iron / Plain)Material Iron Surface Treatment Phosphate Nominal Size SDXfrom S$19.99Min. 2 days
- Naniwa Kensetsu Pipe joint type anchor driving holder Tip driving partsOverall Length (mm) 160from S$55.99Min. 5 days
- TANAKA Dedicated stick for AC socketMaterial JIS G 3505 SWRM 10k equivalentfrom S$37.99Min. 4 days
- KOMADRILL Cut anchor driving holder (mechanical punching / hexagon type)Professional driving holder for many constructions Compatible drills: For hammer drillsfrom S$55.99Min. 7 days
- Naniwa Kensetsu Pipe joint type anchor driving holder Joint holderOverall Length (mm) 120 Mass (g) 300from S$29.99Min. 6 days
- KOMADRILL Pipe-type driving holder (manual) pipe holderFree to combine, super convenient to carry. By replacing the tip parts, the applications can be expanded to include internal cone anchors (Hilti type), cut anchors, core rod driving anchors, and welding anchors. The ceiling anchoring can be freely adjusted from a total length of 500 mm to 4000 mm... Read Morefrom S$119.90Min. 7 days
- UNIKA Rooty set anchor driving rodsuitable anchor (Screw diameter) M8, W5 / 16 Overall Length (mm) 150from S$14.99Min. 5 days
- KOMADRILL Pipe-type driving holder (hand hitting) tip partsFree to combine, super convenient to carry. By replacing the tip parts, the applications can be expanded to include internal cone anchors (Hilti type), cut anchors, core rod driving anchors, and welding anchors. The ceiling anchoring can be freely adjusted from a total length of 500 mm to 4000 mm... Read Morefrom S$29.99Min. 7 days
- BOSCH Anchor driving stickAnchor driving work for 3/8 minutes.Specification 3/8 minutes Overall Length (mm) 1000
- BOSCH SDS anchor driving rodFor 2.5 minutes of anchor driving work.Mass (g) 55 Specification 2.5 minutes Trusco Part No. 733-6021 Overall Length (mm) 95from S$28.99Min. 2 days
- KOMADRILL Pipe-type driving holder (hand-operated) pipe joint holderFree to combine, super convenient to carry. By replacing the tip parts, the applications can be expanded to include internal cone anchors (Hilti type), cut anchors, core rod driving anchors, and welding anchors. The ceiling anchoring can be freely adjusted from a total length of 500 mm to 4000 mm... Read Morefrom S$119.90Min. 7 days
- Osaka Spirit Placing Rod for Plug Anchor (Iron / Plain)Material Iron Nominal Size M22 Suitable for PA70 Surface Treatment Phosphatefrom S$48.99Min. 4 days
- KOMADRILL Pipe-type driving holder (hand hitting) tip partsFree to combine, super convenient to carry. By replacing the tip parts, the applications can be expanded to include internal cone anchors (Hilti type), cut anchors, core rod driving anchors, and welding anchors. The ceiling anchoring can be freely adjusted from a total length of 500 mm to 4000 mm... Read Morefrom S$29.99Min. 7 days
- SANKO Seismic Eco Filler Stir Bar SetSince it is cement-based, it has excellent alkali resistance and is strong against wet surfaces. There is no VOC generated gas or odor, and it is friendly to the work environment. Adopting a soft long nozzle makes it easy to inject even in a narrow space. There is little sagging of the material, ... Read Morefrom S$119.90Min. 32 days
- Osaka Spirit Unicon (Short) Driving Stick Hand Hit (Iron / Plain)Surface Treatment Fabric (or standard) Material Iron (or standard)from S$11.99Min. 4 days
- Osaka Spirit Striking Rod (AL-HSDS (Iron / Plain))Surface Treatment Fabric (or standard) Material Iron (or standard)from S$97.99Min. 4 days