All Category

Adjustment Anchors

An adjustment anchor is a part that can be driven into concrete and fastened with bolts. The adjustment anchor makes it easy to adjust the bolt level on the uneven surface. The feature is that the standard embedding depth line can be seen at a glance. In addition to concrete, it is generally used for heat insulation foundation work and external wall materials. The materials for the adjustment anchor include stainless steel and iron, and the surface treatment includes trivalent white.
View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Stainless eccentric plug truss (packed product)
    Osaka Spirit Stainless eccentric plug truss (packed product)
    A strong fastening feeling due to the W effect of the plug and screw. Both hollow and non-hollow parts are OK. Used for concrete, hollow extruded cement plate ceramics, siding, mortar, and blocks.
    Pilot Hole Diameter (Φmm)  Plug outer diameter (Φmm)  Material  Stainless steel  Finish  Stainless steel  Head Shape  Truss 
    Rating:
    93%
    from S$3.19
    Min. 2 days
  2. Eccentric plug (for mortar and concrete)
    Wakai Sangyo Eccentric plug (for mortar and concrete)
    A strong fastening feeling can be obtained by the screw and plug sticking to the mating material. It can be used for both hollow and non-hollow materials. It can also be used for mortar and blocks. Hollow building materials such as concrete and ASRock. For mortar, block, hollow extruded cement bo... Read More
    Suitable Material  Mortar, concrete, block, etc.  Head  Truss 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  3. Eccentric plug (Ruspart) Truss (Packed product)
    Osaka Spirit Eccentric plug (Ruspart) Truss (Packed product)
    A strong fastening feeling due to the W effect of the plug and screw. Both hollow and non-hollow parts are OK. Used for concrete, hollow extruded cement plate ceramics, siding, mortar, and blocks.
    Surface Treatment  High corrosion resistance plating  Material  Iron  Finish  Ruspart  Head Shape  Truss 
    Rating:
    80%
    from S$3.19
    Min. 2 days
  4. Eccentric plug (for mortar and concrete)
    Wakai Sangyo Eccentric plug (for mortar and concrete)
    A strong fastening feeling can be obtained by the screw and plug sticking to the mating material. It can be used for both hollow and non-hollow materials. It can also be used for mortar and blocks. Hollow building materials such as concrete and ASRock. For mortar, block, hollow extruded cement bo... Read More
    Material (Screw)  Iron  Suitable Material  Mortar, concrete, block, etc.  Material (Plug)  Nylon  Surface Treatment (Screw)  Ruspart  Head  Truss 
    Rating:
    95%
    from S$15.99
    Min. 2 days
  5. Eccentric plug
    WAKI Eccentric plug
    A strong fastening feeling due to the W effect of the plug and screw. Both hollow and non-hollow parts are OK.
    Suitable Material  Mortar block concrete 
    Rating:
    100%
    from S$2.89
    Min. 2 days
  6. Eccentric plug (Ruspart) Sara (Packed product)
    Osaka Spirit Eccentric plug (Ruspart) Sara (Packed product)
    A strong fastening feeling due to the W effect of the plug and screw. Both hollow and non-hollow parts are OK. Used for concrete, hollow extruded cement plate ceramics, siding, mortar, and blocks.
    Maximum pulling strength (kN)  (Concrete curb) 2.95  Screw Length (mm)  28  Pilot hole depth L (mm)  38  Pilot Hole Diameter (Φmm)  Plug outer diameter (Φmm)  Surface Treatment  High corrosion resistance plating  Material  Iron  Head Shape  Plate  Finish  Ruspart 
    Rating:
    100%
    from S$3.69
    Min. 2 days
  7. Eccentric plug (for mortar and concrete)
    Wakai Sangyo Eccentric plug (for mortar and concrete)
    A strong fastening feeling can be obtained by the screw and plug sticking to the mating material. It can be used for both hollow and non-hollow materials. It can also be used for mortar and blocks. Hollow building materials such as concrete and ASRock. For mortar, block, hollow extruded cement bo... Read More
    Suitable Material  Mortar, concrete, block, etc.  Head  Sara 
    from S$15.99
    Min. 2 days
  8. Eccentric plug
    Wakai Sangyo Eccentric plug
    Shape  (Screw head) Truss head  Depth (mm)  40 (prepared hole)  Material (Plug)  Nylon 
    from S$25.99
    Min. 5 days
  9. Adjust Anchor AG Type (Iron / Plain)
    SANKO TECHNO Adjust Anchor AG Type (Iron / Plain)
    Drill Diameter (Φmm)  10  Maximum Tensile Load kN (kgf)  10.7(1100)  Embedding Depth (mm)  35  Outer Diameter D (Φmm)  9.5  Material  Iron  Nominal Size of Screw  M6  Surface Treatment  Phosphate 
    from S$8.69
    Min. 3 days
  10. Adjust anchor SAG type (stainless steel) (small box)
    SANKO TECHNO Adjust anchor SAG type (stainless steel) (small box)
    Outer Diameter D (Φmm)  12  Drill Diameter (Φmm)  12.5  Embedding Depth (mm)  40  Overall Length L (mm)  70  Nominal Size of Screw  M8  Material  Stainless steel 
    from S$459.90
    Min. 3 days
  11. Adjust anchor AG type (iron / trivalent white)
    SANKO TECHNO Adjust anchor AG type (iron / trivalent white)
    Overall Length L (mm)  110  Outer Diameter D (Φmm)  12  Drill Diameter (Φmm)  12.5  Maximum Tensile Load kN (kgf)  16.1(1650)  Embedding Depth (mm)  40  Material  Iron  Nominal Size of Screw  M8  Surface Treatment  Trivalent white 
    from S$4.79
    Min. 3 days
  12. Adjust anchor AG type steel metric thread
    SANKO TECHNO Adjust anchor AG type steel metric thread
    from S$129.90
    Min. 6 days
  13. Adjust anchor AG type (iron / 3valent white) (small box)
    SANKO TECHNO Adjust anchor AG type (iron / 3valent white) (small box)
    Length (mm)  (Screw adjustment) 44  Drill Diameter (Φmm)  10  Embedding Depth (mm)  35  Overall Length L (mm)  60  Outer Diameter D (Φmm)  9.5  Material  Iron  Nominal Size of Screw  M6  Surface Treatment  Trivalent white 
    from S$189.90
    Min. 3 days
  14. Adjust anchor AG type (iron / trivalent white) (small box)
    SANKO TECHNO Adjust anchor AG type (iron / trivalent white) (small box)
    Overall Length L (mm)  110  Outer Diameter D (Φmm)  12  Drill Diameter (Φmm)  12.5  Maximum Tensile Load kN (kgf)  16.1(1650)  Embedding Depth (mm)  40  Material  Iron  Nominal Size of Screw  M8  Surface Treatment  Trivalent white 
    from S$149.90
    Min. 3 days
  15. Adjust Anchor AG Type (Iron / Plain) (Small Box)
    SANKO TECHNO Adjust Anchor AG Type (Iron / Plain) (Small Box)
    Drill Diameter (Φmm)  10  Maximum Tensile Load kN (kgf)  10.7(1100)  Embedding Depth (mm)  35  Outer Diameter D (Φmm)  9.5  Material  Iron  Nominal Size of Screw  M6  Surface Treatment  Phosphate 
    from S$179.90
    Min. 3 days
  16. Adjust anchor SAG type Stainless steel metric screw
    SANKO TECHNO Adjust anchor SAG type Stainless steel metric screw
    Material  Stainless steel 
    from S$429.90
    Min. 6 days
View : Grid List
Filter

16 Item(s)

Set Ascending Direction