Concrete Pins
Other Related Pages
- Wakai Sangyo Hammer drive holderA special tool for driving concrete pins that do not require pilot holes or anchors. Attaching saddle bands to concrete soil and attaching lightweight objects such as drainersTrusco Part No. 311-2161 Suitable Material For concrete Mass (g) 200 Length (mm) 160
- Amatei Concrete nailsThe special material is treated uniquely to make it hard and hard to break. Suitable for construction and structures such as concrete, cement blocks, bricks and oaks. * Be sure to wear protective goggles when using nails.Head Flat head Finish Glossy plating Material Iron
- Marvel Stainless Concrete ScrewThe high thread with a notched cutting surface strongly cuts concrete, blocks, bricks, etc., facilitates screwing, securely tightens members with a low thread, and is easy to work with and has excellent holding power. Water resistant stainless steel (SUS410) screw! Screws for concrete, brick, and... Read MoreSuitable Material Concrete, brick, block Material Stainless steel
- Marvel Concrete screwThe high thread with a notched cutting surface strongly cuts concrete, blocks, bricks, etc., facilitates screwing, securely tightens members with a low thread, and is easy to work with and has excellent holding power. Rust-resistant fluororesin coating Screws for concrete, brick, and blockMaterial / Finish Iron / Unichrome Suitable Material Concrete, brick, block
- KN FUJINITTEI Concrete nailsThe material is extremely hard because it is made of high carbon steel or special steel wire and heat treated. Attached to pipes, iron plates, wood, sashes, etc. for concrete, blocks, lightweight shaped steel, teak materials, etc.Material Hard steel wire rod Surface Treatment Unichrome
- Wakai Sangyo Concrete pin (for lightweight objects) Value PackFor mounting lightweight objects on concrete. Achieves labor saving. A highly workable pin that does not require a pilot hole or anchor. Ideal for attaching saddle bands to concrete soil, partition runners, drainers, and other lightweight objects. Interior, equipment * Please use a hammer of 700g... Read MoreSuitable Material For concrete Material / Finish Iron / Unichrome
- TRUSCO Concrete nails (galvanized)The material is extremely hard because it has been heat treated. Installation of pipes, iron plates, wood, electrical appliances, sashes, etc. on concrete, blocks, lightweight shaped steel, teak materials, etc.Surface Treatment Electrogalvanized
- WAKI Concrete pinA highly workable pin that does not require a pilot hole or anchor. Ideal for attaching saddle bands to concrete soil and lightweight objects such as partition runners.Suitable Material For concrete Material / Finish Iron / Unichrome
- UNIKA NP anchor stainless steel NPS typeIt's as easy as driving a pin. No wood screws or plugs are required and it can be removed. The body is made of nylon so you don't have to worry about rust. Installation of switchboards, saddle bands, lighting equipment, etc., installation of Kasagi, signboards, etc.Material (Main Unit) Nylon Head Sara Material (screw) Stainless steelfrom S$22.99Min. 2 days
- Daido Hant Concrete nailsUsed when fastening wood or metal fittings to concrete (semi-dry state). For concrete and blocks. Ideal for formwork construction. * Cannot be used for Hume pipes, Ishizai, etc.Material Steel Surface Treatment Zinc platingfrom S$6.69Min. 2 days
- MIRAI INDUSTRY Concrete pinNo need for drilling or anchoring !! Easy work just by driving. It can be easily hammered using a concrete pin holder. ACP-2 is effective when the saddle or other member is thick. Since the tip is magnetized, the concrete pin will not fall off. * Please drive perpendicular to the concrete surface... Read MoreSuitable Material For concretefrom S$29.99Min. 5 days
- UNIKA NP anchor NP typeIt's as easy as driving a pin. No wood screws or plugs are required and it can be removed. The body is made of nylon so you don't have to worry about rust. Installation of switchboards, saddle bands, lighting equipment, etc., installation of Kasagi, signboards, etc.Material (Main Unit) Nylon Head Sara Material (screw) Steelfrom S$14.99Min. 2 days
- Osaka Spirit Togler Power Anchor (Iron / Plain) (Small Box)It can be temporarily fixed without bolts or mounting equipment, and can be installed with an electric screwdriver without causing rotation. It is approved for use in the construction of all government projects across the United States.Applicable wall thickness (mm) 9~64 Material Iron Surface Treatment Trivalent Chromatefrom S$139.90Min. 2 days
- ESCO 4.0x25mm Concrete screw (pan washer / stainless steel / 200 pieces)Esco Part No. EA945SS-21 Material Stainless steel
- ESCO 4.0x32mm Concrete screw (dish head / stainless steel / 200 pieces)Esco Part No. EA945SS-2 Material Stainless steelfrom S$28.99Min. 6 days
- Daido Hant Powercon Iron RuspertSpecification Ruspart processing Material Steelfrom S$12.99Min. 2 days
- SANKO TECHNO Torcon anchor AWAppropriate torque can be confirmed by crushing the dome washer. The nominal diameter of the screw and the diameter of the main body are the same. With a high nut with a window hole, you can visually check the proper amount of screw engagement. For concrete. * The maximum tensile load is the valu... Read MoreSuitable Material For concrete Specification Tightening methodfrom S$149.90Min. 2 days
- Fischer FB2A screw-in type high yield strength anchor that does not require driving. It can be placed with an impact wrench. It is easy to remove after casting and can also be used for temporary installation. For concrete and fine stone materials. Installation of various mounts. Equipment work. Handrail ext... Read More2018 Trusco page 2 0511 Material Steel, surface treatment: galvanizedfrom S$87.99Min. 3 days
- ESCO 5.0x60mm Concrete screw (dish head / iron / 80 pieces)Esco Part No. EA945SR-6 Material Ironfrom S$22.99Min. 6 days
- ESCO 5.0x25mm concrete screw (head / iron / 100)Esco Part No. EA945SR-13 Material Ironfrom S$15.99Min. 5 days
- ESCO 4.0x25mm concrete screw (Nabe washer / Iron / 200)Esco Part No. EA945SR-21 Material Ironfrom S$13.99Min. 6 days
- ESCO 4.0x25mm concrete screw (head / iron / 200)Esco Part No. EA945SR-1 Material Ironfrom S$13.99Min. 6 days
- KXYDEN TECHNO (Kxyden Industry) Concrete pin (pin only)Excellent cost-effectiveness! Good entry and convincing product!from S$94.99Min. 5 days
- ESCO 5.0x25mm concrete screw (head / iron / 100)Esco Part No. EA945SR-3 Material Ironfrom S$15.99Min. 5 days
- ESCO 4.0x32mm concrete screw (nabe washer / iron / 200)Esco Part No. EA945SR-22 Material Ironfrom S$15.99Min. 6 days
- ESCO 4.0x25mm Concrete screw (dish head / stainless steel / 200 pieces)Esco Part No. EA945SS-1 Material Stainless steelfrom S$27.99Min. 6 days
- ESCO 5.0x35mm concrete screw (head / iron / 100)Esco Part No. EA945SR-4 Material Ironfrom S$17.99Min. 6 days
- ESCO 5.0x32mm concrete screw (head / iron / 100)Esco Part No. EA945SR-14 Material Ironfrom S$17.99Min. 6 days
- ESCO 4.0x32mm concrete screw (head / iron / 200)Esco Part No. EA945SR-12 Material Ironfrom S$15.99Min. 6 days
- Phoenix Spread stop anchorCan be installed in one step without the need for pilot holes. * Mounting objects with a diameter of 6.5 mm or less and a thickness of 3 mm or more cannot be mounted. * Adjust the torque to 5 to 6 (weak) at low speed. * Insert the anchor firmly to the head without pushing it in.Thickness (mm) 9 Material Carbon steel + nylonfrom S$36.99Min. 4 days
- Fischer Concrete screw ULTRACUT FBS2A screw-in type high yield strength anchor that does not require driving. It can be placed with an impact wrench. It is easy to remove after casting and can also be used for temporary installation. For concrete and fine stone materials. Installation of various mounts. Equipment work. Handrail ext... Read MoreMaterial Steel, surface treatment: galvanized Trusco Part No. 858-6298 2018 Trusco page 2 0511 Thread Size M12 Mass (kg) 2from S$119.90Min. 3 days