Anchors for Scaffold
- SANKO TECHNO Ashiba joint anchorInstallation can be done easily by screwing in with an impact driver. The anchor can be easily removed by rotating in the reverse direction. Since the anchor has been removed, the pilot hole can be easily repaired. Anchor hole assistance can be done easily. Easy visual confirmation. For concrete ... Read MoreOuter Diameter (mm) (Anchor) 14.0 Length (mm) (Embedded) 55 or more Drilling diameter (mm) 12 Maximum Tensile Load (kN) 14.1 Width Across Flats (mm) 19 Screw Length (mm) 20 Suitable Material For concrete Type JO / screw fixing type Material Steel / Trivalent chromate treatment Thread Size W1/2from S$79.99Min. 2 days
- Osaka Spirit Ashiba Joint Anchor (JO- (Iron / Trivalent White)Material Iron (or standard) Surface Treatment Trivalent whitefrom S$129.90Min. 4 days