All Category

Welding Anchors

A welding anchor is an anchor for fixing an attachment by welding. It is mainly used for mounting sashes and shutter frames, etc., and is fixed to concrete in the same process as core rod driving type anchors. However, instead of hitting the core rod, the lower part is opened and fixed by hitting the body with a hammer, and then the attachment is not tightened with a nut, but the head is welded and stopped. Overall, it is smaller than the anchor bolts used for foundations and is relatively easy to drive.
View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Weld anchor (steel)
    A.Y. Fastener Weld anchor (steel)
    The welding anchor sticks to concrete etc. just by hitting the main body and welds the head. Ideal for sash construction, shutter construction, etc.
    Hole Depth (mm)  30  Surface Treatment  Phosphate  Material  Steel  Material (Bolt)  Steel (SWRCH8A) 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  2. Weld Cobra Welding Anchor (Iron / Plain) (Small Box)
    Japan Power Fastening Weld Cobra Welding Anchor (Iron / Plain) (Small Box)
    Embedding Depth (mm)  (Anchor) 35  Dimension D1 (mm)  10  Dimension L2 (mm)  10  Drilling Depth (mm)  45  Dimension L1 (mm)  45  Dimension D2 (mm)  Drill Diameter (Φmm)  6.4  Material  Iron  Surface Treatment  Phosphate 
    from S$47.99
    Min. 2 days
  3. Weld anchor
    SANKO TECHNO Weld anchor
    Welding anchors Various types of hardware can be welded. Easy driving construction. For door frame installation, window frame installation, shutter installation, repair work. * Make the pilot hole depth of the anchor about half the diameter of the pilot hole deeper than the embedding depth. The d... Read More
    Outer Diameter (Φmm)  10  Drill Diameter (Φmm)  10.5  Specification  For concrete  Material  Steel 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  4. Weld anchor (made of stainless steel)
    A.Y. Fastener Weld anchor (made of stainless steel)
    The welding anchor sticks to concrete etc. just by hitting the main body and welds the head. Ideal for sash construction, shutter construction, etc.
    from S$159.90
    Min. 2 days
  5. Weld anchor (stainless steel)
    A.Y. Fastener Weld anchor (stainless steel)
    Outer Diameter (Φmm)  10  Suitable Drill Diameter (mm)  10.5  Material  Stainless steel 
    from S$6.39
    Min. 3 days
  6. 10 weld anchors
    TRUSCO 10 weld anchors
    Welding of various hardware is possible. Easy driving construction.
    Outer Diameter D (Φmm)  10  Drill Diameter (Φmm)  10.5  Suitable Material  For concrete  Material (Main Unit)  Steel 
    from S$8.69
    Min. 2 days
  7. Weld cobra (welding anchor) (iron) (small box)
    Japan Power Fastening Weld cobra (welding anchor) (iron) (small box)
    Dimension D1 (mm)  10  Dimension L2 (mm)  20  Drilling Depth (mm)  45  Dimension L1 (mm)  55  Dimension D2 (mm)  Drill Diameter (Φmm)  6.4  Material  Iron 
    from S$47.99
    Min. 3 days
  8. Weld anchor AS type
    UNIKA Weld anchor AS type
    Outer Diameter (mm)  10  Pilot Hole Diameter (Φmm)  10.5  Other  Body driving type  Abrasive Materials  Concrete, stone  Depth (mm)  Embedding depth / 30 
    Rating:
    20%
    from S$28.99
    Min. 2 days
  9. Weld anchor HAS type steel
    SANKO TECHNO Weld anchor HAS type steel
    Material  Steel 
    from S$6.39
    Min. 4 days
  10. Weld Anchor (Iron / Plain) (Small Box)
    A.Y. Fastener Weld Anchor (Iron / Plain) (Small Box)
    Material  Iron  Surface Treatment  Phosphate 
    from S$63.99
    Min. 8 days
  11. Weld Anchor (HAS (Iron / Plain)
    Osaka Spirit Weld Anchor (HAS (Iron / Plain)
    Surface Treatment  Fabric (or standard)  Material  Iron (or standard)  Nominal Size of Screw  MHAS-1255 
    from S$97.99
    Min. 4 days
  12. Weld anchor (stainless steel) (small box)
    A.Y. Fastener Weld anchor (stainless steel) (small box)
    Material  Stainless steel 
    Discontinued
  13. Weld anchor HAS type (iron / fabric) (small box)
    SANKO TECHNO Weld anchor HAS type (iron / fabric) (small box)
    Outer Diameter D (Φmm)  10  Drill Diameter (Φmm)  10.5  Embedding Depth (mm)  40  Overall Length L (mm)  55  Material  Iron  Surface Treatment  Phosphate 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction