Anchors for ALC
ALC anchors are screw anchors specially designed for ALC plates. ALC is a lightweight aerated concrete cured by autoclave, and has been selected as a legally incombustible material, and is used for building exterior walls and floorboards. ALC anchors are used to attach tools and metal fittings to this ALC plate, and the center of the anchors that are driven in is characterized by a female thread. Installation is driven-in. A lineup of hit nails is also available, in which the tip is opened and fixed directly without using an anchor. It can be used properly depending on the required holding strength.
Other Related Pages
- Asahi Kagaku Kogyo ALC Big AnchorFemale thread anchor for ALC only. Uses a three-step protrusion that boasts a strong pulling force and holding force due to the internal cone driving type that opens reliably. Made of nylon 6 resin, it has excellent weather resistance, heat resistance, impact resistance, and chemical resistance. ... Read MoreSuitable Material ALC
- Osaka Spirit Hit screw pan (packed product)ALC dedicated screw that can be easily installed with a charging screwdriver. For attaching lightweight objects to ALC.Thread Diameter (mm) 4 Suitable Material ALC Material Stainless steel
- SANKO TECHNO ALC drive ALD type Stainless steel packOne-shot construction on ALC panel! Perfect construction is possible even on corners and edges. Drilling, tapping and mounting are done in one process. By adopting a special thread with a wide pitch, smooth construction can be performed on the ALC panel, and stable and high holding power is demon... Read MoreSuitable Material ALC panel Material Stainless steel (SUSXM7)
- Asahi Kagaku Kogyo AX plugAnchor that does not rust. Pull-out strength higher than metal anchors. Easy installation that does not require temporary fixing. The anchor body can be removed even after the construction is completed. Use stainless bolts to hold the mounting equipment semi-permanently. When tightening, the nut ... Read MoreOperating Temperature Range (℃) -100~138
- Osaka Spirit Hitbis Sara (packed product)ALC dedicated screw that can be easily installed with a charging screwdriver. For attaching lightweight objects to ALC.Thread Diameter (mm) 4 Suitable Material ALC Material Stainless steel
- Wakai Sangyo Doubtibis for internal body stopper ALCSecurely hold ALC with upper and lower threads without breaking ALC Easy installation with a charging screwdriver * Do not overtighten with high torque.Thread Pitch 0.7 Dimension L2 (mm) 10 Dimension L3 (mm) 30 Dimension d (mm) 6 Dimension D (Φmm) 9 Suitable Material ALC Shape Head / Sara Nominal Size of Screw M6 Surface Treatment Trivalent unichrome
- DENSAN ALC male thread anchorStrong male screw anchor for ALC Male screw type anchor, bolt size 3/8 No need for drilling or plugs, just hit with a hammer and the foot will not break. Chromate plating that opens the foot in three steps and firmly fixes it without worrying about coming off.Maximum shear strength (kN [kgf]) 1.0(104) Maximum pulling strength N (kgf) 284.4(29)(ALC) Suitable Material ALC Material Chromate plating Nominal Size of Screw W3/8
- DENSAN ALC female thread anchorStrong female screw anchor for ALC. No need for drilling or plugs, just hit with a hammer and the foot will not break. Distribution board, distribution board, various hardware, surface grid, signboard installation, interior work, etc. to ALC * Maximum pull-out strength varies depending on the mat... Read MoreMaximum shear strength (kN [kgf]) 1.1(118) Nominal Size of Screw 3/8 Maximum pulling strength N (kgf) 411.9(42)(ALC) Suitable Material ALC
- Osaka Spirit Hit nail (pack product)No need for pilot holes for ALC version. For attaching lightweight objects such as saddles, drainers, and plates.Material Stainless steel
- UNIKA NP ALC Anchor NBA typeA female screw anchor exclusively for ALC plates that uses a 3-step protrusion that boasts strong pulling force and holding power. Excellent weather resistance and heat resistance. Moreover, it is made of special nylon that is resistant to rust.Mass (g) 10.2 Pilot Hole Diameter (Φmm) 14 Outer Diameter (mm) 14 Maximum pullout strength KN (kgf) 2.7(280) Screw Length (mm) 20 Trusco Part No. 301-6226 Overall Length (mm) 60 Suitable Material ALC plate Abrasive Materials ALC plate Other Driving type Thread Size W3 / 8 (outer diameter)
- ESCO Turbo anchor (for ALC)* Make a pilot hole of the same size as the diameter.Material Nylon Suitable Material ALCfrom S$53.99Min. 2 days
- JEFCOM ALC tappingIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreSuitable Material ALCfrom S$36.99Min. 2 days
- Japan Power Fastening Arincotra (SUS430 / SG) (small box)Surface Treatment SG SUS Material SUS430from S$79.99Min. 3 days
- Wakai Sangyo HIT VIS for ALC* Do not overtighten with high torque. Please use a charging screwdriver with torque adjustment or tighten it by hand.Suitable Material ALC Thread Size M6 Material Stainless steel (SUS304 equivalent)from S$99.90Min. 2 days
- Japan Power Fastening Arinco dish (SUS430 / SG) (small box)Surface Treatment SG SUS Material SUS430
- DENSAN ALC plastic anchorFemale thread anchor for ALC only. Made of nylon 6 resin that is resistant to rust and corrosion. Uses 3-step protrusions with high tensile strength. Internal cone driving type with reliable opening. With a dedicated driving rod (1)Overall Length (mm) 60 Bolt W3/8 Pilot hole depth L (mm) 65 Maximum pullout strength KN (kgf) 0.52(53)(ALC) Effective screw length (mm) 20 Suitable Material ALC Diameter (mm) 14 Drill hole diameter (mm) 14from S$15.99Min. 3 days
- Wakai Sangyo Blocker (an ALC block anchor)For ALC, blocks, lightweight concrete, woodworkingSuitable Material ALC block Drill Diameter 14.5 Included Accessories Dedicated driving rodfrom S$57.99Min. 2 days
- Osaka Spirit Kun-kun (Iron / 3valent white) (small box)Material Iron Surface Treatment Trivalent white
- SANKO TECHNO ALC Anchor AZ Female Thread Type Pack Product Inch ScrewTrusco Part No. 557-8264 Nominal Size of Screw W3/8from S$14.99Min. 6 days
- Wakai Sangyo Hit anchorThree variations that can be installed according to the usage situation No need to drill pilot holes, and the hit anchor series has been well received for its simple work of hitting with a single hammer. Made of stainless steel, it is resistant to rust and has a good reputation for pull-out stren... Read MoreMaterial Stainless steel SUS430from S$69.99Min. 4 days
- e-planner ALC anchorEnsures effective pull-out strength for lightweight ALC skeleton. Secure the tile and ALC skeleton at both ends. It can be fixed in either case of floating tile porcelain or floating base mortar.Drilling diameter (mm) 5.0 Length (mm) 50 Material SUS304from S$3.99Min. 5 days
- Osaka Spirit P-Less ALC Truss (Sigtec (Iron / Plain)Surface Treatment Fabric (or standard) Material Iron (or standard)from S$57.99Min. 4 days
- Osaka Spirit Best Wedge Anchor Type (Iron / Plain)Surface Treatment Fabric (or standard) Material Iron (or standard) Nominal Size of Screw MHW-1068from S$45.99Min. 4 days
- Fischer Hammer fixIt is an anchor with a new concept that is environmentally friendly and contains renewable resources as raw materials. The plug head has a trumpet shape. The driving stopper reduces plug expansion during driving. ALC, for concreteSuitable Material ALC, concretefrom S$18.99Min. 3 days
- Osaka Spirit Best Wedge Anchor Type (Stainless Steel / Plain)Surface Treatment Fabric (or standard) Material Stainless steel (303, 304, XM7, etc.)from S$14.99Min. 4 days
- Osaka Spirit Big Anchor (for BA / ALC (Iron / Plain)Suitable Material BA・ALC Surface Treatment Fabric (or standard) Material Iron (or standard) Nominal Size of Screw MBA-1/2from S$45.99Min. 4 days
- FASTENER ENGINEERING For E / ALCA anchor direct fasteningReliable tightening and reliable holding force. Holds about 2KN by primary tightening. Holds about 3.0 to 3.5K by secondary tightening.Overall Length (mm) 78 Bit Diameter (mm) 14 Hole Diameter (Φmm) 14 Thread Size M10 Drilling Depth (mm) 85from S$379.90Min. 8 days
- Daido Hant VP ALC Bis (Elvis) Flexible headDue to the irregular pitch of the screw tip, it prevents the mounting material from rising. The ALC foam is hard to break and forms threads inside. For mounting on metal fittings, control panels, piers, etc. on ALC material * Do not use an impact driver or vibration drill as it may damage the ALC... Read Morenominal diameter d (mm) 5.3 Suitable Material ALC Surface Treatment Ruspart Material Steelfrom S$9.39Min. 10 days
- JEFCOM ALC / F StepleJust type in the ALC dedicated VA staple and ALC directly. You can type directly into ALC and work quickly. It has a large pull-out strength and is firmly fixed. Made of special plastic, it does not rust and is completely insulated. The smart shape does not make you feel uncomfortable after insta... Read MoreDimension (mm) 19×33×6 Pull-out strength (kg) 55 Suitable Material ALC Suitable Wire VVF1.6×2C, VVF2.0×2CDiscontinued
- Wakai Sangyo Dovetail screwVibration-resistant, furring strip / interior screws that replace adhesives and nails. Ideal for attaching the furring strip to the ALC base and interior work. No pilot hole is required, and the tip is chisel-shaped, so even if you hit it with a single hammer, it is difficult for the plate to cra... Read MoreSuitable Material ALC Material Iron Surface Treatment Trivalent unichromeDiscontinued
- Marvel ALC nail anchorAn epoch-making design in which the claws pop out from the nail when hit with a hammer. Direct driving realizes speedy construction! The ALC nail anchor has a two-layer structure consisting of a core nail and an outer nail. No pilot holes or plugs are required, and you can work efficiently with a... Read MoreDiscontinued
- Wakai Sangyo Pla Kong PC310Can be used for ALC version 50mm thickness! Ideal for feet with brim! 3 minutes / M10 shared, any screw length! * When installing plastic Kong, use an impact driver of 9.6V or higher or a manual tool (socket size 17mm). Use bolts of the appropriate length according to the situation. Please avoid ... Read MoreDiscontinued