Gypsum Board Anchors
Other Related Pages
- TRUSCO 10 pieces of board fastenersFor hollow walls. Screws can be attached and detached freely. Uniform finish with simple construction. Made of steel and has excellent fire resistance. Size variation according to the mounting plate thickness. Lighting equipment installation. Installation of audio equipment. Shelf support install... Read MoreOuter Diameter D (Φmm) 6.8 Drill Diameter (Φmm) 9.0 Thread Diameter d M4
- LOBSTER (LOBTEX) Board anchorBoard anchors can be used to attach equipment to new building materials that cannot use screws or nails, gypsum boards, backboards, or without the same bumps. You can install it from one side with your own screwdriver, and you can install and remove the screws as many times as you like. For mount... Read MoreSuitable Material Plasterboard etc.
- Dandorivis KabePita(Wall-Fitting) 30With idling prevention function! The flat seat sneaks into the board and has an unprecedented effect! No wobbling during installation. The bits mesh perfectly in a cross. Curtain rails, tufts, towel racks, picture frames, appliances, etc. * Please do not install heavy objects such as air conditio... Read MoreMaterial Nylon (with glass fiber) Overall Length (mm) 30 Head Diameter (Φmm) 15
- Osaka Spirit Board Fastener (Packed)Easy installation and uniform finish. Screws can be attached and detached freely. Made of steel and has excellent fire resistance. Installation of lighting equipment and audio equipment, installation of shelf supports. Installation of curtain rails, paper holders, towel hangers, etc. * Due to the... Read MoreMaterial Iron Surface Treatment Trivalent Chromate
- JEFCOM (DENSAN) Board anchorFor new building materials, gypsum board, and hollow structure walls. For mounting equipment on any hollow wall surface. The umbrella opens and is firmly fixed. On the plywood wall. For mounting communication equipment, distribution boards, switch boards, shelf supports, etc. * Maximum pull-out s... Read MoreMaterial Steel Surface Treatment Trivalent Chromate
- YAMASHIN SEIKYO (YAMASHIN) Board Anchor G4It stops firmly at 4 fulcrums! The mounting screw goes straight into the center of the anchor! Lock evenly 360 degrees! Construction completed with one screwdriver GL method can be used! The screws used are OK from 3mm to 6mm!Screw Head Diameter (mm) 12.5 Size of Cross Recess No.2 Material Glass fiber nylon 66 Length (mm) 25.7
- Wakai Sangyo Easy board anchorIt is possible to make holes in the gypsum board directly with this product. For gypsum board * Check the wall thickness and be sure to use the appropriate size. When using other than the gypsum board (GB-R), make a pilot hole with a 9.0 mm drill. Do not install with an impact driver. When fixing... Read MoreOuter Diameter (mm) 8 Suitable Material For plaster board. Material Iron Nominal Size of Screw M4 Surface Treatment Unichrome
- NEGUROSU DENKO IT hangerA convenient hanger that can be attached from one side with a single touch. * Strength is the breaking strength of the rotating plate due to the hanger body and the fastening part of the rotating plate. It may be different if the wall surface to be constructed is soft.
- YAHATA Screw anchor for asphaltMaterial SUS410 Surface Treatment Dakuro Nominal Diameter M10 Length (mm) 70
- TRUSCO Board fastener 8 piecesFor hollow walls. Screws can be attached and detached freely. Uniform finish with simple construction. Made of steel and has excellent fire resistance. Size variation according to the mounting plate thickness. There are 3 types of hook types.Maximum Tensile Load kN (kgf) 0.30(30.6) Overall Length L (mm) 32 Screw Length (mm) 36 Suitable Thickness of Workpiece (mm) 3~10 Outer Diameter D (Φmm) 6.8 Drill Diameter (Φmm) 9.0 Thread Diameter d M4
- TOGGLER ToglerA versatile type that can be mounted on any wall surface. It will not damage the base wall. Any wall material can be used with this one. As it is a general-purpose resin type, it can be widely used from gypsum board to concrete. Even if you do not know the wall material in advance when constructi... Read MoreDrill Diameter (Φmm) 8
- Osaka Spirit IT hanger IT-S type (stainless steel)* Nuts are not includedMaterial Stainless steel
- Wakai Sangyo Wallet DXIdeal for attaching lightweight objects such as fire alarms. Positioning is possible with a sharp cutting edge, making construction easy. When you tighten the screw, the cutting edge opens and bites into the gypsum board. For gypsum board.Trusco Part No. 356-8822 Material / Finish Zinc die-cast / white plating Suitable Material Gypsum board Overall Length (mm) 26 Mass (g) 110 Applicable screw head diameter (mm) 4 Tapping nominal diameter (mm) 4 Head Diameter (Φmm) 13.5 Box screw nominal diameter (mm) 4
- Wakai Sangyo KabeLock(Wall-Lock)It does not rotate, it does not damage the wall, it has a beautiful finish, it is easy to position, and it can also be used as a box screw. Improved function * Do not use on the ceiling. Stick the tip of the wall lock firmly so that the tip of the plug bites into the board. Please use with a char... Read More
- JEFCOM (DENSAN) Short AugerExtremely short! 24mm short type! Ideal for places where the gap between concrete wall and gypsum board is narrow. Locks and holds firmly while cutting into the base material. Ideal for GL method where the gap between concrete wall and gypsum board is narrow. No pilot hole required, can be instal... Read MoreApplicable screw diameter (Φmm) 4 (Tapping screw)
- WAKI CabellocA beautiful finish that does not go around and damage the walls. Easy positioning and can be used for box screws. Gypsum board plugSize 14×27mm Suitable Material Gypsum board Material 6 nylon + glass fiber
- SANKO TECHNO Board fastener B type (iron / trivalent chromate)The screws can be freely attached and detached, and the finish is uniform with simple construction. * For mounting lighting fixtures and shelf supports on hollow walls.Suitable Material Hollow wall Material Steel Surface Treatment Trivalent Chromate
- Osaka Spirit Togler (pack product)Can be used for almighty on hollow walls, medium-thick walls, and true walls. Made of resin, it is flexible and has wide open legs for holding power. Attaching hooks to hollow walls, attaching lightweight objects, etc.Drill Diameter (Φmm) 8 Material Resin
- Osaka Spirit Wall AnchorOuter Diameter (Φmm) 6.8 Drill Diameter (Φmm) 9.0 Material Iron, UNIQLO plating Thread Size M4
- JEFCOM (DENSAN) Driving anchorJust hit with a hammer (no pilot hole required), reliable construction! The four guides on the top and bottom, which generate almost no powder or dust during installation, allow the screws to go straight and the tip to open securely. Brackets, distribution boards, lighting fixtures, electrical co... Read MoreDiameter (Φmm) 12 Overall Length (mm) 30 Applicable screw diameter (Φmm) 4×25
- SANKO TECHNO Tightening Anchor Torcon Anchor (Wedge Type)It follows the tensile force and exhibits stable strength with the "following expansion function" that opens the expansion part. Since the screw diameter is the same as the main body, it can be installed from above the attachment. Main dimensions based on the Air Conditioning / Sanitary... Read MoreSuitable Material For concrete Specification Tightening method
- JEFCOM (DENSAN) Board anchor (stainless steel)New building materials, gypsum board, hollow structure For mounting equipment on any hollow wall surface Stainless steel type A small amount pack opens an affordable umbrella and firmly fixes it For mounting communication equipment, distribution boards, switch boards, shelf supports, etc. on the ... Read MoreBolt Diameter (Φmm) 4 Drill Diameter (Φmm) 9 (prepared hole) Thread Size M4 Material Stainless steel
- KAKEN HANBAI Retrofit / Sheet Anchor for Thin PlateCan be installed with a screwdriver. Crescent, hinge, cam latch handle, door closer, lock (inner lock), entrance / door handle, window / terrace handle, carport * Securely fix the pins and rings to the tool. * If any abnormality such as deformation, wear or deterioration is found on the pin or ri... Read MoreSuitable Material Aluminum / steel (no resin sash) Material SUS304 Length (mm) (Frame) 12
- Osaka Spirit KABELOCK SARA (Packaged)No pilot hole required. It does not rotate together and finishes beautifully without damaging the wall. Easy positioning. Used for attaching lighting equipment, towel hangers, curtain rails, etc. to gypsum boards that cannot use screws or nails.Overall Length (mm) 27 Head Diameter (Φmm) 14 Suitable Material For plaster board. Material 6 Nylon and glass fiber included Mounting screw diameter (Φmm) 4.0 Screw Length (mm) Thickness of attachment + 20 or more Maximum pulling strength N (kgf) (12.5mm board) 332, (9.5mm board) 212
- Osaka Spirit IT Hanger ITW-S Type (Stainless Steel)Material Stainless steel
- TRUSCO IT hangerHollow wall fastener. The screw body and roll plate have the same diameter, so it can be installed with the fixture installed. Demonstrates stable holding power.Material (Main Unit) Steel Surface Treatment Trivalent chromate plating
- Osaka Spirit Asphalt anchor (HEX) (SUS410)Length (mm) 70 Material SUS410
- SANKO TECHNO Board fastenerThe screws can be freely attached and detached, and the finish is uniform with simple construction. For mounting lighting fixtures and shelf supports on hollow walls.Maximum Tensile Load (kN) 0.3 (when plasterboard is 9.5mm thick) Mass (g/piece) 11.2 Trusco Part No. 252-6352 Mass (g) 259.3 Screw Length (mm) 36 Suitable Thickness of Workpiece (mm) 3~10 Outer Diameter (mm) 6.8 Pilot Hole Diameter (Φmm) 9 Suitable Material Hollow wall Nominal Size of Screw M4
- JEFCOM (DENSAN) Board anchor dedicated toolAnchor is easy with one hand! Easy to hold with pistol type! A type with a short neck of the release screw with a lever is also OK! * Cannot be used for board anchors with specially shaped screw heads. (A-409HC, A-409HL, A-409HO)Overall Length (mm) 155 Mass (g) 385
- Wakai Sangyo Wallet DXIdeal for attaching lightweight objects such as fire alarms. Positioning is possible with a sharp cutting edge, making construction easy. When you tighten the screw, the cutting edge opens and bites into the gypsum board. For gypsum board.Material / Finish Zinc die-cast / white plating Surface finish White plating Tapping nominal diameter (mm) 4 Overall Length (mm) 26 Trusco Part No. 356-8814 Included Accessories UNIQLO truss head tapping 4 × 25 Box screw nominal diameter (mm) 4
- JEFCOM (DENSAN) Mini AugerIdeal for mounting on gypsum board by direct concrete tension Zinc die-cast gypsum board anchor (mini size) Can be securely mounted on hollow walls where screws and nails do not work. Can also be used on thin walls !! Ideal for direct concrete construction with a narrow space between the concrete... Read MoreMaximum pulling strength N (kgf) 28.4 (2.9) (Gypsum board 12.5mm thick) Applicable screw diameter (Φmm) 4 × 20 or more
- Osaka Spirit IT hanger IT type (iron / 3valent white) (small box)Material Iron Surface Treatment Trivalent white
- Phoenix Extra fine slim (box)A classic lightweight anchor for hollowsPilot Hole Diameter (Φmm) 6 Material High density PP
- UNIKA Big One dedicated driving rod (mechanical SDS)It is a driving rod exclusively for the Big One (BG) type. Achieves a significant reduction in construction time and reduces the burden on construction workers. Big One (BG) Anchor Driving (SDS Machine Driving)Material Alloy steel Overall Length (mm) 160
- Wakai Sangyo ToglerIt can be widely used from gypsum board to concrete. Hollow wall plugSuitable Material Gypsum board, concrete, etc.
- ESCO M8x70mm asphalt anchor (stainless steel / 4pcs)Thread Size M8 Esco Part No. EA945DF-8
- TRUSCO P-less anchorSince no plug is required, the pilot hole may have a small diameter (speed construction). SPAC treatment (super-corrosion-resistant surface modification treatment) that creates a corrosion-resistant layer with strong chromium oxide and dramatically improves corrosion resistance. For concrete, blo... Read MoreSuitable Material Concrete blocks, woodfrom S$9.49Min. 2 days
- Osaka Spirit Cabellok pan (packed product)No pilot hole required. It does not rotate together and finishes beautifully without damaging the wall. Easy positioning. Used for attaching lighting equipment, towel hangers, curtain rails, etc. to gypsum boards that cannot use screws or nails.Maximum pulling strength N (kgf) (12.5mm board) 332, (9.5mm board) 212 Head Diameter (Φmm) 14 Overall Length (mm) 27 Material 6 Nylon and glass fiber included Suitable Material For plaster board. Suitable Screw M4×25 Screw Length (mm) Thickness of attachment + 20 or more
- NEGUROSU DENKO ITU hangerSince it is easy to remove, it is ideal for supporting and fixing objects that are expected to change positions and temporary objects. * Strength is the breaking strength of the rotating plate due to the hanger body and the fastening part of the rotating plate. It may be different if the wall sur... Read MoreSuitable Drill Diameter (mm) Φ9 Thread Size M8 Minimum hollow width (mm) 30 Tensile Strength N (kgf) 588(60)
Filter by categories