ALC Anchors
- SANKO TECHNO ALC Anchor AX Type (ALC Screw-In Type / Male Thread Type)The expansion part opens up and down and is firmly fixed. The tightening work will not damage the ALC panel. You can check the construction. The two wings increase the shearing force and prevent co-rotation during construction. For ALC panels. For lighting fixture installation, exhaust port insta... Read MoreMaterial Steel (expansion part) Surface Treatment Trivalent chromate processing Included Accessories With nut and washerfrom S$109.90Min. 2 days
- SANKO TECHNO ALC anchor AX type female thread type (iron / 3valent white) (small box)Rotation Speed 10 turns RoHS directive (corresponding to 10 substances) Correspondence Material Iron Surface Treatment Trivalent white
- Osaka Spirit AX Drill (for AX Type (Iron / Plain))Surface Treatment Fabric (or standard) Material Iron (or standard)from S$38.99Min. 4 days
- SANKO TECHNO ALC Anchor AZ typeIt adheres evenly to the ALC panel and has excellent tensile and shear strength. Two wings prevent co-rotation. It is easy to install by just hitting it with a hammer. For ALC panels. For lighting fixture installation, exhaust port installation, surface grid installation, etc. * Maximum tensile l... Read MoreMass (g) 10.5 Drill Diameter (Φmm) 14.5 Outer Diameter (Φmm) 15.0 Maximum Tensile Load kN (kgf) 2.9[300] Screw Length (mm) 20 Trusco Part No. 376-5130 Recommended tightening torque (N.m) 5 Overall Length (mm) 50 Embedding Depth (mm) 50 Drilling depth (mm) 60 Suitable Material ALC panel Material Nylon Surface Treatment Trivalent chromate processing Nominal Size of Screw W3/8from S$88.99Min. 2 days
- SANKO TECHNO ALC Anchor AX Type Male Thread Type (Iron / 3valent White) (Small Box)Rotation Speed 10 turns Material Iron Surface Treatment Trivalent whitefrom S$119.90Min. 3 days
- SANKO TECHNO ALC anchor AX type (screw-in type / female screw type)It adheres evenly to the ALC panel and has excellent tensile and shear strength. Two wings prevent co-rotation. It is easy to install by just hitting it with a hammer. For ALC panels. For lighting fixture installation, exhaust port installation, surface grid installation, etc. * Maximum tensile l... Read MoreRotation Speed (Construction) 10 rotations Material Steel (expansion part) Surface Treatment Trivalent chromate processing Included Accessories With washerDiscontinued