Screws
Screws are used to bond and fix parts to be tightened. It is generally a round bar or a pointed cone. A groove is engraved on the side of the screw, and it is distinguished whether the screw thread is inside or outside. Screws with bolts on the outside are called “male threads”, and screws with nuts on the inside are called “female threads”. Screws are sometimes used for decorative purposes to improve aesthetics, but bolts and nuts are used for practical purposes to make tightening stronger.
Other Related Pages
- Osaka Spirit (+) Countersunk Head Machine Screw (Stainless Steel)Socket Shape Cross hole Head Shape Plate Material / Finish Stainless steel (SUSXM7)
- Osaka Spirit (+) Pan Head Machine Screw (Stainless Steel)Socket Shape Cross hole Head Shape Pan head Material / Finish Stainless steel
- Osaka Spirit (+) Truss head tapping screw (stainless steel)Socket Shape Cross hole Material / Finish Stainless steel Head Shape Truss Specification ± 0.8mm tolerance
- Osaka Spirit (+) Truss Head Tapping Screw (Iron / Unichrome)Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Truss Surface Treatment Unichrome
- Osaka Spirit (+) Pan head drill screw (stainless steel)It is a small-lot sale in pack units.Size of Cross Recess #2 Socket Shape Cross hole Head Shape Nabe head Material / Finish Stainless steel
- Osaka Spirit (+) Flat Head Machine Screw (Iron / Unichrome)Socket Shape Cross hole Head Shape Plate Surface Treatment Unichrome
- Osaka Spirit (+) Pan head drill screw (iron / unichrome)It is a small-lot sale in pack units.Size of Cross Recess #2 Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Nabe head Surface Treatment Unichrome
- Osaka Spirit (+) Countersunk Tapping Screw (Stainless Steel)Socket Shape Cross hole Head Shape Plate Material Stainless steel
- Osaka Spirit (+) Countersunk Machine Head Screw Small Head (Stainless Steel) (Packed)Socket Shape Cross hole Head Shape Small plate head Material Stainless steel
- Osaka Spirit (+) Pan Head Tapping Screw (Stainless Steel)Socket Shape Cross hole Head Shape Pan head Material / Finish Stainless steel (SUS304)
- No Brand Stainless Steel Countersunk ScrewScrew Length (mm) About 2/3 from under the neck Material / Finish Stainless steel
- Osaka Spirit (+) Pan Head P3 (with SW, W) (Iron / Chromated)Size of Cross Recess #2 Surface Treatment Chromate Socket Shape Cross hole Material / Finish Iron / chromate Type P=3 (SW + JIS built-in) Screw Classification 1 Pan head assembly Head Shape Pan head assembly Screw Classification 2 With flat and spring washers
- YAMAHIRO UNIQLO Jack Point ModurasSpecification Chrome-free Material Iron Type Jack point mod truss Head Shape Modras Finish Trivalent unichrome Surface Treatment Trivalent unichrome
- Osaka Spirit (+) Truss Tapping Screw Grade 1 Type A (Iron / Zinc Black) (Small Box)Socket Shape Cross hole Material Iron Head Shape Truss Surface Treatment Zinc black
- ESCO Sara Tapping Screw [Stainless Steel]Head Shape (+) Head Socket Shape Cross hole Material Stainless steel
- Osaka Spirit (+) Pan head built-in P4 (SW, with small W) (iron / chromate)Size of Cross Recess #2 Surface Treatment Chromate Socket Shape Cross hole Material / Finish Iron / chromate Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assembly Screw Classification 1 Pan head assembly Screw Classification 2 With small flat and spring washers
- Osaka Spirit (+) Flat head screw (polycarbonate (transparent))Socket Shape Cross hole Head Shape Plate Material Polycarbonate Color Transparent
- Osaka Spirit (+) Super low head tapping screw Type 1 A (Stainless steel) (Packed product)Socket Shape Cross hole Material Stainless steel Head Shape Ultra low head
- TRUSCO Ultra low head tapping screwSince the height of the head is thin, the mounting surface can be flattened. It is suitable for places where dish fir cannot be made or where the thickness is an obstacle.Head Shape Very low head Suitable Screwdriver 2
- YAMAHIRO Tornado Point Truss (Trivalent Uniqlo)Dimensions p (mm) 0.7 Dimension H (mm) 1.6 Dimension d (mm) 3.9 Dimension D (mm) 8.0 Type Jack point truss Dimension S (mm) Fully threaded Nominal Size of Screw M4 Surface Treatment Trivalent unichrome Head Shape Truss
- Osaka Spirit 4 Mark Small Hexagon Upset SP = 3 (SPAK + JISW Built-in) (Iron / Chromate) (Small Boxes)Surface Treatment Chromate Head Shape Hex upset built-in Material Iron Thread Type Meter Type SP = 3 (SPAK + JISW built-in)
- TRUSCO Pan head tapping screw (trivalent white)A trivalent chromate product with less environmental impact. A screw for thin steel sheets that can be fastened only with a pilot hole without using taps or nuts. * The screw pilot hole size is when the base material is 1.2 mm thick.Socket Shape Cross hole Material / Finish Iron (SWCH) / Trivalent white Head Shape Pan head Surface Treatment Trivalent chromate
- Osaka Spirit Tap type (+) B type pan (SUSXM7) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- Wakai Sangyo Screw with sheet metal packing Stainless steel (SUS410) Head colorHigh-grade polyofylene-based packing makes it highly durable and waterproof. The screw head has a special shape that wraps the packing. A wide range of color products and make-up. The special shape of the tip reduces cracks in the base material.Head Diameter (Φmm) 10 Length (mm) 27 Thread Diameter (mm) 4.3 Nominal Size of Screw M4.3 Material Stainless steel
- Osaka Spirit Tap Type (+) S Type Truss (SUS410) (Packed)Size of Cross Recess 2 Dimension m (mm) 4.7 Socket Shape Cross hole Material SUS410 Head Shape Trussfrom S$6.49Min. 2 days
- Osaka Spirit (+) No. 0 class 3 pan head screw (stainless steel) (small box)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$23.99Min. 3 days
- TRUSCO Pan head screw (with chromate / small round washer)You can save the trouble of setting washers and spring washers.Socket Shape Cross hole Material / Finish Iron (SWCH) / chromate strength 4.8 JIS Standard JIS-B1188 standard product Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assemblyfrom S$9.49Min. 2 days
- Wakai Sangyo DecavaThe wide-angle blade (160 ° cut) at the tip of the screw sharply cuts fibers of hard and soft materials. It has a good bite and can be driven and tightened without difficulty. Achieves excellent functionality and workability that prevents wood cracking and eliminates head skipping.Material / Processing Chromate / Plating treatmentfrom S$56.99Min. 2 days
- Osaka Spirit 4-mark small hexagon upset SP = 2 (SPAK built-in) (iron / chromate) (small box)Surface Treatment Chromate Head Shape Hex upset built-in Material Iron Thread Type Meter Type SP = 2 (SPAK built-in)
- ESCO W1 / 4 x10mm pan head machine screw (stainless steel / 8 pieces)Length (mm) 10 Esco Part No. EA949NF-105A Head Shape Pot head Material Stainless steel Thread Size W1/4
- OHSATO Sems pan head machine screw SGSocket Shape Cross hole Head Shape Pan headfrom S$2.39Min. 3 days
- Osaka Spirit Tap type (+) P type pan head washer head (SUSXM7) (packed product)Dimension D (mm) (Maximum) 3.04 / (minimum) 2.92 Dimension C (mm) 0.6 Size of Cross Recess 2 Dimension k (mm) 2.2 Pitch (mountain / size) 20 Dimension dk (mm) 5.5 Dimension dc (mm) 8 Socket Shape Cross hole Nominal Size of Screw M3 Head Shape Nabe washer head Material Stainless steelfrom S$6.49Min. 3 days
- ESCO M5x25mm pan head machine screw [stainless steel]Socket Shape Cross hole Esco Part No. EA949SJ-53 Head Shape Pan head Material Stainless steelfrom S$7.29Min. 4 days
- Osaka Spirit (+) All-purpose screw thin washer (iron / Ruspert silver) (small box)Thread Pitch (mm) 0.7 Dimension H (mm) 2.7 Dimension d (mm) 4.2 Dimension D (mm) 9.75 Material Iron Nominal Size of Screw M4 Surface Treatment Ruspert Silverfrom S$29.99Min. 2 days
- Osaka Spirit (+) TRUSTAPPIN SCREW TYPE 1 A (Stainless Steel / SC-4) (Small Box)Socket Shape Cross hole Surface Treatment SC-4 Material Stainless steel Head Shape Truss
- Osaka Spirit (+) Countersunk screw (PEEK)Socket Shape Cross hole Material PEEK (peak) Head Shape Platefrom S$2.89Min. 6 days
- Osaka Spirit (+) TP machine screw (iron / chromate) (small box)Surface Treatment Chromate Socket Shape Cross hole Material Ironfrom S$49.99Min. 3 days
Filter by categories