Wood Screws / Drill Screws
Other Related Pages
- Osaka Spirit (+) Pan head drill screw (stainless steel)It is a small-lot sale in pack units.Size of Cross Recess #2 Socket Shape Cross hole Head Shape Nabe head Material / Finish Stainless steel
- Osaka Spirit (+) Pan head drill screw (iron / unichrome)It is a small-lot sale in pack units.Size of Cross Recess #2 Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Nabe head Surface Treatment Unichrome
- No Brand Stainless Steel Countersunk ScrewScrew Length (mm) About 2/3 from under the neck Material / Finish Stainless steel
- YAMAHIRO Unichrome Jack Point Modulus ScrewSpecification Chrome-free RoHS directive (corresponding to 10 substances) Correspondence Material Iron Type Jack point mod truss Head Shape Modras Surface Treatment Trivalent unichrome Finish Trivalent unichrome
- TRUSCO Woodworking screw for interiorHolding power, 5 times that of nails. Uses two threads for high and low threads. Prevents plate cracking due to sharp tip cracking. Mainly used for wood. Ideal for interior decoration.Surface Treatment Chromate plating Specification Double thread Bit No. No.2 Material (Main Unit) Steel (SAE1018)
- YAMAHIRO Tornado Point Truss Trivalent UnichromeDimensions p (mm) 0.7 Dimension H (mm) 1.6 Dimension d (mm) 3.9 Dimension D (mm) 8.0 Type Jack point truss RoHS directive (corresponding to 10 substances) Correspondence Dimension S (mm) Fully threaded Nominal Size of Screw M4 Surface Treatment Trivalent unichrome Head Shape Truss
- Wakai Sangyo Screw with sheet metal packing Stainless steel (SUS410) Head colorHigh-grade polyofylene-based packing makes it highly durable and waterproof. The screw head has a special shape that wraps the packing. A wide range of color products and make-up. The special shape of the tip reduces cracks in the base material.Head Diameter (Φmm) 10 Length (mm) 27 Thread Diameter (mm) 4.3 Nominal Size of Screw M4.3 Material Stainless steel
- YAMAHIRO Drywall Extra Small Head Screw Unichrome TrumpetOverall Length L (mm) 20.0 Thread Diameter d 3.0 Screw size 3.0×20 Head height H (mm) 4.5 Head Diameter D (Φmm) 7.0 RoHS directive (corresponding to 10 substances) Correspondence Screw Length S (mm) Fully threaded Finish Unichrome Surface Treatment Unichromefrom S$18.99Min. 4 days
- FAS-LINK Course thread trumpet head (value box)The course thread has a high thread and a long pitch, so it has excellent holding power, which is said to be five times that of nails.Finish Unichrome
- Wakai Sangyo Slender 2000The course thread is slim and the special cutting of the screw tip is OK for hard materials! Interior, exterior *Due to its nature, there is a risk of twisting when used on hard wood. Please use it after trial hitting. *When using on hard wood, etc., we recommend that you pre-drill holes before u... Read More
- Osaka Spirit (+) Countersunk head drill screw (iron / unichrome)It is a small-lot sale in pack units.Size of Cross Recess #2 Socket Shape Cross hole Head Shape Dish head Material / Finish Iron / Unichrome
- Osaka Spirit Slim Thread UnichromeIt is a slightly slender structure. Construction with power tools is possible.Type Half threaded Material / Finish Iron / Unichrome plating Head Shape With flat head flex
- Osaka Spirit (+) Countersunk drill screw (stainless steel)It is a small-lot sale in pack units.Size of Cross Recess #2 Socket Shape Cross hole Head Shape Dish head Material / Finish Stainless steel
- Osaka Spirit Hexagon Coach Screw (Stainless Steel)It is ideal for places where bolt tightening is not necessary, or when the strength of wood screws is not enough. Since the head is a hexagonal head, you can apply strong torque with a spanner or the like. * The material (SUS304 or SUSXM7) may differ depending on the lot. There is almost no diffe... Read MoreMaterial Stainless steel
- Wing Woodworking Fine Screw BoxExtra-fine specifications to prevent wood cracking. Extra-fine specifications of course thread. With flexible head with tip cut. It goes smoothly into hardwood, is hard to crack, and has a flexible head, so your head will sink.
- YAHATA NEJI Washer wood screw NPOriginal pack product [Refilled in an amount that matches the price that is easy to buy. ]Nominal Diameter 4.2 Head Diameter (Φmm) About 11 Material Iron Nominal Size of Screw M4.2 Surface Treatment UNIQLO plating
- FAS-LINK Coarse Thread with FlexThe teeth (flexible) attached to the head allow the mating member to sit down and sink the head.Material Iron Finish Unichrome Surface Treatment Unichrome
- FAS-LINK Stainless steel course thread trumpet headMartensitic SUS410 stainless steel has excellent hardenability and can be driven into hard boards without pilot holes.Material Stainless steel SUS
- NANIWA BOLT Unichrome Coarse Screw BoltMaterial / Finish Iron / Unichrome
- YAHATA NEJI Ultra Low Head Wood Screw NI (Medium)Original shape Wood screw Low head for a clean finishMaterial Iron Surface Treatment Nickel plating
- YAMAHIRO Stainless Jack Point HexSpecification Chrome-free RoHS directive (corresponding to 10 substances) Correspondence Head Shape Hex Type Jack Point HEX Material Stainless steel Finish Super pacificate
- FAS-LINK Fine screw (trivalent chromate)By thinning the course thread with cut, it prevents wood cracking and can handle edge cutting. Even hard wood can be tightened comfortably with special cutting at the tip and a small flexible head. * Trivalent chromate = appearance color is close to UNIQLO (silver)Finish Trivalent Chromate Suitable Screwdriver ♯2-H type
- TRUSCO Axial fine course thread screw (chromate)Holding power is about 5 times that of nails. The shaft is thin and the tip cracking process prevents wood cracking. Excellent bite with a flexible head. Mainly used for wood.Surface Treatment Chromate plating Type of Thread Half threaded Material (Main Unit) Iron Bit No. No.2
- TRUSCO Countersunk Wood Screw (Stainless)It has a tip and thread suitable for screwing into wood. Uses corrosion-resistant stainless steel. For woodJIS Standard JIS B 1122 standard product Material (Main Unit) Stainless steel (SUS304XM7)
- Osaka Spirit (+) Countersunk Wood Screw (Stainless Steel) (Small Box)Head Shape Plate Material Stainless steel
- YAMAHIRO Unichrome Jack Point Hex ScrewSpecification Chrome-free Type Chrome-free RoHS directive (corresponding to 10 substances) Correspondence Finish Trivalent unichrome Surface Treatment Unichrome
- Wakai Sangyo Dunbar Drill Pan Screw Iron / Trivalent UnichromeSocket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent UNIQLO
- YAHATA NEJI Ultra Low Head Wood Screw Bronze (Medium)Original shape Wood screw Low head for a clean finishSurface Treatment Bronze plating Material Iron
- Osaka Spirit Hex Coach Screw (Iron / Unichrome) (Small Box)It is ideal for places where you do not need to tighten the bolts, or when the strength of the wood screws is not enough. Since the head is a hexagonal head, you can apply strong torque with a spanner or the like.Material Iron Surface Treatment Unichrome Head Shape hexagonal
- YAMAHIRO Stainless Jack Point Mod Truss ScrewRoHS directive (corresponding to 10 substances) Correspondence
- FAS-LINK XM7 stainless course thread trumpet headAustenitic SUS304 stainless steel has high corrosion resistance and is strengthened by increasing the material diameter.Material Stainless steel SUS XM7
- OHSATO Course thread resistant to rustBy adopting ultra-high corrosion resistant plating, it is resistant to rust. It is less rusty than SUS410 and resistant to electrolytic corrosion with aluminum and plated steel sheets. Even if the plating layer is scratched, it will self-repair. Rust-resistant course threads self-repair and prote... Read MoreSurface Treatment Ionis coat Material Iron
- AX BRAIN AX multi-drill screw iron plate pan (stainless steel coating)The strongest screw in the industry that punches through iron plates. Holds firmly with square bit support. Prevents screws from falling and improves work efficiency. Furthermore, the sharp cutting edge is excellent in sharpness. Workability can be shortened by screwing into an iron plate without... Read MoreSocket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Nominal Size of Screw M4 Head Shape Pan head Shape Pan head Finish Stainless coating Surface Treatment Stainless steel
- Osaka Spirit (+) Round Wood Screw (Stainless Steel) (Small Box)Material Stainless steel
- OHSATO Screw premiumOptimized the pilot hole diameter to the utmost limit. The load on the wood and the pull-out strength are well balanced. Although the wood is hard to break, the pull-out strength is outstanding, and the special tip makes positioning easy.Head Shape Flat Surface Treatment Unichrome
- Marvel Drill screw pan headSocket Shape Cross hole Material / Finish Iron / Unichrome Type Nabe head Head Shape Nabe head
- FAS-LINK Stainless Steel Fine ThreadBy cutting the tip and reducing the screw diameter, it prevents wood cracking even if it is cornered. Martensitic SUS410 stainless steel has excellent hardenability and can be driven into hard boards without pilot holes. It sticks to the magnet.Material SUS410
- Osaka Spirit Pierstras (SUS410) (Packed product)Size of Cross Recess 2 Material SUS410 Head Shape Truss
Filter by categories