Drill Screws Countersunk
Other Related Pages
- Osaka Spirit (+) Countersunk head drill screw (iron / unichrome)It is a small-lot sale in pack units.Material / Finish Iron / Unichrome Size of Cross Recess #2 Head Shape Dish head Socket Shape Cross hole
- Osaka Spirit (+) Countersunk drill screw (stainless steel)It is a small-lot sale in pack units.Material / Finish Stainless steel Size of Cross Recess #2 Head Shape Dish head Socket Shape Cross hole
- Osaka Spirit FRX pan head D = 6 (SUS410) (packed product)Material SUS410 Type FRX dish head Head Shape Small plate head Nominal Size of Screw M4
- YAMAHIRO Unichrome Jack Point Pan ScrewSpecification Chrome-free Material Iron Type Jack point dish Surface Treatment Trivalent unichrome Head Shape Plate Finish Trivalent unichrome RoHS directive (corresponding to 10 substances) Correspondence
- Marvel Drill screw countersunk headMaterial / Finish Iron / Unichrome Type Dish head Head Shape Dish head Socket Shape Cross hole
- YAHATA NEJI Drill screw P (half box)Original pack product [Refilled in an amount that matches the price that is easy to buy. ]Material Iron Surface Treatment UNIQLO plating Head Shape More Socket Shape Cross hole
- Osaka Spirit (+) Countersunk head drill screw (iron / unichrome)Material / Finish Iron / Unichrome Head Shape Dish head Socket Shape Cross hole
- Osaka Spirit FRX Countersunk Head Machine Screw D = 6 Fine (SUS410) (Packed)Material SUS410 Type FRX dish head Head Shape Small plate head Nominal Size of Screw M4
- YAMAHIRO Lance Touch Drywall Pan Screw Trivalent UnichromeSpecification Chrome-free Surface Treatment Trivalent unichrome Head Shape Plate Thread Diameter d 3.9 Head Diameter D (Φmm) 6.0 Screw size 4×14 RoHS directive (corresponding to 10 substances) Correspondence Head height H (mm) 1.6
- AX BRAIN AX Multi Drill Screw Thick Iron Plate Flat UnichromeOutstanding efficiency that allows you to work directly without pilot holes !! Stable workability with square bit support. No welding required !! No need to shred pilak! Workability can be shortened by screwing into an iron plate without a pilot hole. Since the cutting edge has a special shape, t... Read MoreIncluded Accessories Double-ended bit (110mm SQ2PH2) x 1 Shape Plate Surface Treatment Unichrome Head Shape Plate Finish Unichrome Strength (Nm) Torsion fracture / 9.0 (reference value) Socket Shape Cross hole Nominal Size of Screw M5
- YAMAHIRO Lance Touch Jack Point D6 Pan Screw Trivalent UnichromeSpecification Chrome-free Surface Treatment Trivalent unichrome Head Shape Plate Thread Diameter d 4.2 Head Diameter D (Φmm) 6.0 Screw size 4×13 RoHS directive (corresponding to 10 substances) Correspondence Head height H (mm) 1.6 Working length L1 (mm) 5.0 Drill width dk (mm) 3.4
- AX BRAIN AX Multi Drill Screw Thick Iron Plate Dish (Stainless Steel Coating)Outstanding efficiency that allows you to work directly without pilot holes !! Stable workability with square bit support. No welding required !! No need to shred pilak! Workability can be shortened by screwing into an iron plate without a pilot hole. Since the cutting edge has a special shape, t... Read MoreIncluded Accessories Double-ended bit (110mm SQ2PH2) x 1 Shape Plate Surface Treatment Stainless steel Head Shape Plate Finish Stainless coating Strength (Nm) Torsion fracture / 9.0 (reference value) Socket Shape Cross hole Nominal Size of Screw M5
- YAMAHIRO Jack Point Pan Head Screw Trivalent UnichromeType Jack point dish Material Iron Surface Treatment Trivalent unichrome Head Shape Plate
- Osaka Spirit (+) Countersunk drill screw (stainless steel)Material / Finish Stainless steel Size of Cross Recess #2 Head Shape Dish head Socket Shape Cross holefrom S$77.99Min. 2 days
- YAMAHIRO Stainless Jack Point Coarse Flat Extra Small HeadSpecification Chrome-free Material Stainless steel Head Shape Plate Finish Pasipate Thread Diameter d 4.2 Head Diameter D (Φmm) 6.0 RoHS directive (corresponding to 10 substances) Correspondence Head height H (mm) 1.6 Drill width dk (mm) 3.4
- YAMAHIRO Stainless Steel Jack Point Flat HeadNominal Size of Screw M4 RoHS directive (corresponding to 10 substances) Correspondence
- Osaka Spirit FRX pan head D = 6 (SUS410) (small box)Material SUS410 Type FRX dish head Head Shape Small plate head Nominal Size of Screw M4
- YAMAHIRO Stainless Steel Jack Point Fine Flat Head Small HeadRoHS directive (corresponding to 10 substances) Correspondence
- YAMAHIRO Stainless Jack Point DishSpecification Chrome-free Material Stainless steel Type Jack point dish Head Shape Plate Finish Pasipate RoHS directive (corresponding to 10 substances) Correspondencefrom S$56.99Min. 2 days
- Osaka Spirit FRX pan (SUS410) (packed product)Material SUS410 Type FRX dish Head Shape Plate
- KN FUJINITTEI Stainless Drisk SaraPlate materials such as square corrugated steel sheets can be joined to steel substrates without pilot holes.Material Stainless steel Type Drisk dish Drill Diameter (Φmm) 3.1 Head Shape Sara Nominal Size of Screw M3.9 RoHS directive (corresponding to 10 substances) Correspondence
- Pierce Stainless steel drill screw P (half box)Original pack product [Refilled in an amount that matches the price that is easy to buy. ]Material Stainless steel Nominal Diameter 4 Surface Treatment Pasipate processing Head Shape More Socket Shape Cross hole Nominal Size of Screw M4from S$58.99Min. 2 days
- Osaka Spirit FRX Countersunk Head Machine Screw D = 6 Fine (SUS410) (Small Box)Material SUS410 Type FRX dish head Head Shape Small plate head Nominal Size of Screw M4
- TRUSCO Ultra low head drill screw (for sheet metal)Since it is an ultra-thin head with a head thickness of 0.9 mm, it is a drill screw with little protrusion of the head even when used in places where there is no counterbore. Even if you attach another attachment after attaching the screw, it is less likely to cause non-landing. Fastening of thin... Read MoreHead Diameter (Φmm) 10 Head Shape Very low head Suitable Screwdriver Plus No.2
- KXYDEN TECHNO (Kxyden Industry) SDS Saradrill screw for non-welding (thread thread fine)Since the sharp tip like a drill and the screw head fit the base, it is often used for underlaying etc.Head Diameter (Φmm) 6 Head height H (mm) 1.6 Drill width dk (mm) 3.4
- Pierce Further drill screw reamer P (half box)Original pack product [Refilled in an amount that matches the price that is easy to buy. ]Material Iron Surface Treatment UNIQLO plating Head Shape More Socket Shape Cross hole
- TRUSCO Drill screw flat (for hardware and sash)Sarah, which is used for all purposes such as hardware and sashes, boasts high workability and sufficient pull-out, pull-out, and shear strength. Hardware with counterbore + steel frame * Cannot be used for hard boards such as wood wool, plywood, veneer, and hard wood.Material / Finish Iron (SWCH18A) / Unichrome Head Shape Sara Suitable Screwdriver (+)No.2
- MIYAGAWA Drill screw countersunk head fine stainless steelA drill screw with a smaller head diameter than a normal countersunk drill screw. The fine thread pitch (P = 0.7) allows many threads to be scratched even on thin plates, making it difficult to loosen and providing stable fastening. For mounting sashes.Head Shape Plate Head Diameter (Φmm) 6 Suitable Screwdriver Plus No.2 Nominal Size of Screw M4 2018 Trusco page 2 0465from S$8.89Min. 2 days
- TRUSCO Drill screw flat (for hardware and sash)Sarah, which is used for all purposes such as hardware and sashes, boasts high workability and sufficient pull-out, pull-out, and shear strength. * Cannot be used for hard boards such as wood wool, plywood, veneer, and hard wood.Material / Finish Stainless steel (SUS410) Head Shape Sara Suitable Screwdriver (+)No.2 Nominal Size of Screw M4from S$11.99Min. 2 days
- YAMAHIRO Stainless Jack Point D-6 Fine P-0.7 SaraType Chrome-free Head Shape Plate Nominal Size of Screw M4 RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- KXYDEN TECHNO (Kxyden Industry) Imam Cibis for non-weldingWe are good at thin light bases, and since the screw head fits the base, it is often used for underlaying etc.Head Diameter (Φmm) 6 Head height H (mm) 1.6
- KN FUJINITTEI Drisk Drill Bis Pan Screw UnichromePlate materials such as square corrugated steel sheets can be joined to steel substrates without pilot holes.Material Iron Type Drisk dish Surface Treatment Unichromefrom S$18.99Min. 2 days
- Osaka Spirit FRX pan (SUS410 / Brown) (Packed product)Material SUS410 Type FRX dish Surface Treatment Tea bronze Head Shape Platefrom S$5.69Min. 3 days
- SPAX Virox flat head screwWIROX [[(R)]] is a coating unique to SPAX and exhibits excellent corrosion resistance. Chamfering is also performed at the screw head part, and screws can be neatly driven. If you drive it with an electric drill, it will suppress scratches on the screw surface and reduce the occurrence of rust. F... Read MoreHead Shape Platefrom S$6.99Min. 2 days
- Osaka Spirit FRX pan (SUS410) (small box)Material SUS410 Type FRX dish Head Shape Platefrom S$55.99Min. 3 days
- MIYAGAWA Drill screw plate (aluminum plate only)Dedicated to aluminum plates, it uses a corrosion-resistant stainless steel material. A drill screw exclusively for aluminum members such as fastening aluminum members with counterbore. For fastening aluminum members with counterbore.Head Shape Plate Head Diameter (Φmm) 8 Suitable Screwdriver Plus No.2 Nominal Size of Screw M4 2018 Trusco page 2 0472from S$11.99Min. 2 days
- Osaka Spirit MRX Round Plate Head D = 6 (ASL503) (Packed product)Material Stainless steel Type MRX round plate small head Head Shape Round plate small head Nominal Size of Screw M4from S$5.69Min. 2 days
- KN FUJINITTEI Drisk Drill Bis Pan Screw Ribbet UnichromePlate materials such as square corrugated steel sheets can be joined to steel substrates without pilot holes.Type With a risk rib Drill Diameter (Φmm) 3.1 Surface Treatment Unichrome Nominal Size of Screw M3.9from S$15.99Min. 7 days
- Daido Hant YAIBA+JIS+drill screw+stainless steel+plateManufactured by JIS (B 1124) certified factory! Reliable quality, outstanding workability, and excellent fastening force by designing based on JIS standards! It can be screwed into an iron plate without a pilot hole. (Within applicable plate thickness) Features of the countersunk head: Used when ... Read MoreMaterial Stainless steel (SUS410) Surface Treatment Fine passivate Head Shape Dish head Screw Driving Bit H type (Cross No. 2)from S$47.99Min. 2 days