Drill Screws Pan
Other Related Pages
- Osaka Spirit (+) Pan head drill screw (stainless steel)It is a small-lot sale in pack units.Size of Cross Recess #2 Socket Shape Cross hole Head Shape Nabe head Material / Finish Stainless steel
- Osaka Spirit (+) Pan head drill screw (iron / unichrome)It is a small-lot sale in pack units.Size of Cross Recess #2 Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Nabe head Surface Treatment Unichrome
- Wakai Sangyo Damba drill screw pan (iron / trivalent UNIQLO)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent UNIQLO
- AX BRAIN AX multi-drill screw iron plate pan (stainless steel coating)The strongest screw in the industry that punches through iron plates. Holds firmly with square bit support. Prevents screws from falling and improves work efficiency. Furthermore, the sharp cutting edge is excellent in sharpness. Workability can be shortened by screwing into an iron plate without... Read MoreSocket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Nominal Size of Screw M4 Head Shape Pan head Shape Pan head Finish Stainless coating Surface Treatment Stainless steel
- Marvel Drill screw pan headSocket Shape Cross hole Material / Finish Iron / Unichrome Type Nabe head Head Shape Nabe head
- AX BRAIN AX Multi Drill Screw for Iron Plate Pan (UNIQLO)The strongest screw in the industry that punches through iron plates. Holds firmly with square bit support. Prevents screws from falling and improves work efficiency. Furthermore, the sharp cutting edge is excellent in sharpness. Workability can be shortened by screwing into an iron plate without... Read MoreSocket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Material Iron Nominal Size of Screw M4 Head Shape Pan head Shape Pan head Finish Unichrome Surface Treatment Unichrome
- YAMAHIRO Stainless Jack Point PanType Chrome-free Screw Length S (mm) Fully threaded Head Shape Pan head Material Stainless steel (SUS410)
- Osaka Spirit Piercing Thin Washer (SUS410) (Pack Product)Dimension dk (mm) 11 Size of Cross Recess 2 Dimension h (mm) 2.5 Dimension d (mm) 4.2 Dimension l (mm) All screws Nominal Size of Screw M4 Material SUS410
- AX BRAIN AX multi-drill screw Thick iron plate pan (stainless steel coating)Outstanding efficiency that allows you to work directly without pilot holes !! Stable workability with square bit support. No welding required !! No need to shred pilak! Workability can be shortened by screwing into an iron plate without a pilot hole. Since the cutting edge has a special shape, t... Read MoreSuitable Thickness of Workpiece (mm) (Iron plate) 2.3-9.0 Socket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Nominal Size of Screw M5 Head Shape Pan head Shape Pan head Finish Stainless coating Surface Treatment Stainless steel Strength (Nm) Torsion fracture / 9.0 (reference value)
- Wakai Sangyo Dunba (drill screw) Stainless panSocket Shape Cross hole Head Shape Pan head
- AX BRAIN AX multi-drill screw Thick iron plate pan (UNIQLO)Outstanding efficiency that allows you to work directly without pilot holes !! Stable workability with square bit support. No welding required !! No need to shred pilak! Workability can be shortened by screwing into an iron plate without a pilot hole. Since the cutting edge has a special shape, t... Read MoreSuitable Thickness of Workpiece (mm) (Iron plate) 2.3-9.0 Socket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Material Iron Nominal Size of Screw M5 Shape Pan head Head Shape Pan head Strength (Nm) Torsion fracture / 9.0 (reference value) Surface Treatment Unichrome Finish Unichrome
- TRUSCO Drill screw panSheet metal screws ideal for sheet metal work and duct work. The pan head is synonymous with screws, and is a versatile screw with excellent sharpness and strength that is used for all purposes.Suitable Screwdriver (+)No.2 Material (Main Unit) Iron (SWCH18A) Head Shape Pan head Surface Treatment Unichrome
- Osaka Spirit (+) Pan head drill screw (iron / trivalent white)Size of Cross Recess #2 Pan Head Diameter (Φmm) 12.4 Drilling capacity (mm) Steel plate thickness 2.3~6.0 Socket Shape Cross hole Head Shape Nabe head Surface Treatment Trivalent chromate
- Osaka Spirit FRX pan (SUS410) (packed product)Type FRX pan Head Shape Pan head Material SUS410
- YAMAHIRO Jack Point Nabe (Trivalent Uniqlo)Type Jack Point Nabe Dimension S (mm) Fully threaded Material Iron Head Shape Pan head Surface Treatment Trivalent unichromefrom S$11.99Min. 2 days
- Osaka Spirit Flash point PAN (iron / trivalent UNIQLO) (small box)Type Flash point pan Type of Thread Fully threaded Material Iron Head Shape PAN Surface Treatment Trivalent unichrome
- AX BRAIN Premium multi-drill screw stainless steelExcellent usability as it is a 4 mm diameter screw. The threads are finer to prevent breakage. It can be screwed in without a pilot hole, and workability can be shortened. (No pilot hole up to a maximum iron plate thickness of 6.5 mm) Since the cutting edge has a special shape, the drilling speed... Read MoreSocket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Nominal Size of Screw M4 Finish Stainless steel Material Stainless steel
- Osaka Spirit Pierce bonder washer seal PAN (SUS410) (packed product)Size of Cross Recess 2 Head Shape PAN Material SUS410
- YAMAHIRO UNIQLO Jack Point NabeSpecification Chrome-free Screw Length S (mm) Fully threaded Finish Trivalent unichrome Surface Treatment Unichrome
- AX BRAIN Multi-drill screw box stainless steel panA bargain box for multi-bis that punches out H-steel without pilot holes (corresponding to iron plate thickness of 2.3 to 9.0 mm) Pan stainless steel coating. Screws for thick iron plates.Socket Shape Cross hole Material Iron Nominal Size of Screw M5 Head Shape Pan Surface Treatment Unichrome Included Accessories With square bit
- TRUSCO Drill screw pan (stainless steel)Sheet metal screws ideal for sheet metal work and duct work. The pan head is synonymous with screws, and is a versatile screw with excellent sharpness and strength that is used for all purposes.Suitable Screwdriver (+)No.2 Head Shape Pan head Material (Main Unit) Stainless steel (SUS410) Surface Treatment Unichrome finishfrom S$8.89Min. 2 days
- Osaka Spirit FRX pan (SUS410) (small box)Type FRX pan Head Shape Pan head Material SUS410
- Osaka Spirit FRX pan (SUS410 / black) (pack)Surface Treatment Black Type FRX pan Head Shape Pan head Material SUS410from S$6.49Min. 2 days
- Pierce Pan drill screw P (half box)Original pack product [Refilled in an amount that matches the price that is easy to buy. ]Socket Shape Cross hole Material Iron Head Shape Pan Surface Treatment UNIQLO plating
- Osaka Spirit FRX pan fine (SUS410) (small box)Suitable Thickness of Workpiece (mm) 1.5~2.8 Dimension H (mm) 3 Dimension dk (mm) 8 Type FRX pan Nominal Size of Screw M4 Head Shape Pan head Material SUS410from S$109.90Min. 2 days
- Osaka Spirit Pierce bonder washer seal PAN (SUS410) (small box)Size of Cross Recess 2 Head Shape PAN Material SUS410
- AX BRAIN Multi Drill Screw Value Box Stainless SteelA bargain box for multi-bis that punches out H-steel without pilot holes (corresponding to iron plate thickness of 2.3 to 9.0 mm) Plate stainless steel coating. Screws for thick iron plates.Socket Shape Cross hole Material Iron Nominal Size of Screw M5 Included Accessories With square bit
- AX BRAIN Multi ALC screw boxBargain value box for multi-bis for ALC Nabe stainless steel coating. ALC screw.Socket Shape Cross hole Nominal Size of Screw M5 Surface Treatment Stainless steel Included Accessories With square bit
- AX BRAIN Multi-drill screw box UNIQLO panA bargain box for multi-bis that punches out H-steel without pilot holes (corresponding to iron plate thickness of 2.3 to 9.0 mm) Nabe Unichrome. Screws for thick iron plates.Socket Shape Cross hole Material Iron Nominal Size of Screw M5 Head Shape Pan Surface Treatment Unichrome Included Accessories With square bitfrom S$86.99Min. 2 days
- AX BRAIN Multi-drill screw boxA bargain box for multi-bis for iron plates (corresponding to iron plate thickness of 1.5 to 3.2 mm) Pan stainless steel coating. Screw for iron plate.Socket Shape Cross hole Nominal Size of Screw M4 Material Stainless steel Included Accessories With square bitfrom S$86.99Min. 2 days
- Osaka Spirit Pier span washer (SUS410) (pack)Dimension t (mm) 1 Material SUS410from S$6.49Min. 2 days
- KN FUJINITTEI Stainless Drisk PanPlate materials such as square corrugated steel sheets can be joined to steel substrates without pilot holes.Type Drisk Nabe Dimension S (mm) Fully threaded Head Shape Pan head Material Stainless steel
- YAMAHIRO Stainless steel GB (bronze) jack point panHead height H (mm) 2.8 Drill width dk (mm) 3.4 Thread Diameter d 4.2 Drill length k (mm) 5.5 Head Diameter D (Φmm) 8.0 Finish Bronze Specification Chrome-free Screw Length S (mm) Fully threaded Head Shape Pan Material Stainless steel Suitable Thickness of Workpiece (mm) Up to 2.3
- AX BRAIN Premium multi-drill screw NABE UNIQLOExcellent usability as it is a 4 mm diameter screw. The threads are finer to prevent breakage. It can be screwed in without a pilot hole, and workability can be shortened. (No pilot hole up to a maximum iron plate thickness of 6.5 mm) Since the cutting edge has a special shape, the drilling speed... Read MoreSuitable Thickness of Workpiece (mm) 1.0 to 6.5 (iron plate, angle: no grill) Socket Shape Cross hole Included Accessories Double-ended bit (110mm SQ2PH2) x 1 Nominal Size of Screw M4 Head Shape Pan head Finish Unichrome Surface Treatment Unichromefrom S$36.99Min. 2 days
- Osaka Spirit FRX pan (SUS410 / brown bronze) (pack)Type FRX pan Head Shape Pan head Material SUS410 Surface Treatment Tea bronze
- YAHATA NEJI 9mm thick drill screw (medium)Serration is used on the head to prevent head flight. A drill screw ideal for mounting on thick iron plates, H steel, and angles. Can be attached to H-steel and thick iron plates up to 9 mm. Since the tip of the screw has a drill, it can penetrate H steel. Female threads can be machined and tight... Read MoreThread Diameter (mm) 5 Material Iron Surface Treatment Trivalent chromatefrom S$9.39Min. 2 days
- KN FUJINITTEI Drisk Nabe UniqloPlate materials such as square corrugated steel sheets can be joined to steel substrates without pilot holes.Type Drisk Nabe Dimension S (mm) Fully threaded Material Iron Head Shape Pan head Surface Treatment Unichromefrom S$17.99Min. 2 days
- MIYAGAWA Drill screw pan stainless steelA drill screw suitable for sheet metal work and metal outer wall mounting such as square waves. For sheet metal work and metal outer wall mounting such as square waves.2018 Trusco page 2 0463 Head Shape Pan head Suitable Screwdriver Plus No.2
- AX BRAIN Multi ALC screw boxA bargain value box for multi-bis for ALC Plate stainless steel coating. ALC screw.Diameter (Φmm) 5 Socket Shape Cross hole Shape Dish head Head Shape Plate Material Stainless coating Surface Treatment Stainless steel Included Accessories With square bit