All Category

Drill Screws Trumpet

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Drywall Extra Small Head Screw Unichrome Trumpet
    YAMAHIRO Drywall Extra Small Head Screw Unichrome Trumpet
    Overall Length L (mm)  20.0  Thread Diameter d  3.0  Screw size  3.0×20  Head height H (mm)  4.5  Head Diameter D (Φmm)  7.0  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Length S (mm)  Fully threaded  Finish  Unichrome  Surface Treatment  Unichrome 
    from S$18.99
    Min. 4 days
  2. Drill screw wrapper (for gypsum board)
    TRUSCO Drill screw wrapper (for gypsum board)
    The trumpet drill screw fits so that the curved surface under the neck fits nicely into the plasterboard. Gypsum board + steel frame * Cannot be used for hard boards such as ceramic boards and hard wood.
    Suitable Screwdriver  (+)No.2  Maximum Panel Thickness (mm)  2.3  Dimension D (Φmm)  8.0  Material (Main Unit)  Iron (SWCH18A)  Surface Treatment  Unichrome 
    from S$9.49
    Min. 2 days
  3. Yamahiro Rappabis (dedicated for double plasterboard) yellow
    YAMAHIRO Yamahiro Rappabis (dedicated for double plasterboard) yellow
    Overall Length L (mm)  38.0  Head height H (mm)  5.0  Thread Diameter d  5.5  Head Diameter D (Φmm)  8.0  Screw Length S (mm)  Fully threaded  Surface Treatment  yellow 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  4. Unichrome Jack Point Trumpet Screw
    YAMAHIRO Unichrome Jack Point Trumpet Screw
    Head height H (mm)  4.5  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Trivalent unichrome  Surface Treatment  Unichrome  Suitable Thickness of Workpiece (mm)  Up to 2.3 
    from S$19.99
    Min. 2 days
  5. Drywall Unichrome Trumpet Head Screw
    YAMAHIRO Drywall Unichrome Trumpet Head Screw
    Head height H (mm)  4.5  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Trivalent unichrome  Surface Treatment  Trivalent unichrome 
    from S$23.99
    Min. 2 days
  6. Drisk Drill Bis Trumpet Head Screw Unichrome
    KN FUJINITTEI Drisk Drill Bis Trumpet Head Screw Unichrome
    Plate materials such as square corrugated steel sheets can be joined to steel substrates without pilot holes.
    Type  Drisk wrapper  Surface Treatment  Unichrome 
    from S$14.99
    Min. 2 days
  7. Drywall stainless steel wrapper
    YAMAHIRO Drywall stainless steel wrapper
    Specification  Chrome-free  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Length S (mm)  Fully threaded  Finish  Pasipate  Material  Stainless steel 
    from S$49.99
    Min. 4 days
  8. Drywall yellow chromate trumpet
    YAMAHIRO Drywall yellow chromate trumpet
    Head height H (mm)  4.5  Thread Diameter d  4.8  Screw size  4.8×90  Screw Length S (mm)  65.0  Head Diameter D (Φmm)  9.0  Overall Length L (mm)  90.0  Surface Treatment  Yellow chromate  Finish  yellow 
    from S$45.99
    Min. 4 days
  9. Drywall color wrapper
    YAMAHIRO Drywall color wrapper
    Thread Diameter d  3.5  Head height H (mm)  4.5  Head Diameter D (Φmm)  8.0  Finish  Color  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Length S (mm)  Fully threaded 
    from S$42.99
    Min. 4 days
  10. Dry wall extra small head color trumpet
    YAMAHIRO Dry wall extra small head color trumpet
    Overall Length L (mm)  20.0  Thread Diameter d  3.0  Screw size  3.0×20  Head height H (mm)  4.5  Head Diameter D (Φmm)  7.0  Surface Treatment  Color  Finish  Color  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Length S (mm)  Fully threaded 
    from S$26.99
    Min. 4 days
  11. Jack Point Trumpet Head Screw Iron / Trivalent Unichrome Small Box
    Osaka Spirit Jack Point Trumpet Head Screw Iron / Trivalent Unichrome Small Box
    Material  Iron  Type  Jack Point Trumpet  Surface Treatment  Trivalent UNIQLO  Head Shape  rap  Thread Pitch (mm) 
    from S$34.99
    Min. 3 days
  12. Drywall Small Head Screw Unichrome Trumpet
    YAMAHIRO Drywall Small Head Screw Unichrome Trumpet
    Overall Length L (mm)  22.0  Thread Diameter d  3.5  Screw size  3.5×22  Head height H (mm)  4.5  Head Diameter D (Φmm)  7.0  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Length S (mm)  Fully threaded  Surface Treatment  Unichrome  Finish  Unichrome 
    from S$18.99
    Min. 4 days
  13. Drywall Large Head Screw Unichrome Trumpet
    YAMAHIRO Drywall Large Head Screw Unichrome Trumpet
    Overall Length L (mm)  22.0  Thread Diameter d  3.5  Screw size  3.5×22  Head height H (mm)  4.5  Head Diameter D (Φmm)  8.0  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Length S (mm)  Fully threaded  Surface Treatment  Unichrome  Finish  Unichrome 
    from S$18.99
    Min. 4 days
  14. Flash point trumpet (iron / 3valent white) (small box)
    Osaka Spirit Flash point trumpet (iron / 3valent white) (small box)
    Dimension H (mm)  Type  Flash point wrapper  Screw Length (mm)  Fully threaded  Material  Iron  Surface Treatment  Trivalent white 
    from S$19.99
    Min. 3 days
  15. Flash Point Trumpet Head Screw (Iron / Unichrome) Small Box
    Osaka Spirit Flash Point Trumpet Head Screw (Iron / Unichrome) Small Box
    Type  Flash point wrapper  Material  Iron  Nominal Size of Screw  M4.2  Surface Treatment  Unichrome 
    from S$39.99
    Min. 4 days
  16. New Point Trumpet (Iron / 3valent white) (small box)
    Osaka Spirit New Point Trumpet (Iron / 3valent white) (small box)
    Material  Iron  Nominal Size of Screw  M3.5  Type  New Point Trumpet  Surface Treatment  Trivalent white 
    from S$39.99
    Min. 17 days
  17. Iron Drill Screw for Iron Base Bugle Head Plastic Case Included
    Wing Iron Drill Screw for Iron Base Bugle Head Plastic Case Included
    Maximum Thickness (mm)  2.3  Nominal Size of Screw  3.5  Head diameter (mm)  Type  All screws  Socket Shape  Cross hole No. 2  Material  Iron  Size of Cross Recess  No. 2  Surface Treatment  Trivalent unichrome  Head Shape  Trumpet head 
    from S$15.99
    Min. 5 days
  18. Dunbar (drill screw) trumpet head
    Wakai Sangyo Dunbar (drill screw) trumpet head
    Gypsum board + steel frame
    Suitable Thickness of Workpiece (mm)  1.0~2.3  Nominal Diameter (Φmm)  3.5  Head Diameter (Φmm)  Material  Iron  Surface Treatment  Trivalent unichrome  Head Shape  Trumpet head 
    from S$39.99
    Min. 4 days
  19. Flash Point Trumpet Head Screw Iron / Trivalent Unichrome Small Box
    Osaka Spirit Flash Point Trumpet Head Screw Iron / Trivalent Unichrome Small Box
    Dimension H (mm)  Dimension F (mm)  Dimension D (mm)  Type  Flash point wrapper  Type of Thread  Fully threaded  Material  Iron  Nominal Size of Screw  M3.5  Surface Treatment  Trivalent UNIQLO  Suitable Thickness of Workpiece (mm)  Up to 2.3 
    from S$38.99
    Min. 3 days
  20. Drywall large head color trumpet
    YAMAHIRO Drywall large head color trumpet
    Overall Length L (mm)  22.0  Thread Diameter d  3.5  Screw size  3.5×22  Head height H (mm)  4.5  Head Diameter D (Φmm)  8.0  Finish  Color  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Length S (mm)  Fully threaded 
    from S$29.99
    Min. 4 days
  21. Steel House LIVEDNR Trumpet Head Screw (Iron / Unichrome) Small Box
    Osaka Spirit Steel House LIVEDNR Trumpet Head Screw (Iron / Unichrome) Small Box
    Material  Iron  Type  Steel House LIVEDNR  Surface Treatment  Unichrome 
    from S$35.99
    Min. 17 days
  22. LIVE trumpet (iron / trivalent white) (small box)
    Osaka Spirit LIVE trumpet (iron / trivalent white) (small box)
    Material  Iron  Type  LIVE wrapper  Nominal Size of Screw  M3.5  Surface Treatment  Trivalent white 
    from S$54.99
    Min. 17 days
  23. Dry Wall Small Head Color Trumpet
    YAMAHIRO Dry Wall Small Head Color Trumpet
    Overall Length L (mm)  22.0  Thread Diameter d  3.5  Screw size  3.5×22  Head height H (mm)  4.5  Head Diameter D (Φmm)  7.0  Finish  Color  Surface Treatment  Color  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Length S (mm)  Fully threaded 
    from S$29.99
    Min. 4 days
  24. Drisk Drill Bis Trumpet Head Screw (Iron / Unichrome) Small Box
    Osaka Spirit Drisk Drill Bis Trumpet Head Screw (Iron / Unichrome) Small Box
    Type  Drisk wrapper  Material  Iron  Surface Treatment  Unichrome 
    from S$24.99
    Min. 3 days
  25. Danbalappa (Iron / 3valent white) (small box)
    Wakai Sangyo Danbalappa (Iron / 3valent white) (small box)
    Type  Danbalappa  Material  Iron  Nominal Size of Screw  M3.5  Surface Treatment  Trivalent white 
    Discontinued
  26. Drill screw UNIQLO / wrapper
    TAKUMIDIKARA Drill screw UNIQLO / wrapper
    A trumpet head shape with a moderate dive with a drill screw of the shape most suitable for fastening steel base + gypsum board. Takumi HAIRI brand diagonal striking specifications adapt to any site, and a new standard for interior craftsmen who have both reliable "one-shot construction"... Read More
    Head height H (mm)  4.5  Head diameter (mm)  Material  Iron  Surface Treatment  Trivalent UNIQLO plating  Type  all  Head Shape  rap 
    Discontinued
  27. Sugovisu Pack
    TAKUMIDIKARA Sugovisu Pack
    Amazing bis that can be used for both hardwood and interior
    Surface Treatment  Chromate  Material  Iron  Head Shape  rap 
    Discontinued
  28. Trumpet reverse screw collar
    YAMAHIRO Trumpet reverse screw collar
    Overall Length L (mm)  22.0  Thread Diameter d  3.5  Screw size  3.5×22  Head height H (mm)  4.0  Head Diameter D (Φmm)  7.0  Finish  Color  Screw Length S (mm)  Fully threaded 
    Discontinued
  29. Sugobis small box
    TAKUMIDIKARA Sugobis small box
    Amazing bis that can be used for both hardwood and interior
    Surface Treatment  Chromate  Material  Iron  Head Shape  rap 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction