Tapping Screws
A tapping screw is a screw that is used to tighten a female screw in a hole on the other side. The appearance is similar to a wood screw, but the height and pitch of the thread is different, and the strength of the screw is different. The dimensions and shape of the tapping screw are determined by JIS standards and are sold as standard parts. The material on the other side to be tightened must be drilled in advance with resin or metal plate. When using, be careful because chips may be generated to tighten while standing the female screw.
Other Related Pages
- Osaka Spirit (+) Truss head tapping screw (stainless steel)Socket Shape Cross hole Material / Finish Stainless steel Head Shape Truss Specification ± 0.8mm tolerance
- Osaka Spirit (+) Truss Head Tapping Screw (Iron / Unichrome)Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Truss Surface Treatment Unichrome
- Osaka Spirit (+) Countersunk Tapping Screw (Stainless Steel)Socket Shape Cross hole Head Shape Plate Material Stainless steel
- Osaka Spirit (+) Pan Head Tapping Screw (Stainless Steel)Socket Shape Cross hole Head Shape Pan head Material / Finish Stainless steel (SUS304)
- Osaka Spirit (+) Truss Tapping Screw Grade 1 Type A (Iron / Zinc Black) (Small Box)Socket Shape Cross hole Material Iron Head Shape Truss Surface Treatment Zinc black
- ESCO Sara Tapping Screw [Stainless Steel]Head Shape (+) Head Socket Shape Cross hole Material Stainless steel
- Osaka Spirit (+) Super low head tapping screw Type 1 A (Stainless steel) (Packed product)Socket Shape Cross hole Material Stainless steel Head Shape Ultra low head
- TRUSCO Ultra low head tapping screwSince the height of the head is thin, the mounting surface can be flattened. It is suitable for places where dish fir cannot be made or where the thickness is an obstacle.Head Shape Very low head Suitable Screwdriver 2
- TRUSCO Pan head tapping screw (trivalent white)A trivalent chromate product with less environmental impact. A screw for thin steel sheets that can be fastened only with a pilot hole without using taps or nuts. * The screw pilot hole size is when the base material is 1.2 mm thick.Socket Shape Cross hole Material / Finish Iron (SWCH) / Trivalent white Head Shape Pan head Surface Treatment Trivalent chromate
- Wakai Sangyo DecavaThe wide-angle blade (160 ° cut) at the tip of the screw sharply cuts fibers of hard and soft materials. It has a good bite and can be driven and tightened without difficulty. Achieves excellent functionality and workability that prevents wood cracking and eliminates head skipping.Material / Processing Chromate / Plating treatmentfrom S$56.99Min. 2 days
- Osaka Spirit (+) TRUSTAPPIN SCREW TYPE 1 A (Stainless Steel / SC-4) (Small Box)Socket Shape Cross hole Surface Treatment SC-4 Material Stainless steel Head Shape Truss
- Osaka Spirit (+) Countersunk head cap screw 1 type A (iron / trivalent stainless steel) (small box)Dimension K (mm) 1.8 Dimension m (mm) 4.5 Dimension dk (mm) 8 Socket Shape Cross hole Material Iron Nominal Size of Screw M5 Head Shape Small plate head Surface Treatment Trivalent stainless coatfrom S$87.99Min. 12 days
- Osaka Spirit (+) TRUSTAPPIN SCREW Type 2 grooved B-1 type (Iron / Zerochrome SW) (small box)Socket Shape Cross hole Material Iron Head Shape Truss Surface Treatment Zero Chrome SWfrom S$46.99Min. 12 days
- Kokusai You don't rustEasy and easy installation on ALC, siding, wood, etc. For concrete, mortar, blocks, ASRock, etc., only the pilot holes can be installed in one shot. Easy installation with a charging screwdriver. Hard to break even at the corner (edge) of ALC. Easy installation even in places where construction i... Read Morefrom S$139.90Min. 5 days
- Osaka Spirit (+) Countersunk Tapping Screw (Iron / Unichrome)Size of Cross Recess #2 Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Plate Surface Treatment Unichrome
- Osaka Spirit (+) Pan Head Tapping Screw (Iron / Unichrome)Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Pan head Surface Treatment Unichrome
- Osaka Spirit Countersunk head tapping screw (+) (Iron / Unichrome)Socket Shape Cross hole Head Shape Plate Surface Treatment Unichrome
- Osaka Spirit Truss head tapping screw (+) (Iron / Unichrome)Socket Shape Cross hole Material / Processing Iron / Unichrome Head Shape Truss Shape Truss head Surface Treatment Unichrome
- Osaka Spirit (+-) Hex Flange Tapping Screw Type 1 Type a (Stainless Steel) (Pack Product)Head Shape Hex flange Socket Shape Plus or minus Material Stainless steel
- Osaka Spirit (+) Pan Head Tapping Screw Grade 2 Non-Groove Type B-0 (Stainless Steel) (Packed)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- YAHATA NEJI Concrete Screw(Countersunk) NPOriginal pack product [Refilled in an amount that matches the price that is easy to buy. ]Material Iron Surface Treatment Ruspart
- TRUSCO Countersunk head tapping screw (stainless steel)A screw for thin steel sheets that has a countersunk head and can be fastened only with a pilot hole without using taps or nuts. Uses corrosion-resistant stainless steel. For thin steel sheets * Screw pilot hole dimensions are shown when the base metal is 1.2 mm thick.Socket Shape Cross hole JIS Standard JIS B 1122 standard product Head Shape Plate Material / Finish Stainless steel (SUS304, XM7)
- Osaka Spirit (+) TRUSTAPPIN SCREW TYPE 1 A (SUS410) (PACKAGE)Socket Shape Cross hole Material SUS410 Head Shape Truss
- Osaka Spirit Color tapping truss black (Uniqlo)Color (Head) black Head Shape Truss Surface Treatment Unichrome
- Osaka Spirit (+) Round Countersunk Tapping Screw Grade 1 Type A (Stainless Steel) (Packed)Socket Shape Cross hole Head Shape Round plate Material Stainless steel
- YAHATA NEJI Minibis JSIt has a proven track record as a standard for woodwork products and interiors.Material Iron
- Osaka Spirit Color tapping dish black (Uniqlo)Size of Cross Recess 2 Material Iron Head Shape Plate Surface Treatment Unichrome
- Osaka Spirit (+) Pan Washer Head Tapping Screw Grade 1 Type A (Stainless Steel) (Packed)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Nabe washer head Material Stainless steel
- Wakai Sangyo Decking Slender ScrewCan be driven into hard deck materials without pilot holes! * Stainless steel SUS305J1 has significantly higher rust prevention than SUS410, which is used for general screws. However, please note that it may rust depending on the usage environment and conditions like all kinds of stainless steel.... Read MoreNominal Size of Screw 5.5 Head Diameter (Φmm) 9.5 Surface Treatment Bronze Included Accessories Hexagonal square bit # 3 × 1 Material SUS305J1
- TRUSCO Gypsum board screwHolding power, 5 times that of nails. Since it is a lath part-treated product that uses a pear-skin head, it has excellent effects on salt water, chemicals, and rust. For mounting gypsum board, etc.Suitable Screwdriver (+)NO.2 Thread Diameter d 3.8 Material (Main Unit) Iron Nominal Size of Screw M3.8 Surface Treatment Ruspart processing
- Osaka Spirit (+) Truss Tapping Screw Grade 1 Type A (Stainless Steel) (Small Box)Socket Shape Cross hole Material Stainless steel Head Shape Truss
- TRUSCO Bolton Pack Truss Head Tapping Screws (Stainless Steel)A screw for thin steel sheets that has a round head shape with a large outer diameter of the head and can be fastened only with a pilot hole without using taps or nuts. Uses corrosion-resistant stainless steel. * Screw pilot hole dimensions are shown when the base metal is 1.2 mm thick.Socket Shape Cross hole JIS Standard JIS B 1122 standard product Material / Finish Stainless steel (SUS304, XM7) Head Shape Truss
- Osaka Spirit (+) TRUSTAPPIN SCREW Type 2 No groove B-0 (Stainless steel / Black) (Pack product)Surface Treatment Black Socket Shape Cross hole Material Stainless steel Head Shape Truss
- Marvel Tapping screwDemonstrates its power in attaching equipment to iron plates! Equipment can be securely attached regardless of whether it is a hard or soft material. * Before starting work, make a pilot hole of 3.3 mm before use.Diameter (Φmm) 4 Socket Shape Cross hole Type Dish head Material Iron (SWCH18A) Head Shape Plate Surface Treatment Unichrome
- FAS-LINK Premium Drywall Screw Bugle HeadImproved construction speed. Penetration speed has been improved by improving the tip of the screw. Improved work efficiency. You can work without stress because it sticks quickly with a light force and the screw does not fall. By sharply cutting two threads (blades) into the light ceiling base t... Read MoreMaterial Iron Surface Treatment Unichrome Finish Unichrome
- OHSATO Screw premiumOptimized the pilot hole diameter to the utmost limit. The load on the wood and the pull-out strength are well balanced. Although the wood is hard to break, the pull-out strength is outstanding, and the special tip makes positioning easy.Head Shape Flat Surface Treatment Unichrome
- Osaka Spirit (+) Truss Tapping Screw Grade 2 Non-Groove Type B-0 (Stainless Steel) (Packed)Socket Shape Cross hole Material Stainless steel Head Shape Truss
- Japan Power Fastening ConfitFirmly fastened with the flange of the head The flanged head greatly enhances the tightening effect and further suppresses the occurrence of burrs and hangnail! The latest non-chrome surface treatment that is ideal for wooden houses The latest 3-layer coating protects screws from wood acid, chemi... Read MoreDimension d (mm) 4 Nominal Size of Screw M4
- OHSATO Screw for Reducing Wood Split, Premium BkOptimized the pilot hole diameter to the utmost limit. The load on the wood and the pull-out strength are well balanced. Although the wood is hard to break, the pull-out strength is outstanding, and the special tip makes positioning easy.Surface Treatment Black zinc plating
Filter by categories