Pan Head Tapping Screws
Other Related Pages
- Osaka Spirit (+) Pan Head Tapping Screw (Stainless Steel)Socket Shape Cross hole Head Shape Pan head Material / Finish Stainless steel (SUS304)
- TRUSCO Pan head tapping screw (trivalent white)A trivalent chromate product with less environmental impact. A screw for thin steel sheets that can be fastened only with a pilot hole without using taps or nuts. * The screw pilot hole size is when the base material is 1.2 mm thick.Socket Shape Cross hole Material / Finish Iron (SWCH) / Trivalent white Head Shape Pan head Surface Treatment Trivalent chromate
- Osaka Spirit (+) Pan Head Tapping Screw (Iron / Unichrome)Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Pan head Surface Treatment Unichrome
- Osaka Spirit (+) Pan Head Tapping Screw Grade 2 Non-Groove Type B-0 (Stainless Steel) (Packed)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- ESCO Pan-tapping screw [Stainless steel]Head Shape (+) Pan head Size of Cross Recess 2 Socket Shape Cross hole Material Stainless steel
- OHSATO Chrome Tap-Tight Screw PanRoHS directive (corresponding to 10 substances) Correspondence Socket Shape Cross hole Material Iron Shape Nabe head Head Shape Pan head Surface Treatment Trivalent Chromate
- Osaka Spirit Pan head tapping screw (+) (Iron / Unichrome)Socket Shape Cross hole Material / Processing Iron / Unichrome Shape Nabe head Head Shape Pan head Surface Treatment Unichrome
- Marvel Tapping screw pan headType Nabe head Head Shape Pan head Material Steel Surface Treatment Unichrome
- Osaka Spirit (+) Cap screw with type 2 BRP type with guide G = 5 (Stainless steel) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- Osaka Spirit (+) Round head screw 1 type A (SUS410) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head Material SUS410
- Osaka Spirit (+) Round head screw 1 type A (stainless steel) (small box)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- Osaka Spirit (+) Round Head Screw Type 1 A (Iron / Unichrome) (Small Box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Unichrome
- Osaka Spirit (+) Nabetan screw 2nd groove type B-0 (Stainless steel / Black) (Packed product)Size of Cross Recess 2 Surface Treatment Black Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- SANKO TECHNO P-less anchor pan PPV type (iron / Ruspart silver) (small box)Since no plug is required, the drilling diameter may be small. Both high thread and low thread mechanisms firmly adhere to the mating material. Saddle fastening for wiring and piping, display board mounting. Installation of interior base material, installation of lighting equipment, etc. * For si... Read MoreMaterial Iron Surface Treatment Ruspert Silver
- Wakai Sangyo Bispita (without drill) Pan headShape Nabe head Surface Treatment Ruspart
- YAHATA NEJI Concrete screw (pan) NPOriginal pack product [Refilled in an amount that matches the price that is easy to buy. ]Material Iron Surface Treatment Ruspart
- Osaka Spirit (+) Pan head head combo (iron / silver plating)Concrete screwsSize of Cross Recess #2 Material / Finish Iron / silver plating
- Osaka Spirit (+) Round head tapping screw, type 2 grooved B-1 type (SUS316L) (packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head Material SUS316Lfrom S$5.69Min. 2 days
- TRUSCO Bolton pack pan head tapping screw (stainless steel)Socket Shape Cross hole JIS Standard JIS B 1122 standard product Head Shape Pan head Material / Finish Stainless steel (SUS305J1, XM7)
- Osaka Spirit (+) A pan tapping screw (iron / trivalent white)Material Iron (or standard) Head Shape Pan head Surface Treatment Trivalent whitefrom S$2.99Min. 4 days
- Wakai Sangyo Stainless steel screw pita (without drill) Pan headDrill hole diameter (mm) 3.5 Dimension d (mm) 4 Head diameter (mm) 7.2 Thread Size M4 Shape Nabe head Head Shape Pan Surface Treatment Pasipate Material Stainless steel (SUS410)from S$29.99Min. 2 days
- Osaka Spirit (+) Cap screw with type 3 C-1 with groove (Stainless steel) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- OHSATO Trivalent Tap Tight Screw S PanRoHS directive (corresponding to 10 substances) Correspondence Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent platingfrom S$1.59Min. 2 days
- Osaka Spirit TRX tamper proof pan P = 3 (SW + JIS W built-in) (stainless steel) (pack product)Head Shape Pan head Material Stainless steel Socket Shape Tamper proof
- Wakai Sangyo Bispita (with drill) pan headDrill hole diameter (mm) 3.5 Dimension d (mm) 4 Head Diameter D (Φmm) 7.2 Shape Nabe head Size of Cross Recess No.2from S$19.99Min. 2 days
- SANKO TECHNO P-less anchor pan washer head PWV type (iron / Ruspert silver) (small box)Diameter (mm) 4 Material Iron Surface Treatment Ruspert Silverfrom S$9.69Min. 2 days
- Osaka Spirit (+) Nabetan pin screw Type 3 C-0 without groove (Stainless steel) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- Osaka Spirit KM Light Temper Screw (Steel / Trivalent White)Material Iron (or standard) Nominal Size of Screw M3.9 Head Shape Pan Surface Treatment Trivalent whitefrom S$54.99Min. 2 days
- Osaka Spirit (+) Round head screw 1 type A (SUS316L) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head Material SUS316Lfrom S$5.69Min. 3 days
- Osaka Spirit (+) Round head screw 1 type A (iron / nickel) (small box)Socket Shape Cross hole Material Iron Surface Treatment Nickel Head Shape Pan headfrom S$37.99Min. 3 days
- Osaka Spirit (+) Nabetan screw 2nd groove type B-0 (Titanium) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head Material titaniumfrom S$5.69Min. 2 days
- Osaka Spirit (+) Nabetan screw 2nd groove type B-0 (SUS410) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head Material SUS410
- Osaka Spirit (+) Nabetan screw 1 type A (iron / trivalent black) (small box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent black
- Osaka Spirit (+) Cap screw (Reny (high-strength nylon)) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Reny (high-strength nylon)
- TRUSCO Bolton pack pan head tapping screw (Unichrome)Socket Shape Cross hole Material / Finish Iron (SWCH18A) / Unichrome JIS Standard JIS B1122 standard product Head Shape Pan head Surface Treatment Unichromefrom S$10.99Min. 2 days
- SANKO TECHNO P-less anchor pan PP-S type (SUS410) (packed product)Suitable for Bit / 2 Head Shape Pan Material SUS410from S$6.39Min. 3 days
- Osaka Spirit (+) Round head screw Type 4 AB (Stainless steel) (Packed product)Dimension d (mm) (Maximum) 4 / (minimum) 3.85 Size of Cross Recess 2 Dimension k (mm) 2.6 Dimension m (mm) 4.2 Dimension dk (mm) 7 Socket Shape Cross hole Nominal Size of Screw M4 Head Shape Pan head Material Stainless steelfrom S$5.69Min. 2 days
- Osaka Spirit TRX tamper proof pan P = 4 (SW + JIS small W built-in) (stainless steel) (pack product)Head Shape Pan head Material Stainless steel Socket Shape Tamper proof
- Osaka Spirit (+) Round head screw 1 type A (iron / chromate) (small box)Surface Treatment Chromate Socket Shape Cross hole Material Iron Head Shape Pan headfrom S$26.99Min. 2 days
- Osaka Spirit (+) Round Head Tapping Screw, Type 3 Grooved C-1 (Iron / Unichrome) (Small Box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Unichromefrom S$36.99Min. 3 days