The wide-angle blade (160 ° cut) at the tip of the screw sharply cuts fibers of hard and soft materials. It has a good bite and can be driven and tightened without difficulty. Achieves excellent functionality and workability that prevents wood cracking and eliminates head skipping.
Material / Processing Chromate / Plating treatment
Easy and easy installation on ALC, siding, wood, etc. For concrete, mortar, blocks, ASRock, etc., only the pilot holes can be installed in one shot. Easy installation with a charging screwdriver. Hard to break even at the corner (edge) of ALC. Easy installation even in places where construction i... Read More
Can be driven into hard deck materials without pilot holes!
* Stainless steel SUS305J1 has significantly higher rust prevention than SUS410, which is used for general screws. However, please note that it may rust depending on the usage environment and conditions like all kinds of stainless steel.... Read More
Nominal Size of Screw 5.5 Head Diameter (Φmm) 9.5 Surface Treatment Bronze Included Accessories Hexagonal square bit # 3 × 1 Material SUS305J1
Holding power, 5 times that of nails. Since it is a lath part-treated product that uses a pear-skin head, it has excellent effects on salt water, chemicals, and rust.
For mounting gypsum board, etc.
Suitable Screwdriver (+)NO.2 Thread Diameter d 3.8 Material (Main Unit) Iron Nominal Size of Screw M3.8 Surface Treatment Ruspart processing
Improved construction speed. Penetration speed has been improved by improving the tip of the screw. Improved work efficiency. You can work without stress because it sticks quickly with a light force and the screw does not fall. By sharply cutting two threads (blades) into the light ceiling base t... Read More
Material Iron Surface Treatment Unichrome Finish Unichrome
Optimized the pilot hole diameter to the utmost limit. The load on the wood and the pull-out strength are well balanced. Although the wood is hard to break, the pull-out strength is outstanding, and the special tip makes positioning easy.
Firmly fastened with the flange of the head The flanged head greatly enhances the tightening effect and further suppresses the occurrence of burrs and hangnail! The latest non-chrome surface treatment that is ideal for wooden houses The latest 3-layer coating protects screws from wood acid, chemi... Read More
Optimized the pilot hole diameter to the utmost limit. The load on the wood and the pull-out strength are well balanced. Although the wood is hard to break, the pull-out strength is outstanding, and the special tip makes positioning easy.
Improved construction speed. Penetration speed has been improved by improving the tip of the screw. Improved work efficiency. You can work without stress because it sticks quickly with a light force and the screw does not fall. By sharply cutting two threads (blades) into the light ceiling base t... Read More
Material Iron Finish Unichrome Surface Treatment Unichrome
Improved construction speed. Penetration speed has been improved by improving the tip of the screw. Improved work efficiency. You can work without stress because it sticks quickly with a light force and the screw does not fall. By sharply cutting two threads (blades) into the light ceiling base t... Read More
Head Diameter (Φmm) 7 Material Iron Finish Unichrome Surface Treatment Unichrome
Reduces roof work. Significant reduction in construction time. With wood crack prevention function. Prevents cracking of wood and goes straight even on hardwood.
(Half-screw specification) The particle board is securely fastened with an outstanding pulling effect. (With flexibility) The mating member is countersunk and the head is sunk flat, and the screw is hard to loosen. (Prevents lifting and floor noise) Unlike conventional nail construction, lifting ... Read More
Dimensions LT (mm) 21 Dimension d (Φmm) 3.8 Dimension (mm) 3.8×38 Overall Length L (mm) 38 Type of Thread Half threaded Nominal Size of Screw M3.8 Finish Unichrome Specification With flexible
The best essentials for wood deck construction! A special head shape that is beautifully finished without fluffing. Down face recess with a beautiful finish. High-low double-threaded screw with diamond cut that cuts into super hardwood without stress. A square head that conveys torque clearly. Be... Read More
Head Diameter (Φmm) 10 Diameter (Φmm) 5.5 Nominal Size of Screw M5.5
Light sky screw Also known as dry wall. In the interior work, the gypsum board for the ceiling and the thin iron plate are fastened. Even though it is a thin iron plate, it is hardened to prevent the screws from being worn out because it is used with a thickness of 0.8 mm to 1.0 mm without a pilo... Read More
The special tip structure shape greatly eliminates wood cracks even at the edges of the furring strip. Strong rust prevention due to disgo treatment, compatible with non-chrome products. 6mm diameter screws recommended by heat insulating material makers and siding makers prevent wall sagging. Use... Read More
Head Diameter (Φmm) 11.2 Nominal Diameter (mm) 6.0 Surface Treatment DISGO Material Iron Nominal Size of Screw M6 Head Shape Square hole
Interior work boards such as gypsum board can be attached to steel substrates with a thickness of 1 mm or less without pilot holes. Screws that fasten wall / ceiling materials to steel base materials. The trumpet head is strongly fixed because it has a large ground plane. The head is hard to be b... Read More
The surface is an environmentally friendly non-chrome type disco treatment. High torque transmission design that does not come out by adopting square bit # 3.
It can be used for walls and floors of heat insulation method, and also for roof tiles, and 65 and 75 can also be used for ultra-hard wood... Read More
With a lath part finish, it has excellent chemical resistance and prevents rust and deterioration of screws due to chemicals applied to various gypsum boards. Please choose the screw according to the base such as wood or light iron.
Gypsum board + wood base
Dimension d (Φmm) 3.8 Head Diameter D (Φmm) 8 Nominal Size of Screw M3.8 Head Pear finish Surface Treatment Ruspart
Firmly fixed with a big head! A course thread that is ideal for fastening metal fittings such as reinforcing metal fittings and preventing squeezing when fastening wood to each other. Color variations of white head, black head, and unichrome plated head to match the color of the metal fittings. M... Read More
Head diameter (mm) 10.5 Wire Diameter Φ(mm) 4.2 Suitable Screwdriver Plus # 2 Material SWRCH18A Surface Treatment Unichrome
The best essentials for wood deck construction! A special head shape that is beautifully finished without fluffing. Down face recess with a beautiful finish. High-low double-threaded screw with diamond cut that cuts into super hardwood without stress. A square head that conveys torque clearly. Be... Read More
External insulation method screws, panel method screws The hanging of the outer wall material eliminates anxiety. The material, which is much thicker than similar products, firmly supports the outer wall material and roofing material. Special tip processing prevents wood cracking. Paneled II prev... Read More
Dimension d (mm) 6 Surface Treatment Chromate Material Iron Nominal Size of Screw M6
A screw with a good bite. It surely works for light sky base material (thin iron plate) and wood base material! Since you can use any base material, you can use one type of screw.
Installation of lighting equipment, installation on outer wall siding, installation on wall partition (light iron) ma... Read More
Material Steel Surface Treatment Trivalent unichrome
Dimension d (mm) (Maximum) 4.15/(Minimum) 4 Size of Cross Recess 2 Dimension k (mm) 2.2 Dimension m (mm) 3.9 Dimension dk (mm) 8.1 Socket Shape Cross hole Nominal Size of Screw M4 Material Stainless steel Head Shape Truss small head
The tightening effect of plywood and base is about 8 times that of general screws. Corresponds to possible thinning of trees in the future. Secure it with the screw under the neck.