Washer Screws
A washer built-in screw is a screw that has been fitted with a washer at the stage of processing. In general, not only the washer, but also a spring washer that has a locking effect is incorporated at the same time. The combination of screw diameter and length is determined by JIS standards, and the materials are various such as iron and stainless steel. The plating color is also available in the same color as the single screw. The head shape is the same as the single screw, from the pan shape to the hexagon socket, so select the one that best suits your application.
Other Related Pages
- Osaka Spirit (+) Pan Head P3 (with SW, W) (Iron / Chromated)Size of Cross Recess #2 Surface Treatment Chromate Socket Shape Cross hole Material / Finish Iron / chromate Type P=3 (SW + JIS built-in) Screw Classification 1 Pan head assembly Head Shape Pan head assembly Screw Classification 2 With flat and spring washers
- Osaka Spirit (+) Pan head built-in P4 (SW, with small W) (iron / chromate)Size of Cross Recess #2 Surface Treatment Chromate Socket Shape Cross hole Material / Finish Iron / chromate Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assembly Screw Classification 1 Pan head assembly Screw Classification 2 With small flat and spring washers
- Osaka Spirit 4 Mark Small Hexagon Upset SP = 3 (SPAK + JISW Built-in) (Iron / Chromate) (Small Boxes)Surface Treatment Chromate Head Shape Hex upset built-in Material Iron Thread Type Meter Type SP = 3 (SPAK + JISW built-in)
- TRUSCO Pan head screw (with chromate / small round washer)You can save the trouble of setting washers and spring washers.Socket Shape Cross hole Material / Finish Iron (SWCH) / chromate strength 4.8 JIS Standard JIS-B1188 standard product Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assemblyfrom S$9.49Min. 2 days
- Osaka Spirit 4-mark small hexagon upset SP = 2 (SPAK built-in) (iron / chromate) (small box)Surface Treatment Chromate Head Shape Hex upset built-in Material Iron Thread Type Meter Type SP = 2 (SPAK built-in)
- OHSATO Sems pan head machine screw SGSocket Shape Cross hole Head Shape Pan headfrom S$2.39Min. 3 days
- Osaka Spirit Hexagon Trimmer I = 3 (SW + ISO W built-in) (Iron / Raffle) (small box)Head Shape Hexagonal trimmer built-in Type I = 3 (SW + ISO W built-in) Material Iron Surface Treatment Rafflefrom S$49.99Min. 17 days
- Osaka Spirit (+) Bind I = 1 (ISO W built-in) (iron / zinc black) (small box)Head Shape Bind built-in Socket Shape Cross hole Type I = 1 (includes ISOW) Material Iron Surface Treatment Zinc blackfrom S$42.99Min. 12 days
- Osaka Spirit (+) Bind P = 3 (SW + JISW built-in) (Iron / 3valent white) (Small box)Size of Cross Recess 2 Head Shape Bind built-in Socket Shape Cross hole Material Iron Type P=3 (SW + JIS built-in) Surface Treatment Trivalent whitefrom S$39.99Min. 3 days
- Osaka Spirit (+) Truss P = 1 (JISW built-in) (Stainless steel) (Small box)Thread Pitch (mm) 0.7 Length (mm) 10 Size of Cross Recess 2 Dimension a (mm) 2.3 Dimension K (mm) 2.5 Dimension m (mm) 4.3 Dimension dk (mm) 9.4 Socket Shape Cross hole Nominal Size of Screw M4 Type P = 1 (JISW built-in) Material Stainless steel Head Shape Truss built-infrom S$69.99Min. 3 days
- Osaka Spirit (+) Pan P = 2 for thin plate (SW built-in) (Iron / 3valent white) (Small box)Size of Cross Recess 2 Socket Shape Cross hole Material Iron Type P = 2 (for thin plate / SW built-in) Head Shape Pan head assembly Surface Treatment Trivalent whitefrom S$38.99Min. 3 days
- Osaka Spirit (+) Bind I = 1 (ISO W built-in) (Iron / Kronickel) (small box)Head Shape Bind built-in Surface Treatment Clonickel Socket Shape Cross hole Type I = 1 (includes ISOW) Material Ironfrom S$57.99Min. 12 days
- Osaka Spirit (+) Hexagon Up-Set P = 3 (SW + JIS W) (Stainless Steel)Socket Shape Cross hole Head Shape Hex upset built-in Type P=3 (with SW and W) Material Stainless steel
- Osaka Spirit (+) Pan P = 4 (SW + JIS Small W) (Stainless Steel) (Packed)Socket Shape Cross hole Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Up-Set P3 (with SW, W) (Trivalent White)Socket Shape Cross hole Head Shape Hex upset built-in Material / Finish Iron / Trivalent white Type P=3 (with SW and W) Screw Classification 1 Upset built-in Screw Classification 2 With flat and spring washers
- Osaka Spirit (+) Pan Head P3 (with SW, W) (Trivalent White)Size of Cross Recess #2 Socket Shape Cross hole Material / Finish Iron / Trivalent white Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Screw Classification 1 Pan head assembly Screw Classification 2 With small flat and spring washers
- Osaka Spirit (+) Pan Head Built-In P3 (With SW, W) (Stainless Steel)Socket Shape Cross hole Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Material / Finish Stainless steel
- TRUSCO Pan head set screw (with trivalent chromate and round washer)A trivalent chromate product with less environmental impact.Socket Shape Cross hole Material Low carbon steel Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Specification Round washer with spring (P-3) Surface Treatment Trivalent chromate (white)
- TRUSCO Hexagon socket head cap screw (stainless steel)You can save the trouble of setting washers and spring washers.Strength Classification A2-70 equivalent Socket Shape Hex socket Head Shape Hexagon socket Type P=3 (SW + JIS built-in)
- Osaka Spirit (+) Pan Semus P = 4 (Iron / Trivalent Chromated)Socket Shape Cross hole Material / Finish Iron / trivalent chromate Head Shape Nabe Semus Type P = 4 (SW + JIS small W built-in)
- Osaka Spirit (+) Up-Set P3 (with SW, W) (Iron / Chromated)Socket Shape Cross hole Head Shape Hex upset built-in Material / Finish Iron / chromate Type P=3 (with SW and W) Screw Classification 1 Upset built-in Screw Classification 2 With flat and spring washers
- Osaka Spirit (+) Hexagon Up-Set P = 1 (JIS W) (Stainless Steel) (Packed)Socket Shape Cross hole Head Shape Hex upset built-in Type P = 1 (JIS W built-in) Material Stainless steel
- TRUSCO Pan Head Screw (Trivalent Chromate, Small Round Washer Assembly)A trivalent chromate product with less environmental impact.Socket Shape Cross hole Material Low carbon steel Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assembly Surface Treatment Trivalent chromate (white)
- Osaka Spirit Hex Screw and Washer Assembly P = 3 (Iron / Unichrome)Head Shape Hex sems Material / Finish Iron / Unichrome Type P=3
- Osaka Spirit Hexagon socket head cap screw (cap screw) P = 3 (SW + JISW built-in) (Stainless steel) (Packed product)Socket Shape Hex socket Type P=3 (SW + JIS built-in) Material Stainless steel
- Osaka Spirit (+) Upset P = 3 (Iron / Unichrome)Socket Shape Cross hole Head Shape Hex upset built-in Material / Finish Iron / Unichrome Type P=3 (with SW and W)
- Osaka Spirit Hexagon socket head cap screw I = 3 (SW + ISO W built-in) (Stainless steel)Socket Shape Hex socket Head Shape Hexagon socket Type I = 3 (SW + ISO W built-in) Material / Finish Stainless steel (SUSXM7)
- Osaka Spirit (+) Pan P = 2 (SW built-in) (Stainless steel) (Packed product)Socket Shape Cross hole Type P = 2 (SW built-in) Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Pan Head P2 (with Sw) (Iron / Chromated)Size of Cross Recess #2 Surface Treatment Chromate Socket Shape Cross hole Material / Finish Iron / chromate Type P = 2 (SW built-in) Screw Classification 1 Pan head assembly Head Shape Pan head assembly Screw Classification 2 With spring washer
- Osaka Spirit (+) Hex Upset P = 3 (SW + JISW built-in) (Iron / 3valent white) (Small box)Socket Shape Cross hole Head Shape Hex upset built-in Material Iron Type P=3 (with SW and W) Surface Treatment Trivalent white
- Osaka Spirit (+) Pan P = 3 (SW + JISW) (Iron / Trivalent White) (Small Box)Socket Shape Cross hole Material Iron Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Surface Treatment Trivalent whitefrom S$29.99Min. 2 days
- Osaka Spirit Hex sems P = 3 (SUS)Head Shape Hex sems Type P=3 Material SUS
- Osaka Spirit (+) Pan P = 4 (SW + JIS Small W) (Stainless Steel / Black) (Packed)Surface Treatment Black Socket Shape Cross hole Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Upset built-in P3 (with SW, W) (iron / chromate) small boxSocket Shape Cross hole Head Shape Hex upset built-in Material / Finish Iron / chromate Type Upset built-in Specification With flat and spring washers
- Osaka Spirit (+) Upset PD = 3 (SW + W16 × 1.0 built-in) (Stainless steel) (Packed product)Thread Pitch (mm) 1 Socket Shape Cross hole Head Shape Hex upset built-in Nominal Size of Screw M6 Type PD = 3 (SW + W16 × 1.0 built-in) Material Stainless steel
- Osaka Spirit (+) Hex upset P = 4 (SW + JIS small W built-in) (Stainless steel) (Packed product)Socket Shape Cross hole Head Shape Hex upset built-in Type P = 4 (SW + JIS small W built-in) Material Stainless steel
- Osaka Spirit Hexagon socket head cap screw (cap screw) P = 2 (SW built-in) (Stainless steel) (Packed product)Socket Shape Hex socket Type P = 2 (SW built-in) Material Stainless steel Material / Finish Stainless steel
Filter by categories