Pans
Other Related Pages
- Osaka Spirit (+) Pan Head Screw P3 (with SW, W) (Iron / Chromated)Size of Cross Recess #2 Surface Treatment Chromate Socket Shape Cross hole Material / Finish Iron / chromate Type P=3 (SW + JIS built-in) Screw Classification 1 Pan head assembly Head Shape Pan head assembly Screw Classification 2 With flat and spring washers
- Osaka Spirit (+) Pan head built-in P4 (SW, with small W) (iron / chromate)Size of Cross Recess #2 Surface Treatment Chromate Socket Shape Cross hole Material / Finish Iron / chromate Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assembly Screw Classification 1 Pan head assembly Screw Classification 2 With small flat and spring washers
- TRUSCO Pan head screw (with chromate / small round washer)You can save the trouble of setting washers and spring washers.Socket Shape Cross hole Material / Finish Iron (SWCH) / chromate strength 4.8 JIS Standard JIS-B1188 standard product Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assemblyfrom S$9.79Min. 2 days
- OHSATO Sems pan head machine screw SGRoHS directive (corresponding to 10 substances) Correspondence Socket Shape Cross hole Head Shape Pan headfrom S$2.39Min. 3 days
- Osaka Spirit (+) Pan P = 2 for thin plate (SW built-in) (Iron / 3valent white) (Small box)Size of Cross Recess 2 Socket Shape Cross hole Material Iron Type P = 2 (for thin plate / SW built-in) Head Shape Pan head assembly Surface Treatment Trivalent whitefrom S$34.99Min. 3 days
- Osaka Spirit (+) Pan P = 4 (SW + JIS Small W) (Stainless Steel) (Packed)Socket Shape Cross hole Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Pan Head Screw P3 (with SW, W) (Trivalent White)Size of Cross Recess #2 Socket Shape Cross hole Material / Finish Iron / Trivalent white Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Screw Classification 1 Pan head assembly Screw Classification 2 With small flat and spring washers
- Osaka Spirit (+) Pan Head Built-In P3 (With SW, W) (Stainless Steel)Socket Shape Cross hole Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Material / Finish Stainless steel
- TRUSCO Pan head set screw (with trivalent chromate and round washer)A trivalent chromate product with less environmental impact.Socket Shape Cross hole Material Low carbon steel Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Specification Round washer with spring (P-3) Surface Treatment Trivalent chromate (white)
- Osaka Spirit (+) Pan Semus P = 4 (Iron / Trivalent Chromated)Socket Shape Cross hole Material / Finish Iron / trivalent chromate Head Shape Nabe Semus Type P = 4 (SW + JIS small W built-in)
- TRUSCO Pan Head Screw (Trivalent Chromate, Small Round Washer Assembly)A trivalent chromate product with less environmental impact.Socket Shape Cross hole Material Low carbon steel Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assembly Surface Treatment Trivalent chromate (white)
- Osaka Spirit (+) Pan P = 2 (SW built-in) (Stainless steel) (Packed product)Socket Shape Cross hole Type P = 2 (SW built-in) Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Pan Head P2 (with Sw) (Iron / Chromated)Size of Cross Recess #2 Surface Treatment Chromate Socket Shape Cross hole Material / Finish Iron / chromate Type P = 2 (SW built-in) Screw Classification 1 Pan head assembly Head Shape Pan head assembly Screw Classification 2 With spring washer
- Osaka Spirit (+) Pan P = 3 (SW + JISW) (Iron / Trivalent White) (Small Box)Socket Shape Cross hole Material Iron Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Surface Treatment Trivalent whitefrom S$26.99Min. 2 days
- Osaka Spirit (+) Pan P = 4 (SW + JIS Small W) (Stainless Steel / Black) (Packed)Surface Treatment Black Socket Shape Cross hole Type P = 4 (SW + JIS small W built-in) Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit + Nabe Semus P = 2 (Iron / Trivalent Chromate)Socket Shape Cross hole Type P = 2 (SW built-in) Material / Finish Iron / trivalent chromate Head Shape Nabe Semus
- Osaka Spirit (+) Pan P = 3 (for thin plate, SW + JIS W built-in) (Stainless steel) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head assembly Material Stainless steel
- YAHATA NEJI Thin plate + Nabesems P-4[Spring washer + JIS small flat washer built-in] Washer built-in screw for thin plate mounting. Since the effective screw part is long, it can be tightened all the way under the neck.Socket Shape Cross hole Material Iron Head Shape Nabesem Surface Treatment Trivalent chromate
- Osaka Spirit (+) Pan Screw P = 3 For Thin Plate (SW + JIS Double Built-in) (Iron / Unichrome) (Small Box)Size of Cross Recess 2 Socket Shape Cross hole Material Iron Head Shape Pan head assembly Surface Treatment Unichrome
- Osaka Spirit (+) Pan I = 3 (SW + ISO W) (Stainless Steel) (Packed)Socket Shape Cross hole Type I = 3 (SW + ISO W built-in) Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Pan IK = 1 (ISO small W built-in) (Stainless steel) (Packed product)Dimension a (mm) (Maximum) 1.4 Thread Pitch (mm) 0.45 Dimension T (mm) 0.5 Size of Cross Recess 1 Dimension k (mm) 1.7 Dimension m (mm) 2.6 Dimension dk (mm) 4.5 Dimension D1 (mm) 5 Socket Shape Cross hole Type IK = 1 (Built-in ISO small W) Nominal Size of Screw M2.5 Head Shape Pan head assembly Material Stainless steelfrom S$5.69Min. 2 days
- Osaka Spirit (+-) Pan P = 3 (SW + JIS W built-in) (Stainless steel) (Packed product)Size of Cross Recess 2 Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Socket Shape Plus or minus Material Stainless steel
- Osaka Spirit (+) Pan SEMS P = 2 (SUS)Type P = 2 (SW built-in) Material SUS Socket Shape Cross hole Head Shape Nabe Semus
- Osaka Spirit (+) Pan I = 4 (SW + ISO compact W built-in) (Stainless steel) (Packed product)Socket Shape Cross hole Type I = 4 (SW + ISO small W built-in) Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Pan P = 3 (SW + JISW built-in) (Iron / Nickel) (small box)Socket Shape Cross hole Material Iron Surface Treatment Nickel Type P=3 (SW + JIS built-in) Head Shape Pan head assembly
- Osaka Spirit (+) Pan P = 3 For thin plate (SW + JISW built-in) (Iron / 3valent white) (Small box)Size of Cross Recess 2 Socket Shape Cross hole Material Iron Head Shape Pan head assembly Surface Treatment Trivalent white
- Osaka Spirit (+) Pan P = 3 (Iron / Trivalent White)Material Iron (or standard) Type P=3 Head Shape Pan head Surface Treatment Trivalent whitefrom S$3.89Min. 2 days
- Osaka Spirit (+) Pan PK = 1 (JIS small W built-in) (Stainless steel) (Packed product)Socket Shape Cross hole Type PK = 1 (JIS small W built-in) Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Pan P = 4 (Iron / Trivalent White)Material Iron (or standard) Type P=4 Head Shape Pan head Surface Treatment Trivalent whitefrom S$4.19Min. 4 days
- Osaka Spirit (+-) Pan P = 2 (SW installed) (Stainless steel)Size of Cross Recess 2 Type P = 2 (SW built-in) Head Shape Pan head assembly Socket Shape Plus or minus Material Stainless steel
- TRUSCO Thin plate washer built-in screwSecurely fasten with screws formed just below the spring washer.2018 Trusco page 2 0446 Specification With spring washer and round washerfrom S$6.39Min. 2 days
- Osaka Spirit (+) Pan P = 1 (JIS W built-in) (Stainless steel) (Packed product)Socket Shape Cross hole Type P = 1 (JIS W built-in) Head Shape Pan head assembly Material Stainless steel
- Osaka Spirit (+) Pan P = 3 (SW + JIS W built-in) (SUS316L) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Material SUS316Lfrom S$5.69Min. 2 days
- YAHATA NEJI Thin plate + Nabessems P-3[Spring washer + JIS flat washer built-in] Washer built-in screw for thin plate mounting. Since the effective screw part is long, it can be tightened all the way under the neck.Socket Shape Cross hole Material Iron Head Shape Nabesem Surface Treatment Trivalent chromate
- Osaka Spirit (+) Pan P = 3 (SW + JIS W built-in) (Stainless steel) (Small box)Socket Shape Cross hole Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Material Stainless steelfrom S$37.99Min. 2 days
- YAHATA NEJI Thin plate + Nabesems P-2[Spring washer built-in] Washer built-in screw for thin plate mounting. Since the effective screw part is long, it can be tightened all the way under the neck.Socket Shape Cross hole Material Iron Head Shape Nabesem Type P = 2 (for thin plate / SW built-in) Surface Treatment Trivalent chromatefrom S$11.99Min. 4 days
- Osaka Spirit (+) Pan Screw P = 3 (SW + JIS Double Built-in) (Iron / Unichrome) (Small Box)Socket Shape Cross hole Material Iron Type P=3 (SW + JIS built-in) Head Shape Pan head assembly Surface Treatment Unichromefrom S$23.99Min. 2 days
- Osaka Spirit (+) Pan SP = 3 (SPAK + JIS W built-in) (Stainless steel) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head assembly Type SP = 3 (SPAK + JISW built-in) Material Stainless steelfrom S$5.69Min. 2 days