Truss Small Screws
Other Related Pages
- Japan Power Fastening Tornado flat mod truss (iron / R black) (small box)Dimensions p (mm) 0.7 Dimension D (mm) 11 Length (mm) 12 Dimension H (mm) 2 Dimension d (mm) 3.9 Material Iron Nominal Size of Screw M4 Surface Treatment R black Head Shape Trussfrom S$119.90Min. 17 days
- Osaka Spirit (+) Truss Head Machine Screw (Stainless Steel)Socket Shape Cross hole Material Stainless steel Head Shape Truss
- Osaka Spirit (+) Truss Head Machine Screw (Iron / Unichrome)Socket Shape Cross hole Head Shape Truss Surface Treatment Unichrome
- Osaka Spirit (+) Truss Machine Screw (SUS 316L) (Packed)Socket Shape Cross hole Material SUS316L Head Shape Truss
- OHSATO Stainless Steel Machine Screw Set TrussIt is a set product that includes nuts (1 piece) and washers (2 pieces) in the package. Eliminates the hassle of being purchased separately.Material Austenitic stainless steel Head Shape Truss
- Osaka Spirit (+) Truss small screw Small head (Stainless steel) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Material Stainless steel Head Shape Truss small head
- Osaka Spirit (+) Truss Head Machine Screw (Brass) (Packed)Material Brass Socket Shape Cross hole Head Shape Truss
- Osaka Spirit (+) Truss head screw (stainless steel)Size of Cross Recess # 2 Thread Pitch 0.7 Thread Pitch (mm) 0.7 Length (mm) 10 Truss Head Diameter (Φmm) 9.2 Socket Shape Cross hole Nominal Size of Screw M4 Dimensions (Screw Nominal d x Length L) (mm) M4×10 Surface Treatment Pasipate Material Stainless steel (SUSXM7) Head Shape Truss
- Osaka Spirit (+) Truss machine screw (iron / uniqlo) (small box)Socket Shape Cross hole Material Iron Head Shape Truss Surface Treatment Unichrome
- OHSATO UNIQLO conical screw set trussIt is a set product that includes nuts (1 piece) and washers (2 pieces) in the package. Eliminates the hassle of being purchased separately.Material Iron Head Shape Truss Finish Unichrome
- Osaka Spirit (+) Truss head machine screw (stainless steel) Small box unitSocket Shape Cross hole Material SUSXM-7 equivalent (A2) Head Shape Truss
- Osaka Spirit (+) Truss machine screw (stainless steel) (small box)Socket Shape Cross hole Material Stainless steel Head Shape Truss
- Osaka Spirit (+) Truss head screw (trivalent white)Socket Shape Cross hole Material / Finish Iron / Trivalent white Surface Treatment Trivalent chromate Head Shape Truss
- Osaka Spirit (+) Truss machine screw (aluminum) (packed product)Material Aluminum Socket Shape Cross hole Head Shape Truss
- TRUSCO Bolton Pack Truss Head Screw (Stainless Steel)Socket Shape Cross hole JIS Standard JIS B 1111 standard product Material / Finish Stainless steel (SUS304, XM7) Head Shape Trussfrom S$13.99Min. 2 days
- Osaka Spirit (+-) Truss Head Machine Screw (Stainless Steel) (Packed)Thread Pitch (mm) 0.7 Size of Cross Recess 2 Nominal Size of Screw M4 Socket Shape Plus or minus Material Stainless steel Head Shape Truss
- Osaka Spirit (+) Truss machine screw (brass / nickel) (packed product)Material Brass Socket Shape Cross hole Surface Treatment Nickel Head Shape Truss
- Osaka Spirit Tornado truss (SUS410) (packed product)In response to the widespread use of high-speed screwdrivers with 4000 rpm or more, this screw has a "tornado point" that enables instant cutting by strengthening the tip and threading to the very limit of the tip. It has both workability for fastening thin plates and high pulling force... Read MoreThread Pitch (mm) 0.7 Dimension h (mm) 1.6 Dimension L (mm) 12 Dimension d (mm) 3.9 Dimension D (mm) 8 Nominal Size of Screw M4 Material SUS410 Head Shape Truss
- ESCO M3x10mm truss head screw (stainless steel / black / 24 pcs)Head Shape Truss head Esco Part No. EA949TG-310
- Osaka Spirit (+) Truss small screw Small head (Stainless steel / Black) (Packed product)Size of Cross Recess 2 Surface Treatment Black Socket Shape Cross hole Material Stainless steel
- YAMAHIRO UNIQLO Modulus Course Thin WasherHead Diameter D (Φmm) 10.5 Head height H (mm) 3.0 Thread Diameter d 4.8 Specification Chrome-free Material Iron Nominal Size of Screw M4.8 Surface Treatment Trivalent UNIQLO Finish Trivalent unichrome Head Shape Truss
- ESCO M5x15mm truss head screw (stainless steel / black / 8pcs)Head Shape Truss head Esco Part No. EA949TG-515
- ESCO M4x12mm truss head machine screw (stainless steel / black / 12pcs)Head Shape Truss head Esco Part No. EA949TG-412from S$2.59Min. 2 days
- Osaka Spirit (+) Truss Head Machine Screw (Iron / Chromated)Surface Treatment Chromate Socket Shape Cross hole Head Shape Truss
- YAMAHIRO Stainless steel flat mod truss (thin washer)Specification Chrome-free Finish Pasipate Material Stainless steel Head Shape Truss
- ESCO M6x15mm truss head screw (stainless steel / black / 8pcs)Head Shape Truss head Esco Part No. EA949TG-615
- ESCO M4x10mm truss head screw (stainless steel / black / 16pcs)Head Shape Truss head Esco Part No. EA949TG-410
- ESCO M4x 8mm truss head screw (stainless steel / black / 16pcs)Head Shape Truss head Esco Part No. EA949TG-408
- Osaka Spirit (+) Truss machine screw (stainless steel / head black (head only painted)) (pack)Cross Hole Depth (mm) (Maximum) 2.83 / (minimum) 2.29 Thread Pitch (mm) 0.8 Dimensions dk (Φmm) 11.8 Size of Cross Recess 2 Length (mm) 20 Dimension K (mm) 3.1 Dimension m (mm) 5 Socket Shape Cross hole Surface Treatment Head black (painted head only) Nominal Size of Screw M5 Material Stainless steel Head Shape Truss
- Osaka Spirit (+) Truss machine screw (stainless steel / matte black) (packed product)Size of Cross Recess 2 Socket Shape Cross hole Surface Treatment Matte black Material Stainless steel Head Shape Truss
- ESCO M6x20mm truss head screw (stainless steel / black / 8pcs)Head Shape Truss head Esco Part No. EA949TG-620
- Osaka Spirit (+) Truss head screw head (stainless steel / matte black) (packed product)Cross Hole Depth (mm) (Maximum) 183 / (minimum) 1.30 Thread Pitch (mm) 0.7 Length (mm) 10 Size of Cross Recess 2 Dimension K (mm) 2.2 Dimension m (mm) 4 Dimensions dk (Φmm) 8.1 Socket Shape Cross hole Nominal Size of Screw M4 Surface Treatment Matte black Material Stainless steel Head Shape Truss small head
- ESCO M5x10mm truss head screw (stainless steel / black / 8pcs)Esco Part No. EA949TG-510 Head Shape Truss head
- TRUSCO Bolton pack truss head machine screw (Unichrome)Socket Shape Cross hole Material / Finish Iron (SWCH) / Uni Chrome intensity 4.8 JIS Standard JIS B 1111 standard product Head Shape Truss
- ESCO M4x15mm truss head screw (stainless steel / black / 12pcs)Esco Part No. EA949TG-415 Head Shape Truss headfrom S$2.59Min. 2 days
- ESCO M3x 5mm truss head screw (stainless steel / black / 24 pcs)Head Shape Truss head Esco Part No. EA949TG-305
- Osaka Spirit (+) Truss screw (iron / non-chrome black) (small box)Socket Shape Cross hole Material Iron Surface Treatment Non chrome black Head Shape Truss
- ESCO M6x12mm truss head screw (stainless steel / black / 8pcs)Head Shape Truss head Esco Part No. EA949TG-612from S$3.99Min. 2 days
- Osaka Spirit (+) Truss machine screw (iron / trivalent white)Material Iron (or standard) Surface Treatment Trivalent white Head Shape Truss
- ESCO M3x 8mm truss head screw (stainless steel / black / 24 pcs)Esco Part No. EA949TG-308 Head Shape Truss headfrom S$2.59Min. 2 days