Countersunk Small Screws
Other Related Pages
- Osaka Spirit (+) Countersunk Head Machine Screw (Stainless Steel)Socket Shape Cross hole Head Shape Plate Material / Finish Stainless steel (SUSXM7)
- Osaka Spirit (+) Flat Head Machine Screw (Iron / Unichrome)Socket Shape Cross hole Head Shape Plate Surface Treatment Unichrome
- Osaka Spirit (+) Countersunk Machine Head Screw Small Head (Stainless Steel) (Packed)Socket Shape Cross hole Head Shape Small plate head Material Stainless steel
- Osaka Spirit (+) Round Countersunk Screw (Brass / Plain) (Small Box)Material Brass Socket Shape Cross hole Surface Treatment Phosphate Head Shape Round platefrom S$89.99Min. 3 days
- Osaka Spirit (+) Countersunk screw (iron / CU nickel) (small box)Surface Treatment CU nickel Socket Shape Cross hole Material Iron Head Shape Platefrom S$43.99Min. 3 days
- Osaka Spirit (+) Round countersunk machine screw (iron / zinc black) (small box)Socket Shape Cross hole Material Iron Head Shape Round plate Surface Treatment Zinc blackfrom S$38.99Min. 3 days
- Osaka Spirit (+) Round Countersunk Machine Screw (Stainless Steel)Socket Shape Cross hole Head Shape Round plate Material SUSXM7
- Osaka Spirit (+) Countersunk Machine Screw (SUS316L) (Packed)Socket Shape Cross hole Head Shape Plate Material SUS316L
- Osaka Spirit (+) Ultra-Low Machine Head Screw (Iron / Trivalent Chromated)The head is thin, and even if it is used in places where the plate seat is not carved, there is almost no protrusion and construction can be done. It has an environmentally friendly silver plating process.RoHS Directive Conforming product Socket Shape Cross hole Material / Finish Iron / trivalent chromate Head Shape Ultra low head
- Osaka Spirit (+) Countersunk Head Sash Machine Screw (Stainless Steel)Size of Cross Recess #2 Socket Shape Cross hole Head Shape Plate Material Stainless steel
- TRUSCO Bolton pack flat head machine screw (Unichrome)Use when you need to sink your head.Strength 4.8 Socket Shape Cross hole Material (Main Unit) Iron (SWCH) JIS Standard JIS B 1111 standard product Head Shape Plate Surface Treatment Unichrome
- TRUSCO Countersunk head screw Stainless steel, Full screw typeSuitable for work that requires the head to sink.Socket Shape Cross hole JIS Standard JIS B 1111 standard product Head Shape Plate
- Osaka Spirit (+) UNC (FLAT) Unified machine screw (Stainless steel)Socket Shape Cross hole Head Shape Plate Material Stainless steel
- Osaka Spirit (-) Countersunk Machine Screw (Brass)Material Brass Surface Treatment Phosphate Head Shape Plate Socket Shape Slotted
- Osaka Spirit (+) Countersunk Head Machine Screw (Iron / Chromated)Surface Treatment Chromate Socket Shape Cross hole Head Shape Plate
- Osaka Spirit (+) Countersunk Machine Machine Screw (SUS430) (Packed)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Plate Material SUS430
- OHSATO Stainless steel screw set SaraIt is a set product that includes nuts (1 piece) and washers (2 pieces) in the package. Eliminates the hassle of being purchased separately.Material Austenitic stainless steel Head Shape Sarafrom S$6.39Min. 2 days
- Osaka Spirit (+) Countersunk head screw Small head M4 D = 7 ・ M5 D = 9 (Stainless steel) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Small plate head Material Stainless steel
- Osaka Spirit (+) Round countersunk machine screw (Stainless steel / Black) (Packed product)Size of Cross Recess 2 Surface Treatment Black Socket Shape Cross hole Head Shape Round plate Material Stainless steel
- Osaka Spirit (+) Countersunk Head Machine Screw (Trivalent White)Size of Cross Recess #2 Socket Shape Cross hole Material / Finish Iron / Trivalent white Head Shape Plate
- Osaka Spirit (+) Countersunk screw (Iron / Uniqlo) (small box)Socket Shape Cross hole Material Iron Head Shape Plate Surface Treatment Unichrome
- Osaka Spirit (-) Countersunk screw (Stainless steel) (Packed product)* For sizes with the old JIS pitch, there is a hole in the head for distinction.Head Shape Plate Socket Shape Slotted Material Stainless steel
- Osaka Spirit (+) Countersunk screw (iron / trivalent white)Material Iron (or standard) Head Shape Plate Surface Treatment Trivalent white
- TRUSCO Countersunk head screw (trivalent chromate, all screw type)A trivalent chromate product with less environmental impact. Use when you need to sink your head.Socket Shape Cross hole Material / Finish Iron (SWCH) / Trivalent chromate (white) Head Shape Platefrom S$9.49Min. 2 days
- Osaka Spirit (+) Flat head screw half screw (thread 50) (stainless steel)Screw Length (mm) 50 Socket Shape Cross hole Head Shape Plate Material Stainless steel
- Osaka Spirit (+) Countersunk screw small head (stainless steel / black) (packed product)* Some order codes are black only for the head and silver for the threads.Size of Cross Recess 2 Surface Treatment Black Socket Shape Cross hole Head Shape Small plate head Material Stainless steel
- Osaka Spirit (+) Round countersunk machine screw (Brass / Nickel) (Packed product)Material Brass Socket Shape Cross hole Surface Treatment Nickel Head Shape Round plate
- Osaka Spirit (+) Round Countersunk Head (Half Round) Machine Screw (Iron / Unichrome)Size of Cross Recess #2 Socket Shape Cross hole Material / Finish Iron / Unichrome Head Shape Round plate
- Osaka Spirit (+) Round countersunk machine screw (Brass) (Packed product)Material Brass Socket Shape Cross hole Head Shape Round plate
- Osaka Spirit (+) Flat head screw (stainless steel) (small box)Socket Shape Cross hole Head Shape Plate Material Stainless steelfrom S$29.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) SNZFS Phillips Countersunk Machine Screw for Precision Machine (Fine Thread)Head Shape Plate Material SUSXM7 (SUS304 equivalent)
- TRUSCO Countersunk head sash machine screw (stainless steel, full thread type)A type with a smaller head outer diameter than a normal countersunk head screw. Suitable for work that requires the head to sink. Use when you need to sink your head.Suitable Screwdriver (+)No.2 Socket Shape Cross hole JIS Standard JIS B 1111 standard product Head Shape Plate
- ESCO M3x 8mm flat head machine screw (stainless steel / black / 30 pcs)Length (mm) 8 Head Shape Dish head Esco Part No. EA949TF-308 Thread Size M3 Surface Treatment SS black plating Material Stainless steel
- OHSATO Uniqlo screw set SaraIt is a set product that includes nuts (1 piece) and washers (2 pieces) in the package. Eliminates the hassle of being purchased separately.Shape Dish head Material Iron Head Shape Sara Finish Unichrome
- ESCO M3x 6mm flat head machine screw (stainless steel / black / 30 pcs)Head Shape Dish head Esco Part No. EA949TF-306
- Osaka Spirit (+) Countersunk machine screw (Aluminum) (Packed product)Size of Cross Recess 2 Material Aluminum Socket Shape Cross hole Head Shape Plate
- Osaka Spirit (-) Flat head bolt (stainless steel)Head Shape Plate Socket Shape Slotted Material Stainless steel
- AX BRAIN Ax multi screw pan for ALC (stainless steel coating)Easy work without pilot holes !! It can be screwed into ALC without plug anchors and pilot holes to reduce workability. Since chips are hardly released to the outside and pushed inward to surely make a female screw, the holding power is high and the surroundings are not soiled. With a special sta... Read MoreStrength (Nm) (Torsional fracture) 9.5 Tightening Torque (Nm) 1.5~2.5 Appropriate number of revolutions (rev / min) 500 Nominal Size of Screw M5 Head Shape Pan Shape Pan head Included Accessories Square bit No.2 (SQ2-PH2 110) Finish Stainless coating Surface Treatment Stainless coating
- Hirosugi-Keiki Metal Screw (Stainless Steel Flat Head Screw) UF-0000 Flat Head Machine ScrewHead Shape Sara Material Stainless steel