Thin Head Small Screws
- Osaka Spirit Thin Head TP Type Machine Screw (Stainless Steel) (Pack Product)Material Stainless steel Head Shape Thin head
- Osaka Spirit Thin head TP type small screw (iron / chromate) (small box)Surface Treatment Chromate Material Iron Head Shape Thin headfrom S$65.99Min. 3 days
- Japan Power Fastening Thin head (FH type) machine screw (iron / black nickel) (small box)Dimension da (mm) (Maximum) 3.6 Dimension m (mm) (Minimum) 1 Thread Pitch (mm) 0.5 Dimension H (mm) 1.2 Dimension B (mm) 1.5 Dimension X (mm) 2 pitch or less Length (mm) 5 Dimension D (mm) 5.5 Surface Treatment Black nickel Material Iron Nominal Size of Screw M3 Head Shape Thin headfrom S$539.90Min. 12 days
- Japan Power Fastening Thin head (FH type) machine screw (iron / zinc black) (small box)Dimension X (mm) 2 pitch or less Material Iron Head Shape Thin head Surface Treatment Zinc blackfrom S$179.90Min. 12 days
- Japan Power Fastening Thin head (TP type) machine screw (iron / nickel) (small box)Material Iron Surface Treatment Nickel Head Shape Thin headfrom S$99.90Min. 3 days
- Japan Power Fastening Thin head (TP type) machine screw (iron / zinc black) (small box)Material Iron Head Shape Thin head Surface Treatment Zinc blackfrom S$99.90Min. 12 days
- Japan Power Fastening Thin head (TP type) small screw (iron / trivalent black) (small box)Color Black Material Iron Head Shape Thin head Surface Treatment Trivalent blackfrom S$399.90Min. 3 days
- Osaka Spirit Thin Head TP Type Machine Screw (Iron / Zinc Black) (Small Box)Material Iron Head Shape Thin head Surface Treatment Zinc blackfrom S$119.90Min. 3 days
- Japan Power Fastening Thin head (FH type) machine screw (iron / trivalent black) (small box)Dimension X (mm) 2 pitch or less Color Black Material Iron Head Shape Thin head Surface Treatment Trivalent blackfrom S$399.90Min. 3 days
- Osaka Spirit Thin Head Screw FH Type Machine Screw (Iron / Unichrome) Small BoxDimension da (mm) (Maximum) 3.6 Dimension m (mm) (Min) 1.0 Thread Pitch (mm) 0.5 Dimension H (mm) 1.2 Dimension B (mm) 1.5 Dimension X (mm) 2 pitch or less Dimension D (mm) 5.5 Length (mm) 6 Material Iron Nominal Size of Screw M3 Head Shape Thin head Surface Treatment Unichromefrom S$199.90Min. 4 days
- Osaka Spirit Thin head FH type machine screw (iron / chromate) (small box)Dimension X (mm) 2 pitch or less Surface Treatment Chromate Material Iron Head Shape Thin headfrom S$97.99Min. 3 days
- Osaka Spirit Thin head FH type (iron / nickel)Dimension X (mm) 2 pitch or less Material Iron (or standard) Surface Treatment Nickel Head Shape Thin headfrom S$229.90Min. 4 days
- Osaka Spirit Thin Head TP Type Small Screw (Iron / Nickel) (Small Box)Material Iron Surface Treatment Nickel Head Shape Thin headfrom S$139.90Min. 3 days
- Japan Power Fastening Thin head (FH type) machine screw (iron / chromate) (small box)Dimension X (mm) 2 pitch or less Surface Treatment Chromate Material Iron Head Shape Thin headfrom S$159.90Min. 3 days
- Osaka Spirit Thin head FH type (iron / tin cobalt)Dimension da (mm) (Maximum) 3.6 Dimension m (mm) (Min) 1.0 Thread Pitch (mm) 0.5 Dimension H (mm) 1.2 Dimension B (mm) 1.5 Dimension X (mm) 2 pitch or less Dimension D (mm) 5.5 Length (mm) 8 Material Iron (or standard) Nominal Size of Screw M3 Head Shape Thin head Surface Treatment Tin cobaltfrom S$319.90Min. 4 days
- Osaka Spirit Thin head TP type machine screw (stainless steel) (small box)Material Stainless steel Head Shape Thin headfrom S$379.90Min. 3 days
- Osaka Spirit Thin Head TP Type Small Screw (Iron / 3valent White) (Small Box)Material Iron Head Shape Thin head Surface Treatment Trivalent whitefrom S$88.99Min. 3 days
- Osaka Spirit Thin Head FH Type Machine Screw (Iron / 3valent White) (Small Box)Dimension X (mm) 2 pitch or less Material Iron Head Shape Thin head Surface Treatment Trivalent whitefrom S$139.90Min. 3 days
- Osaka Spirit Thin Head Screw TP Type Machine Screw (Iron / Unichrome) Small BoxDimension m (mm) (Minimum) 1.4 Thread Pitch (mm) 0.5 Dimension t (mm) 0.55 Dimension H (mm) 1.2 Dimension B (mm) 1.5 Dimension D1 (mm) 8 Dimension h (mm) About 0.4 Dimension D2 (mm) About 3.6 Material Iron Nominal Size of Screw M3 Head Shape Thin head Surface Treatment Unichromefrom S$109.90Min. 4 days
- Osaka Spirit Thin head FH type machine screw (iron / nickel) (small box)Dimension da (mm) (Maximum) 3.6 Dimension m (mm) (Min) 1.0 Thread Pitch (mm) 0.5 Dimension H (mm) 1.2 Dimension B (mm) 1.5 Dimension X (mm) 2 pitch or less Length (mm) 5 Dimension D (mm) 5.5 Material Iron Nominal Size of Screw M3 Surface Treatment Nickel Head Shape Thin headfrom S$1,099.00Min. 3 days
- Japan Power Fastening Thin head (TP type) machine screw (iron / chromate) (small box)Surface Treatment Chromate Material Iron Head Shape Thin headfrom S$79.99Min. 12 days
- Osaka Spirit Thin Head FH Type Machine Screw (Iron / Zinc Black) (Small Box)Dimension X (mm) 2 pitch or less Material Iron Head Shape Thin head Surface Treatment Zinc blackfrom S$139.90Min. 3 days
- Japan Power Fastening Thin Head Screw TP Type Machine Screw (Iron / Unichrome) Small BoxMaterial Iron Head Shape Thin head Surface Treatment Unichromefrom S$99.90Min. 12 days