(+) Ultra Low Head Screws
Other Related Pages
- Osaka Spirit (+) Ultra low head screw (Stainless steel) (Packed product)Thread Pitch (mm) 0.5 Dimension H (mm) 0.6 Socket Shape Cross hole Nominal Size of Screw M3 Material Stainless steel Head Shape Very low head Dimension D (mm) Φ5.5
- Osaka Spirit Extremely low head cap (SCM435 / Zinc black) (Packed product)Dimension K (mm) 1.5 Thread Type Meter coarse Material SCM435 Head Shape Very low head Surface Treatment Zinc black
- TRUSCO Ultra low head screw (stainless steel)Since the height of the head is thin, the mounting surface can be flattened. It is suitable for places where dish fir cannot be made or where the thickness is an obstacle.Strength Classification A2-50 equivalent Material Stainless steel (SUS-XM7) Head Shape Very low head
- Osaka Spirit Extremely low head cap (SCM435 / Suzukoba) (Packed product)Dimension K (mm) 1.5 Thread Type Meter coarse Material SCM435 Surface Treatment Suzukoba Head Shape Very low head
- Osaka Spirit (+) Ultra Low Head Screw (AHN (Stainless Steel / Plain)Thread Pitch (mm) 0.4 Length (mm) 4 Socket Shape Cross hole Surface Treatment Fabric (or standard) Nominal Size of Screw M2 Material Stainless steel (303, 304, XM7, etc.) Head Shape Very low head
- TRUSCO Ultra low head machine screw (steel)Since the height of the head is thin, the mounting surface can be flattened. It is suitable for places where dish fir cannot be made or where the thickness is an obstacle.Strength Classification 4.8 equivalent Head Shape Very low head
- Osaka Spirit Extremely low head cap (SCM435 / Chrome) (Packed product)Dimension K (mm) 1.5 Surface Treatment Chrome Type Fully threaded Thread Type Meter coarse Material SCM435 Head Shape Very low head
- NBK (Nabeya Bi-tech Kaisha) SFB Button bolt with flangeHead Shape Button with flange Type Fully threaded Material SCM435from S$7.59Min. 2 days
- Osaka Spirit (+) Ultra low head screw (Iron / Uniqlo) (small box)Socket Shape Cross hole Material Iron Surface Treatment Unichrome Head Shape Very low head
- NBK (Nabeya Bi-tech Kaisha) SFBS button bolt with flangeHead Shape Button with flange Type Fully threaded Material SUSXM7from S$9.99Min. 2 days
- Osaka Spirit (+) Ultra low head screw (iron / 3valent white) (small box)Socket Shape Cross hole Material Iron Surface Treatment Trivalent white Head Shape Very low headfrom S$59.99Min. 3 days
- Osaka Spirit (+) Ultra-low head screw (iron / trivalent black) (small box)Color Black Socket Shape Cross hole Material Iron Surface Treatment Trivalent black Head Shape Very low head
- Osaka Spirit Extremely low head cap (SCM435 / Suzukoba) (small box)Dimension K (mm) 1.5 Thread Type Meter coarse Material / Finish SCM435 Surface Treatment Suzukoba Head Shape Very low headfrom S$89.99Min. 3 days
- Osaka Spirit (+) Ultra low head screw (Stainless steel) (Small box)Thread Pitch (mm) 0.5 Dimension H (mm) 0.6 Socket Shape Cross hole Nominal Size of Screw M3 Material Stainless steel Head Shape Very low head Dimension D (mm) Φ5.5from S$249.90Min. 3 days
- Osaka Spirit Extremely low head cap (SCM435 / Zinc black) (small box)Dimension K (mm) 1.5 Thread Type Meter coarse Material / Finish SCM435 Head Shape Very low head Surface Treatment Zinc black
- Osaka Spirit (+) Ultra low head screw (iron / nickel) (small box)Socket Shape Cross hole Material Iron Surface Treatment Nickel Head Shape Very low headfrom S$68.99Min. 3 days
- Osaka Spirit (+) Ultra Low Head Screw (AHN (Iron / Trivalent White)Material Iron (or standard) Nominal Size of Screw M3 Surface Treatment Trivalent white Head Shape Very low headfrom S$59.99Min. 4 days
- Osaka Spirit (+) Ultra low head screw (iron / chromate) (small box)Surface Treatment Chromate Socket Shape Cross hole Material Iron Head Shape Very low headfrom S$57.99Min. 12 days
- NBK (Nabeya Bi-tech Kaisha) Ultra-low head bolt with cross holeBolt with a cross hole with an ultra-thin head height. For space saving of equipment / devices and places where the upper space is limited. Qua Stix is used for the cross hole. By using a dedicated bit [[SKQB]] compatible with QuaStix, torque transmission is improved, come-out is suppressed, and ... Read MoreQuantity per Bag (pcs.) 50 Thread Standard Coarsefrom S$9.49Min. 8 days
- Hafele Japan Hospa PZ Plus Flat Head Wood Screws for BackboardA wood screw suitable for furniture. Fixing hardware, etc.Thread diameter d (Φmm) 3.5 Type Olga box Mounting Driver type: PZ Plus Head Shape Flat Material Steel Finish Zinc plating Socket Shape crossfrom S$47.99Min. 18 days
- Hafele Japan Hospa PZ Plus Flat Head Wood Screws for BackboardA wood screw suitable for furniture. Fixing hardware, etc.Length L (mm) 20 Thread diameter d (Φmm) 3 Type Big pack Mounting Driver type: PZ Plus Head Shape Flat Material Steel Finish Zinc plating Socket Shape crossfrom S$189.90Min. 18 days
- Hafele Japan Flat head with combination cross slot Galvanized head Φ10mmM4 standard screw suitable for fixing the handle. For example, mounting furniture handles and knobs Fixing the handleHead Diameter (Φmm) 10 Head Shape Flat Thread Size M4 Type Olga box Material Steel Finish Zinc plating Socket Shape crossfrom S$3.79Min. 18 days
- Hafele Japan Hospa Flat Head Combination Cross SlotM4 standard screw suitable for fixing the handle. For example, mounting furniture handles and knobs Fixing the handleThread Size M4 Type Olga box Material Steel Finish Zinc platingfrom S$159.90Min. 18 days
- Hafele Japan Hospa Flat Head Combination Slot Torx T20M4 standard screw suitable for fixing the handle. For example, mounting furniture handles and knobs Fixing the handleMounting Driver type: Torx T20 Head Shape Flat Thread Size M4 Material Steel Finish Zinc platingfrom S$7.99Min. 18 days
- Osaka Spirit (+) Ultra low head screw (iron / non-chrome black) (small box)Socket Shape Cross hole Material Iron Surface Treatment Non chrome black Head Shape Very low headfrom S$87.99Min. 12 days
- Hafele Japan M4 screw flat head with combination slot Nickel platingM4 standard screw suitable for fixing the handle. For example, mounting furniture handles and knobs Fixing the handleMounting Driver type: PZ2 plus and minus Head Shape Flat Thread Size M4 Finish Nickel plating Type Olga box Material Steelfrom S$9.69Min. 18 days
- Hafele Japan Hospa Flat Head Combination Cross SlotM4 standard screw suitable for fixing the handle. For example, mounting furniture handles and knobs Fixing the handleType Big pack Specification Combination cross slot Thread Size M4 Finish Nickel plating Material Steelfrom S$299.90Min. 18 days
- Hafele Japan 2 connecting screws with M4 screwsA screw for connecting two plates with a screw and a threading sleeve. Please order a threaded sleeve separately, for example, mounting furniture handles and knobs Connection of sail standsLength L (mm) 15 Mounting Driver type: PZ2 plus and minus Thread Size M4 Finish Nickel plating Socket Shape Plus or minus Specification Screw head type: Dish type Material Steelfrom S$7.19Min. 7 days
- OHSATO Stainless steel / black (+) low head VESA screwThis screw is ideal for fixing monitor stands and wall mount brackets. VESA75 / VESA100 standard compliant screws. Used for various fastenings.Thread Pitch (mm) 0.7 Length (mm) 10 Thread Diameter (mm) 4 Surface Treatment Black Socket Shape Cross hole Type of Thread Fully threaded Head Shape Low head Nominal Diameter × Length (mm) M4×10 Material Stainless steelfrom S$5.29Min. 2 days
- Osaka Spirit (+) Ultra Low Head Screw (AHN (Iron / Nickel)Material Iron (or standard) Nominal Size of Screw M3 Surface Treatment Nickel Head Shape Very low headfrom S$66.99Min. 4 days
- Hafele Japan Hospa PZ Plus Flat Head Wood Screws for BackboardA wood screw suitable for furniture. Fixing hardware, etc.Thread diameter d (Φmm) 4 Type Olga box Mounting Driver type: PZ Plus Head Shape Flat Material Steel Finish Zinc plating Socket Shape crossfrom S$39.99Min. 18 days
- Hafele Japan Hospa PZ Plus Flat Head Wood Screws for BackboardA wood screw suitable for furniture. Fixing hardware, etc.Thread diameter d (Φmm) 4 Type Big pack Mounting Driver type: PZ Plus Head Shape Flat Material Steel Finish Zinc plating Socket Shape crossfrom S$229.90Min. 18 days
- Hafele Japan Hospa PZ2 Positive Drive Flat Head Wood Screws for BackboardA wood screw suitable for furniture. Fixing hardware, etc.Thread diameter d (Φmm) 3.5 Length L (mm) 30 Type Olga box Mounting Driver type: PZ Plus Head Shape Flat Socket Shape Positive drive Material Steel Finish Zinc platingfrom S$47.99Min. 18 days
- Osaka Spirit Extremely low head cap (SCM435 / chrome) (small box)Dimension K (mm) 1.5 Surface Treatment Chrome Type Fully threaded Thread Type Meter coarse Material / Finish SCM435 Head Shape Very low headfrom S$89.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Bit for ultra-low head bolt with cross holeUltra-low head bolt with cross hole [[SEQ-TZB]] [[SEQ-TBZ]] dedicated bit. It corresponds to the plug-in shape U6.3.Quantity per Bag (pcs.) 1from S$23.99Min. 8 days
- Osaka Spirit (+) Ultra low head screw (iron / non-chrome white) (small box)Socket Shape Cross hole Material Iron Surface Treatment Non-chrome white Head Shape Very low headfrom S$75.99Min. 3 days
- Osaka Spirit (+) Ultra low head screw (iron / zinc black) (small box)Socket Shape Cross hole Material Iron Head Shape Very low head Surface Treatment Zinc blackfrom S$86.99Min. 3 days
- Hafele Japan Hospa PZ Plus Flat Head Wood Screws for BackboardA wood screw suitable for furniture. Fixing hardware, etc.Thread diameter d (Φmm) 3 Type Olga box Mounting Driver type: PZ Plus Head Shape Flat Material Steel Finish Zinc plating Socket Shape crossfrom S$37.99Min. 18 days
- Osaka Spirit (+) Ultra Low Head Screw (Iron / Plain) (Small Box)Socket Shape Cross hole Material Iron Surface Treatment Phosphate Head Shape Very low headDiscontinued
- Hafele Japan PZ Flat Head Back Plate Mounting Screw Wood Plate Pilot Hole Φ 5mm Matri x For RailsEuro screw suitable for furniture. Fixing hardware, etc.Length L (mm) 13.5 Thread Pitch (mm) 2.2 Inner Diameter (Φmm) 4.2 Outer Diameter (Φmm) 6.2 Mounting Driver type: PZ2 Plus Head Shape Flat Specification Screw head type: Flat head Material Steel Finish Zinc platingDiscontinued