Micro Screws
A micro screw is a small screw whose nominal diameter is M2.6 or less. Use a No. 0 screwdriver or bit to tighten the cross screw on the head. Applications are precision machinery such as medical equipment, and screws for electrical appliances and glasses. It is also called a small screw, precision small screw, or camera screw. There are pans and pans in the shape of the head, and pan head screws are the most frequently used. The outer diameter of the head is classified into 1 type and 3 types according to JCIS regulations, and there are products called 2 types in the pan head screw.
- Osaka Spirit (+) No. 0 class 3 pan head screw (stainless steel) (small box)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$19.99Min. 3 days
- Osaka Spirit (+) No. 0 Grade 1 Pan Head Machine Screw (Stainless Steel) (Small Box)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- Osaka Spirit (+) Countersunk Head Precision Machine Screw No.0 Grade 1 (Iron / Black Galvanized Plated)A countersunk head machine screw with a cross hole. A small screw with black plating. These screws are often used for eyeglasses and cameras.Socket Shape Cross hole Material / Finish Iron / black zinc plating Head Shape Plate
- Osaka Spirit (+) No. 0 Grade 1 Pan Head Machine Screw (Brass / Nickel) (Small Box)Material Brass Socket Shape Cross hole Surface Treatment Nickel Head Shape Pan head
- Osaka Spirit (+) No.0 Grade 1 Countersunk Machine Screw (Stainless Steel) (Small Box)Socket Shape Cross hole Head Shape Plate Material Stainless steelfrom S$19.99Min. 2 days
- Osaka Spirit (+) No. 0 Grade 2 Pan Head Machine Screw (Stainless Steel) (Small Box)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$19.99Min. 3 days
- Osaka Spirit (+) No. 0 class 1 pan head screw (iron / nickel) (small box)Socket Shape Cross hole Material Iron Surface Treatment Nickel Head Shape Pan headfrom S$31.99Min. 3 days
- Osaka Spirit (+) Type 0 countersunk machine screw (brass / nickel) (small box)Material Brass Socket Shape Cross hole Surface Treatment Nickel Head Shape Plate
- Osaka Spirit (+) No. 0 class 3 countersunk screw (stainless steel) (small box)Socket Shape Cross hole Head Shape Plate Material Stainless steelfrom S$19.99Min. 3 days
- Osaka Spirit (+) No. 0 class 1 pan head screw (iron / trivalent black) (small box)Color Black Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent blackfrom S$55.99Min. 3 days
- Osaka Spirit (+) No. 0 class 1 pan head screw (iron / zinc black) (small box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Zinc black
- Osaka Spirit (+) No. 0 Class 1 Pan Head Screw (Brass / Plain) (Small Box)Thread Pitch (mm) 0.4 Material Brass Socket Shape Cross hole Nominal Size of Screw M2.0 Head Shape Pan head Surface Treatment Phosphatefrom S$13.99Min. 3 days
- Osaka Spirit (+) No. 0 Class 1 B Type Pan (Stainless Steel) (Small Box)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$22.99Min. 2 days
- Osaka Spirit (+) O type 3 countersunk screw (stainless steel) (packed product)Socket Shape Cross hole Head Shape Plate Material Stainless steelfrom S$26.99Min. 3 days
- Osaka Spirit (+) No. 0 class 2 pan head screw (stainless steel) (packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$26.99Min. 3 days
- Osaka Spirit (+) Type 0 countersunk machine screw (iron / zinc black) (small box)Socket Shape Cross hole Material Iron Head Shape Plate Surface Treatment Zinc black
- Osaka Spirit (+) No. 0 class 1 P type plate (stainless steel) (small box)Socket Shape Cross hole Nominal Size of Screw M1.7 Head Shape Plate Material Stainless steelfrom S$22.99Min. 3 days
- Osaka Spirit (+) Type 0 countersunk machine screw (iron / nickel) (small box)Socket Shape Cross hole Material Iron Surface Treatment Nickel Head Shape Platefrom S$31.99Min. 3 days
- Osaka Spirit Type 0 (+) Small Plate (Pack (Stainless Steel / Plain))Surface Treatment Fabric (or standard) Head Shape Plate Material Stainless steel (303, 304, XM7, etc.)from S$19.99Min. 4 days
- Osaka Spirit (+) No. 0 class 3 P type pan (stainless steel) (small box)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$22.99Min. 3 days
- Osaka Spirit (+) No. 0 class 1 P type pan (stainless steel) (small box)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$22.99Min. 3 days
- Osaka Spirit (+) No. 0 class 3 pan head screw (iron / trivalent black) (small box)Color Black Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent blackfrom S$55.99Min. 3 days
- Osaka Spirit (+) No. 0 class 3 pan head screw (stainless steel) (packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$26.99Min. 3 days
- Osaka Spirit (+) No. 0 Type 3 P Type Pan (Iron / 3valent White) (Small Box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent whitefrom S$39.99Min. 3 days
- Osaka Spirit (+) No. 0 class 2 P type pan (iron / nickel) (small box)Socket Shape Cross hole Material Iron Surface Treatment Nickel Head Shape Pan headfrom S$85.99Min. 3 days
- Osaka Spirit (+) No. 0 Type 3 B Type Pan (Stainless Steel) (Small Box)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$22.99Min. 3 days
- Osaka Spirit (+) Type 0 countersunk machine screw (brass / nickel) (small box)Thread Pitch (mm) 0.35 Material Brass Socket Shape Cross hole Nominal Size of Screw M1.7 Surface Treatment Nickel Head Shape Plate
- Osaka Spirit (+) B1 Pan WH (Stainless Steel / Plain)Surface Treatment Fabric (or standard) Nominal Size of Screw M3 Material Stainless steel (303, 304, XM7, etc.)from S$5.69Min. 4 days
- Osaka Spirit (+) No. 0 class 3 pan head screw (iron / chromate) (small box)Surface Treatment Chromate Socket Shape Cross hole Material Iron Head Shape Pan headfrom S$67.99Min. 3 days
- Osaka Spirit (+) No. 0 class 2 pan head screw (iron / nickel) (small box)Socket Shape Cross hole Material Iron Surface Treatment Nickel Head Shape Pan headfrom S$31.99Min. 3 days
- Osaka Spirit (+) No. 0 class 3 pan head screw (iron / 3valent white) (small box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent whitefrom S$39.99Min. 3 days
- Osaka Spirit (+) No. 0 type 3 pan head screw (iron / chrome) (small box)Surface Treatment Chrome Socket Shape Cross hole Material Iron Head Shape Pan headfrom S$55.99Min. 3 days
- Osaka Spirit Type 0 (+) Small Pan (Pack (Stainless Steel / Plain))Surface Treatment Fabric (or standard) Head Shape Pan head Material Stainless steel (303, 304, XM7, etc.)from S$19.99Min. 4 days
- Osaka Spirit (+) Type 0 countersunk machine screw (iron / nickel) (small box)Socket Shape Cross hole Material Iron Surface Treatment Nickel Head Shape Platefrom S$31.99Min. 3 days
- Osaka Spirit (+) No. 0 class 1 pan head screw (iron / chrome) (small box)Surface Treatment Chrome Socket Shape Cross hole Material Iron Head Shape Pan headfrom S$55.99Min. 3 days
- Osaka Spirit (+) No. 0 type 1 P type pan (iron / trivalent white) (small box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent whitefrom S$39.99Min. 3 days
- Osaka Spirit No. 3 Type (+) Small Pan (Pack (Stainless Steel / Plain))Thread Pitch (mm) 0.3 Length (mm) 12 Socket Shape Cross hole Surface Treatment Fabric (or standard) Nominal Size of Screw M1.4 Head Shape Pan head Material Stainless steel (303, 304, XM7, etc.)from S$19.99Min. 4 days
- Osaka Spirit (+) No. 0 class 3 pan head screw (iron / zinc black) (small box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Zinc blackfrom S$55.99Min. 3 days
- Osaka Spirit (+) Type 0 countersunk machine screw (iron / zinc black) (small box)Socket Shape Cross hole Material Iron Head Shape Plate Surface Treatment Zinc blackfrom S$55.99Min. 3 days
- Osaka Spirit (+) No. 0 class 2 pan head screw (iron / zinc black) (small box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Zinc blackfrom S$55.99Min. 3 days