Set Screws
A set screw is a screw used to fix machine parts. It is characterized by a shape composed only of a screw part without a head. The tip has a pointed tip, a flat tip, and a hollow tip, and the product with the shape that best suits the application is used. There are slotted, cross-shaped, and hexagonal hole shapes, and the most commonly used type is the hexagonal socket set screw. It is also called hollow set screw (hollow set). Set screws are useful for tightening screws in extremely narrow spaces because they are small in size and do not have a protruding head.
Other Related Pages
- Osaka Spirit Hexagon socket head set screw (SCM440 / Trivalent black) (Packed product)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Material SCM440 Surface Treatment Trivalent black
- Osaka Spirit Hexagon Socket Set Screw Cup Point (Stainless)Socket Shape Hex socket Material Stainless steel (SUSXM7)
- Osaka Spirit Hexagon Socket Set Screw (Hollow Set) Cup Point (SCM435 / Black Oxide Film)● Small-lot sales in pack units.Surface Treatment Black oxide film Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Dimension df (Φmm) Male screw valley diameter Material SCM435
- Osaka Spirit Hexagon Socket Set Screw Flat Point (SUS316L)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Material / Finish SUS316L
- Osaka Spirit Hexagon Socket Set Screw Cup Point (SCM435 / Black Oxide Film)It is a small-lot sale in pack units.Surface Treatment Black oxide film Socket Shape Hex socket Tip Shape Hollow point Material SCM435
- Osaka Spirit Hexagon socket set screw Recess point (SCM440 / Trivalent black) (Packed product)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Material SCM440 Surface Treatment Trivalent black
- Osaka Spirit Hexagon Socket Set Screw Cone Point (SCM435 / Unichrome) (Packed)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Material SCM435 Surface Treatment Unichrome
- TRUSCO Hexagon Socket Set Screw (Stainless Steel)Since the head is not on the surface, it will be finished beautifully. Ideal for machine assembly as it can be tightened with a hexagon wrench.Strength Classification A2-70 equivalent Socket Shape Hex socket JIS Standard JIS B1177 standard product
- Osaka Spirit Hexagon socket head set screw Recess point (SUS316L)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Material / Finish SUS316L
- Osaka Spirit Hexagon Socket Set Screw Flat Point Fine Pitch (SCM435 / Black Oxide Film)Dimension df (mm) Almost thread root diameter Surface Treatment Black oxide film Tip Shape Flat tip Socket Shape Hex socket Head Shape Hexagon socket Material SCM435
- Osaka Spirit Hex Socket Set Screw Flat Point (SCM435 or Equivalent Material/Uniqlo) (Packed Product)*This product has a material change on November 1, 2022, and has been changed from SCM440 to SCM435 or equivalent material. Please check before purchasing.Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Material SCM435 or equivalent material Surface Treatment Unichrome
- Osaka Spirit Hexagon Socket Set Screw Cone Point (Stainless) (Packed)Tip Shape Double point Socket Shape Hex socket Head Shape Hexagon socket Material / Finish Stainless steel
- Osaka Spirit Hexagon Socket Head Set Screw Recessed Point SCM440 / UnichromeDimension df (mm) Almost thread root diameter Socket Shape Hex socket Material SCM440 Surface Treatment Unichrome
- Osaka Spirit Hexagon socket set screw Point (iron / trivalent black) (packed product)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Material Iron Surface Treatment Trivalent black
- Osaka Spirit Hexagon socket set screw (enamel set) Flat tip (iron / material)Tip Shape Flat tip Socket Shape Hex socket Head Shape Hexagon socket Material Iron Dimension df (Φmm) Male screw valley diameter Surface Treatment Phosphate
- Osaka Spirit (-) Set screw Flat tip (stainless steel) (Packed product)Tip Shape Flat tip Socket Shape Slotted Material Stainless steel
- Osaka Spirit Hexagon socket head set screw UNC Recessed point (iron / black oxide film)Surface Treatment Black oxide film Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Material Iron
- Osaka Spirit Hexagon socket set screw (enamel set) Recessed point (stainless steel / lock)Surface Treatment Aroc Socket Shape Hex socket Dimension df (Φmm) Male screw valley diameter Material Stainless steel
- TRUSCO Hexagon Socket Set Screw (Black)Uses SCM material and has high strength.Strength 45H Material (Main Unit) Chrome molybdenum steel (SCM435) Socket Shape Hex socket JIS Standard JIS 1177 standard product
- Osaka Spirit Hexagon socket head set screw UNC Recess (Stainless steel)Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Material Stainless steel
- Osaka Spirit Hexagon Socket Set Screw Flat Point (SCM435 / Black Oxide Film)Strength Classification 45H Hardness HRC 45~53 Surface Treatment Black dyeing (black iron oxide film) Tip Shape Flat tip Socket Shape Hex socket Material SCM435 equivalent
- Osaka Spirit Hexagon socket head set screw Recess point (SCM440 / Trivalent white)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Material SCM440 Surface Treatment Trivalent white
- Osaka Spirit Cross-recessed set screw sword tip (stainless steel) (packed product)Thread Pitch 1 Socket Shape Cross hole Nominal Size of Screw M6 Tip Shape Point of sword Material Stainless steel
- Osaka Spirit (-) Set Screw Flat Tip (Iron / Phosphate) (Packed)Tip Shape Flat tip Material Iron Surface Treatment Phosphate Socket Shape Slotted
- Osaka Spirit Hexagon Socket Set Screw Cup Point (Stainless / Black) (Packed)Dimension df (mm) Almost thread root diameter Surface Treatment Black Socket Shape Hex socket Material Stainless steel
- Osaka Spirit Hexagon socket head set screw Recessed taper (SCM435 / Black oxide film)Dimension df (mm) Almost thread root diameter Surface Treatment Black oxide film Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Material SCM435
- Osaka Spirit Hexagon Socket Head Set Screw Bar Tip SCM435 / Unichrome Packed ProductDimension df (mm) Almost thread root diameter Socket Shape Hex socket Head Shape Hexagon socket Material SCM435 Tip Shape Stick Surface Treatment Unichrome
- Osaka Spirit Hexagon Socket Set Screw UNC (Hollow Set) Cup Point (Stainless)Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Material Stainless steel
- Osaka Spirit Hexagon socket head set screw Recess point (SCM440 / Nickel) (Packed product)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Surface Treatment Nickel Material SCM440
- Osaka Spirit Hexagon Socket Set Screw Cup Point Fine Pitch (Stainless)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Hollow point Material / Finish Stainless steel
- Osaka Spirit Air vent enamel set Recessed point (stainless steel)Tip Shape Hollow point Material / Finish Stainless steel
- Osaka Spirit Hexagon socket head set screw Double point (Iron / Black dyed) (Packed product)Surface Treatment Black oxide film Tip Shape Double point Socket Shape Hex socket Material Iron
- Osaka Spirit Hexagon socket head set screw Point (SUS316L) (Packed product)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Point Material / Finish SUS316L
- Osaka Spirit Hexagon socket head set screw Round tip (SCM440 / Black dyed) (Packed product)Surface Treatment Black dyed Socket Shape Hex socket Head Shape Hexagon socket Tip Shape Round tip Material SCM440from S$5.69Min. 2 days
- Osaka Spirit ECO-BS Slotted (-) Set Screw Flat Tip (Brass (Low Cadmium) / Phosphate) (Packed)Material Brass Tip Shape Flat tip Surface Treatment Phosphate Socket Shape Slotted
- Osaka Spirit (-) Set screw Point (Stainless steel) (Packed product)Tip Shape Point Socket Shape Slotted Material Stainless steel (SUS303)
- Osaka Spirit Hexagon socket head set screw Bar tip (SCM435 / Trivalent white) (Packed product)Dimension df (mm) Almost thread root diameter Socket Shape Hex socket Head Shape Hexagon socket Material SCM435 Tip Shape Stick Surface Treatment Trivalent white
- KONOE Enamel set flat tipSince the head does not come out on the surface, the finish is beautiful. Since it can be tightened with a hexagon wrench, it is ideal for machine assembly. Flat tip shape.Strength Classification A2-21H Tip Shape Flat tip Surface Treatment Gloss treatment Socket Shape Hex socket Material Stainless steel (SUS304 equivalent)
- Ohkita Lock Screw 1 TypeSince the screw pitch of M10 and above is unified to 1.5 mm, it is easy to control the tightening amount. Tightening two types from the top of one type has an anti-loosening effect. A set screw for press dies. It is mainly used to control the amount of pressurization of springs.Finish Black dyed Hardness HRC34~44 Material S45C
- Osaka Spirit Cross-recessed set screw Flat tip (stainless steel) (Packed product)Thread Pitch 1 Socket Shape Cross hole Tip Shape Flat tip Nominal Size of Screw M6 Material Stainless steel