Tap Type High-tech Screws
Tap-type high-tech screws are one of the types of screws used to reinforce and connect components. A tool that is often used in household repairs of household goods. A special effect given to the tip is that it is easy to tapping. There are many types, such as Sunrock, Evatite, and Deltite. Most of them are made of stainless steel, but there are significant differences in dimensions and head shape.
- Osaka Spirit Tap type (+) B type pan (SUSXM7) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- Osaka Spirit Tap Type (+) S Type Truss (SUS410) (Packed)Size of Cross Recess 2 Dimension m (mm) 4.7 Socket Shape Cross hole Material SUS410 Head Shape Trussfrom S$6.49Min. 2 days
- Osaka Spirit Tap type (+) P type pan head washer head (SUSXM7) (packed product)Dimension D (mm) (Maximum) 3.04 / (minimum) 2.92 Dimension C (mm) 0.6 Size of Cross Recess 2 Dimension k (mm) 2.2 Pitch (mountain / size) 20 Dimension dk (mm) 5.5 Dimension dc (mm) 8 Socket Shape Cross hole Nominal Size of Screw M3 Head Shape Nabe washer head Material Stainless steelfrom S$6.49Min. 3 days
- Osaka Spirit Tap type (+) P type pan (SUSXM7) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- Maruemu Sunlock (+) Dish small head D = 6 D = 8 (SUS410) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Material SUS410 Head Shape Small plate head
- Osaka Spirit Tap Type (+) P Type Pan (SUSXM7) (Packed)Socket Shape Cross hole Head Shape Plate Material Stainless steelfrom S$6.49Min. 2 days
- Osaka Spirit Tap type (+) P type binding (SUSXM7) (Packed product)Socket Shape Cross hole Material Stainless steel Head Shape bind
- Osaka Spirit Tap type (+) P type truss (SUSXM7) (Packed product)Socket Shape Cross hole Material Stainless steel Head Shape Trussfrom S$6.49Min. 2 days
- Maruemu Sunlock (+) small plate head D = 6 D = 8 (SUS410) (small box)Size of Cross Recess 2 Socket Shape Cross hole Material SUS410 Head Shape Small plate head
- Maruemu Sunlock (+) pan (SUS410) (packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head Material SUS410from S$6.39Min. 3 days
- Osaka Spirit Tap type (+) S type pan (SUSXM7) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steel
- Maruemu Sunlock (+) truss (SUS410) (packed product)Socket Shape Cross hole Material SUS410 Head Shape Truss
- Osaka Spirit Tap type (+) S type hexagon flange (iron / 3valent white) (small box)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Hex flange Material Iron Surface Treatment Trivalent white
- Osaka Spirit (+) Super point truss (SUS410) (Packed product)When rolling a screw, three V-shaped vertical grooves are formed from the tip of the screw to the thread to create the effect of suppressing the tapping of the female screw of the mating material to a low torque.Thread Pitch (mm) 0.7 Socket Shape Cross hole Nominal Size of Screw M4 Material Stainless steel (SUS410) Head Shape Truss
- Osaka Spirit Tap type (+) B type binding (SUSXM7) (Packed product)Socket Shape Cross hole Material Stainless steel Head Shape bindfrom S$6.49Min. 2 days
- Osaka Spirit Tap type (+) B type pan (SUSXM7) (Packed product)Socket Shape Cross hole Head Shape Plate Material Stainless steelfrom S$6.49Min. 2 days
- Yamashina Evatite (+) pan (SUS410) (packed product)Ebatite is a tapping screw with high tightening performance and better workability based on the conventional tapping screw without a groove at the tip. With three flutes provided from the tip of the threaded part, it has the most ideal three-point contact and a unique one-way shape for light scre... Read MoreSocket Shape Cross hole Head Shape Pan head Material SUS410
- Osaka Spirit Tap type (+) S type dish (iron / 3valent white) (small box)Socket Shape Cross hole Material Iron Head Shape Plate Surface Treatment Trivalent whitefrom S$59.99Min. 3 days
- Maruemu Sunlock (+) small plate head D = 7 (SUS410) (packed product)Thread Pitch (mm) 0.7 Size of Cross Recess 2 Dimensions k+f (mm) 2.1 Dimension m (mm) 4.1 Dimension dk (mm) 7 Socket Shape Cross hole Nominal Size of Screw M4 Material SUS410 Head Shape Small plate headfrom S$6.39Min. 3 days
- SAIMA CORPORATION Non-sert (+) pan (Stainless steel) (Packed product)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$6.39Min. 3 days
- Maruemu Sunlock (+) plate (SUS410) (packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Plate Material SUS410from S$6.39Min. 4 days
- Osaka Spirit Tap type (+) S type binding (SUSXM7) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Material Stainless steel Head Shape bindfrom S$6.49Min. 3 days
- Maruemu Sunlock (+) truss small head D = 8 (SUS410) (pack)Thread Pitch (mm) 0.7 Size of Cross Recess 2 Dimensions k+f (mm) 2.1 Dimension dk (mm) 8.1 Socket Shape Cross hole Nominal Size of Screw M4 Material SUS410 Head Shape Truss small headfrom S$6.39Min. 4 days
- Osaka Spirit Tap type (+) P type binding (iron / trivalent white) (small box)Socket Shape Cross hole Material Iron Surface Treatment Trivalent white Head Shape bindfrom S$46.99Min. 3 days
- Osaka Spirit Tap type (+) P type pan (iron / trivalent white) (small box)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent whitefrom S$57.99Min. 3 days
- Osaka Spirit Tap type (+) S type pan head P = 3 (SW (+) JISW built-in) (iron / chromate) (small box)Size of Cross Recess 2 Surface Treatment Chromate Socket Shape Cross hole Material Iron Head Shape Pan head assemblyfrom S$59.99Min. 3 days
- Osaka Spirit Super point 3 types (+) pan (SUS410) (pack)A high-tech screw with a V-groove on the tip of the screw, which has the effect of suppressing the tapping of female threads to the mating material to a low torque. There is little burr during tapping, and the holding power is excellent. Super thread rolling screw.Socket Shape Cross hole Nominal Size of Screw M4 Head Shape Pan head Material SUS410from S$6.49Min. 3 days
- Osaka Spirit Tap type (+) P type binding (iron / trivalent black) (small box)Color Black Socket Shape Cross hole Material Iron Surface Treatment Trivalent black Head Shape bindfrom S$57.99Min. 3 days
- Maruemu Sunlock (+) pan (SUS410) (small box)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head Material SUS410from S$119.90Min. 4 days
- Osaka Spirit Tap type (+) P type pan (SUSXM7) (small box)Socket Shape Cross hole Head Shape Pan head Material Stainless steelfrom S$59.99Min. 3 days
- Maruemu Sunlock (+) truss (SUS410) (small box)Socket Shape Cross hole Material SUS410 Head Shape Trussfrom S$149.90Min. 4 days
- Japan Power Fastening Nonsert (+) pan (iron / trivalent white) (pack)Socket Shape Cross hole Material Iron Head Shape Pan head Surface Treatment Trivalent whitefrom S$19.99Min. 17 days
- Osaka Spirit Tap type (+) S type pan (SUS410) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Pan head Material SUS410from S$6.49Min. 3 days
- Osaka Spirit Tap type (+) P type truss (iron / trivalent white) (small box)Socket Shape Cross hole Material Iron Surface Treatment Trivalent white Head Shape Trussfrom S$49.99Min. 3 days
- Osaka Spirit Tap type (+) B type truss (SUSXM7) (Packed product)Dimension D (mm) (Maximum) 3.9 / (minimum) 3.8 Dimension C (mm) (Maximum) 4.04 / (minimum) 3.94 Thread Pitch (mm) 0.7 Size of Cross Recess 2 Dimension k (mm) 2.5 Dimension m (mm) 4.7 Dimension dk (mm) 9.4 Socket Shape Cross hole Nominal Size of Screw M4 Material Stainless steel Head Shape Trussfrom S$6.49Min. 3 days
- Osaka Spirit Tap type (+) S type pan (SUSXM7) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Head Shape Plate Material Stainless steelfrom S$6.49Min. 3 days
- Osaka Spirit Tap type (+) S type truss (SUSXM7) (Packed product)Size of Cross Recess 2 Socket Shape Cross hole Material Stainless steel Head Shape Trussfrom S$6.49Min. 3 days
- Osaka Spirit Tap type (+) P type binding (iron / chromate) (small box)Surface Treatment Chromate Socket Shape Cross hole Material Iron Head Shape bindfrom S$45.99Min. 3 days
- Maruemu Sunrock (+) round plate head D = 6 (SUS410) (small box)Dimension C (mm) 0.25 Dimension f (mm) 0.7 Thread Pitch (mm) 0.7 Dimension K (mm) 1.4 Size of Cross Recess 2 Dimensions dk (Φmm) 6 Socket Shape Cross hole Nominal Size of Screw M4 Head Shape Round plate small head Material SUS410from S$179.90Min. 4 days
- Osaka Spirit Tap type (+) P type pan (Iron / Uniqlo) (small box)Socket Shape Cross hole Material Iron Head Shape Plate Surface Treatment Unichromefrom S$57.99Min. 2 days
Filter by categories