Insert Nuts
Other Related Pages
- NIPPON POP RIVETS AND FASTENERS POP Kalei Nut S-(Iron / Trivalent White)Material Iron Surface Treatment Trivalent white
- NIPPON POP RIVETS AND FASTENERS Kalei Nut (Iron / Trivalent Chromated)A nut is attached to the base material of the thin plate by the press-fitting method. Nuts can be attached not only to steel base materials but also to aluminum and stainless steel, which are unsuitable for welding, by press-fitting. The lower part of the flatfish nut has a unique shape (knurl / ... Read MoreHardness (Base material) Hv300 or less Material Steel
- NIPPON POP RIVETS AND FASTENERS POP Kaleinut SS-(Stainless Steel)Material Stainless steel
- JAPAN DRIVE-IT Cage Nut K Type with Trivalent White (Iron / Plain) (Pack)Material Iron Surface Treatment Phosphate
- NIPPON POP RIVETS AND FASTENERS POP Kalei Nut (For Stainless Steel Base) SS-SS (Stainless Steel)Material Stainless steelfrom S$4.89Min. 2 days
- NIPPON POP RIVETS AND FASTENERS Flat Nut SF (Iron / Plain) (Packed Product)It is a completely embedded type and has a flat finish on both the front and back, making it ideal for compact products. The hexagonal body is embedded in the base material to prevent the nut from rotating, and the metal flow into the groove prevents the nut from coming off.Material Iron Surface Treatment Phosphatefrom S$6.39Min. 3 days
- NIPPON POP RIVETS AND FASTENERS ST nut (iron / trivalent white) (packed product)Install M3 to M6 nuts by press press fitting. The rotation of the nut is blocked to allow a part of the hexagonal body to sink into the base material, and the metal flow to the groove under the neck prevents the nut from coming off. The mounting direction can be press-fitted on both the punch sid... Read MoreMaterial Iron Surface Treatment Trivalent white
- Osaka Spirit Curry Round Nut (Iron / Plain)Surface Treatment Fabric (or standard) Material Iron (or standard)
- NIPPON POP RIVETS AND FASTENERS Curry nut (iron / trivalent white) (small box)Material Iron Surface Treatment Trivalent whitefrom S$189.90Min. 2 days
- NIPPON POP RIVETS AND FASTENERS SG nut (iron / trivalent white) (packed product)Install the M8 to M12 nuts by press press fitting. The rotation of the nut is blocked to allow a part of the hexagonal body to sink into the base material, and the metal flow to the groove under the neck prevents the nut from coming off. The mounting direction can be press-fitted on both the punc... Read MoreMaterial Iron Surface Treatment Trivalent whitefrom S$6.39Min. 3 days
- Osaka Spirit Curry Round Nut (Stainless Steel / Plain)Surface Treatment Fabric (or standard) Material Stainless steel (303, 304, XM7, etc.)from S$5.69Min. 4 days
- JAPAN DRIVE-IT Cage Nut K Type with Trivalent White (Iron / Plain) (Small Box)Material Iron Surface Treatment Phosphatefrom S$189.90Min. 3 days
- NIPPON POP RIVETS AND FASTENERS POP Karai Nut SS-(Stainless Steel) (Small Box)Material Stainless steelfrom S$699.90Min. 3 days
- Bohsei Self-clinching flush nut TF (stainless steel) (small box)Material Stainless steelfrom S$569.90Min. 3 days
- Osaka Spirit Curling Nut (Iron / Unichrome) Small BoxMaterial Iron Surface Treatment Unichromefrom S$48.99Min. 12 days
- Fab Ace Fab Nut EK (Iron / Plain) (Small Box)Material Iron Surface Treatment Phosphatefrom S$189.90Min. 17 days
- NIPPON POP RIVETS AND FASTENERS SG Nut (Iron / Plain) (Packed Product)Install the M8 to M12 nuts by press press fitting. The rotation of the nut is blocked to allow a part of the hexagonal body to sink into the base material, and the metal flow to the groove under the neck prevents the nut from coming off. The mounting direction can be press-fitted on both the punc... Read MoreThread Pitch 1.75 Dimension D (mm) 15.9 Dimension S (mm) 16 Workpiece hole diameter (mm) 16 Dimension B (mm) 17 Dimension H1 (mm) 7 Material Iron Nominal Size of Screw M12 Surface Treatment Phosphatefrom S$8.69Min. 3 days
- Bohsei Self-clinching broaching nut TKFS (stainless steel) (small box)Material Stainless steelfrom S$949.90Min. 12 days
- Bohsei Self-clinching blind nut TB (iron / 3valent white) (small box)Material Iron Surface Treatment Trivalent whitefrom S$1,999.00Min. 3 days
- PEM Floating nut AC (stainless steel) (small box)Material Stainless steelfrom S$5,399.00Min. 12 days
- Bohsei Self-clinching broaching nut TKF (iron / 3valent white) (small box)Material Iron Surface Treatment Trivalent whitefrom S$589.90Min. 3 days
- NIPPON POP RIVETS AND FASTENERS SG nut (iron / trivalent white) (small box)Install the M8 to M12 nuts by press press fitting. The rotation of the nut is blocked to allow a part of the hexagonal body to sink into the base material, and the metal flow to the groove under the neck prevents the nut from coming off. The mounting direction can be press-fitted on both the punc... Read MoreMaterial Iron Surface Treatment Trivalent whitefrom S$949.90Min. 3 days
- Bohsei Bob nut BOBS (stainless steel) (small box)Material Stainless steelfrom S$799.90Min. 3 days
- Fab Ace Clinching Floating Nut SR (Iron / Plain) (Small Box)Material Iron Surface Treatment Phosphatefrom S$889.90Min. 17 days
- JAPAN DRIVE-IT Rack nut (stainless steel) (small box)Material Stainless steelfrom S$779.90Min. 3 days
- Bohsei Self-clinching floating nut TAS (iron / 3valent white) (small box)Material Iron Surface Treatment Trivalent whitefrom S$1,799.00Min. 12 days
- PEM SMPS (stainless steel) for clinching nut sheet (small box)Material Stainless steelfrom S$999.00Min. 12 days
- Nishi Seiko NC nut (iron / 3valent white) (small box)Material Iron Type of Thread Nut Surface Treatment Trivalent whitefrom S$159.90Min. 3 days
- Osaka Spirit NC nut (iron / 3valent white) (small box)Dimension S (mm) 0.76 Thread Pitch 0.8 Dimension H (mm) 2 Dimension D (mm) 6.38 Dimension B (mm) 8.8 Material Iron Nominal Size of Screw M5 Surface Treatment Trivalent whitefrom S$249.90Min. 12 days
- PEM Floating nut AS (iron / 3valent white) (small box)Material Iron Surface Treatment Trivalent whitefrom S$2,999.00Min. 12 days
- Osaka Spirit Kalei Miniature Nut (Iron / Plain)Surface Treatment Fabric (or standard) Material Iron (or standard)from S$5.69Min. 4 days
- Fab Ace Clinching flush nut PKS (stainless steel) (small box)Material Stainless steelfrom S$1,199.00Min. 3 days
- Sel Japan Cell fastener (stainless steel) (small box)Dimension C (mm) (Maximum) 1.4 Dimension E (mm) (Minimum) 1.4 Thread Pitch (mm) 0.45 Dimension B (mm) 1.8 Dimension D (mm) 4.25 Dimension F (mm) 4.8 Dimension A (mm) 6.4 Nominal Size of Screw M2.5 Material Stainless steelfrom S$1,199.00Min. 3 days
- Nishi Seiko Curling nut (iron / 3valent white) (small box)Material Iron Type of Thread Nut Surface Treatment Trivalent whitefrom S$63.99Min. 3 days
- NIPPON POP RIVETS AND FASTENERS ST Nut (Iron / Plain) (Small Box)Install M3 to M6 nuts by press press fitting. The rotation of the nut is blocked to allow a part of the hexagonal body to sink into the base material, and the metal flow to the groove under the neck prevents the nut from coming off. The mounting direction can be press-fitted on both the punch sid... Read MoreDimension P (mm) (Maximum) 0.6 Dimension D (mm) (Maximum) 5.97 Dimension L (mm) 0.3 Thread Pitch 0.7 Minimum thickness (mm) 1 Dimension H (mm) 2.7 Dimension S (mm) 6 Workpiece hole diameter (mm) 6 Dimension B (mm) 6.3 Material Iron Nominal Size of Screw M4 Surface Treatment Phosphatefrom S$299.90Min. 3 days
- NIPPON POP RIVETS AND FASTENERS Flat Nut SF (Iron / Plain) (Small Box)It is a completely embedded type and has a flat finish on both the front and back, making it ideal for compact products. The hexagonal body is embedded in the base material to prevent the nut from rotating, and the metal flow into the groove prevents the nut from coming off.Material Iron Surface Treatment Phosphatefrom S$589.90Min. 3 days
- Fab Ace Fab nut EKS (stainless steel) (small box)Material Stainless steelfrom S$1,099.00Min. 3 days
- Bohsei Self-clinching nut TCS (stainless steel) (small box)Material Stainless steelfrom S$889.90Min. 3 days