Plugs / Snap Rings / Pins
In the category of plugs, retaining rings and pins, we handle various types of fasteners and fasteners. In addition to square head and hexagon socket taper screw plugs and flange plugs, there are a wide variety of covers and caps. For retaining rings, C, E, U, etc. Special tools such as pliers and holders are also available. Pins are very fulfilling, centering on parallel pins and taper pins. Since there are many types of them, you can select them after checking their sizes and fits.
Other Related Pages
- Nissan Screw Hexagon socket head taper screw plug Floating (stainless steel)Material / Finish Stainless steel Material Stainless steel
- Dandorivis With Z cap 20To hide the head of a little worrisome bis! For newly built closet shelves and remodeling screws. * This is a cap only product. (Washers and screws sold separately) * Please be careful not to tighten the washers too much. If the washer digs into the material, the cap may not be covered.Material Cap: PE
- Ochiai C-shaped Retaining Rings for Shaft (Iron / ACP) (Small Boxes)Surface Treatment ACP Shape C type retaining ring for shaft Material Ironfrom S$58.99Min. 3 days
- Osaka Spirit Parallel pin m6 with internal thread (stainless steel)Type With internal thread Material Stainless steelfrom S$4.49Min. 2 days
- TAKIGEN MFG Hole plug (for Φ32.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Mass (g) 3.3 Dimension D2 (Φmm) 31.8 Dimension D3 (Φmm) 32 Dimension D1 (Φmm) 34.9 Material Polyamide 66 (PA66) (UL94V-2)from S$0.55Min. 2 days
- TAKIGEN MFG Hole plug (for Φ4.8 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Material Polyamide 66 (PA66) (UL94V-2) Color White (N9.3) Dimension H (mm) 5.9 Mass (g) 0.05 Suitable Thickness of Workpiece (mm) 1.6 Dimension D3 (Φmm) 4.8 TAKIGEN code 24610 Dimension D2 (Φmm) 4.6 Dimension D1 (Φmm) 6.4from S$0.27Min. 5 days
- Iwata Mfg. CapA wide variety of sizes. It can be used as a safety measure to protect protrusions and prevent injuries. * Since it is a molded product, the dimensions may vary.Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyvinyl chloride (PVC)
- Osaka Spirit Split Pin (Stainless Steel)Type Split pin Material Stainless steel
- Osaka Spirit Snap Ring E-Type Retaining Ring (Stainless Steel For Spring) 1 pcSold one.Shape E type retaining ring JIS Standard JIS B 2805 Material Stainless steel for spring
- TRUSCO Bolton pack snap ring (for shaft) (spring steel, HRC44-53)With lugs (holes for pliers), it is easy to put on and take off.Specification For shaft Shape Snap ring for shaft
- Iwata Mfg. Cap D (Pvc)Abundant size variations. It can be used as a safety measure to protect protrusions and prevent injuries. It can be used in low temperature environments such as spray painting.Heat Resistance Temperature (℃) 100 Hardness (Shore A) About 90 Material PVC
- TRUSCO External Snap Ring (Stainless Steel)With lugs (holes for pliers), it is easy to put on and take off.Specification For shaft Shape Snap ring for shaft Material / Finish Stainless steel (SUS304CSP)
- Osaka Spirit Parallel pin B type h7 (stainless steel)Type Parallel pin class B h7 Material SUS303
- Osaka Spirit Split Pin (Iron / Unichrome)Material Iron Type Split pin Surface Treatment Unichrome
- Osaka Spirit Split pin (iron)Material Iron fabric Surface Treatment Phosphate Type Split pin
- Ochiai Spring Pin Straight (Iron / ACP)Surface Treatment ACP Material Iron Type Spring pin straight
- TAIYO STAINLESS SPRING Snap pin (stainless steel) (packed product)It is used to prevent it from coming off by inserting it into a shaft with holes.Type Snap pin Material Stainless steel
- TAIYO STAINLESS SPRING Spring Pin Corrugated (Stainless Steel)Material SUS420J2 Type Spring wave pin
- Osaka Spirit Snap Pin (Iron / Trivalent Chromate)Trivalent chromate plating is RoHS compliant and looks like UNIQLO.Material / Finish Iron / trivalent chromate Type Snap pin
- Iwata Mfg. CapsHeat Resistance Temperature (℃) 220 Hardness (Shore A) About 55 Material Silicon
- TAIYO STAINLESS SPRING E Type Retaining Ring(E Ring) (Stainless Steel)Shape E type retaining ring (E ring) Material Stainless steel
- Osaka Spirit Round Tip Cover (Gray) (Packed)Color Gray Material Soft PVC
- Osaka Spirit Split pin (iron / chromate)Surface Treatment Chromate Material Iron Type Split pin
- OHSATO Lynch pin (trivalent plating)For links and tractor attachments for small and large agricultural machines! It can also be used as a partial retaining fence for wind and snow fences and beast fences, and for various construction equipment.RoHS directive (corresponding to 10 substances) Correspondence Material Iron Finish Trivalent UNIQLO plating
- Ochiai C Type Retaining Ring for Internal (Iron / ACP)Surface Treatment ACP Shape C type retaining ring for hole Material Iron
- Osaka Spirit Snap Ring for External (Steel for Spring, HRC44-53)It is sold in units of one pack.Type For shaft Shape Snap ring for shaft Material Spring steel, HRC44-53
- TRUSCO Square pipe insertA protective cover to prevent injuries on the cut surface of the pipe and to prevent dust.Material LD polyethylene (PE)
- Osaka Spirit Snap Ring E Type Retaining Ring (Spring Steel)Shape E type retaining ring JIS Standard JIS B 2805 Material Spring steel
- IMAO SW Protection CapFor hex bolts and hex nuts. With a locking edge that firmly fixes the cap to the nut and prevents water ingress. Use SW-1 when the washer is not used. Please use SW-2 when using a washer.Color Black Material (Main Unit) Polyethylene
- TRUSCO Snap ring (for holes)With lugs (holes for pliers), it is easy to put on and take off.Specification For holes Shape Snap ring for hole
- Ochiai Spring Pin (Stainless Steel) (Packed)Type Spring pin straight Material Stainless steel
- Osaka Spirit Set cap cover (polyethylene) (packed product)A beautiful cover for the head of bolts for assembling system furniture and unit furniture. Connected Perch Bis (Connected Series) Perfect for the head of Φ13. It can be attached to a countersunk head / trumpet head with a screw diameter of 4 mm to 5.1 mm by using a set cap washer.Outer Diameter (Φmm) 16 Thickness (mm) 3.5 Material Polyethylene
- Nissan Screw Hexagon socket head taper screw plug sink (carbon steel for forging / black oxide film)Surface Treatment Black oxide film Material Carbon steel for forging
- Osaka Spirit Hole snap ring (spring steel, HRC44-53)It is sold in units of one pack.Type For holes Shape Snap ring for hole Material Spring steel, HRC44-53
- Ochiai C Type Retaining Ring for External (Iron / ACP)Shape C type retaining ring for shaft Material Iron
- Osaka Spirit Push Nut for Stud Retention (SUS)Material SUS Shape For push nut shaft
Filter by categories