Hole Plugs
- TAKIGEN MFG Hole plug (for Φ32.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Mass (g) 3.3 Dimension D2 (Φmm) 31.8 Dimension D3 (Φmm) 32 Dimension D1 (Φmm) 34.9 Material Polyamide 66 (PA66) (UL94V-2)from S$0.55Min. 2 days
- TAKIGEN MFG Hole plug (for Φ4.8 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Material Polyamide 66 (PA66) (UL94V-2) Color White (N9.3) Dimension H (mm) 5.9 Mass (g) 0.05 Suitable Thickness of Workpiece (mm) 1.6 Dimension D3 (Φmm) 4.8 TAKIGEN code 24610 Dimension D2 (Φmm) 4.6 Dimension D1 (Φmm) 6.4from S$0.27Min. 5 days
- TAKIGEN MFG Hole plug (for Φ22.2 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Mass (g) 1.96 Dimension H (mm) 11.5 Dimension D2 (Φmm) 22 Dimension D3 (Φmm) 22.2 Dimension D1 (Φmm) 25.8 Material Polyamide 66 (PA66) (UL94V-2)
- TAKIGEN MFG Hole plug (for Φ30.1 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Mass (g) 2.57 Dimension D2 (Φmm) 29.9 Dimension D3 (Φmm) 30.1 Dimension D1 (Φmm) 33 Material Polyamide 66 (PA66) (UL94V-2)from S$0.55Min. 2 days
- TAKIGEN MFG Hole plug (for Φ25.5 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Mass (g) 2.53 Dimension D2 (Φmm) 25.3 Dimension D3 (Φmm) 25.5 Dimension D1 (Φmm) 30.5 Material Polyamide 66 (PA66) (UL94V-2)from S$0.43Min. 2 days
- TAKIGEN MFG Hole plug (for Φ15.9 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 0.85 Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 10.3 Dimension D2 (Φmm) 15.7 Dimension D3 (Φmm) 15.9 Dimension D1 (Φmm) 18.2 Material Polyamide 66 (PA66) (UL94V-2)from S$0.28Min. 2 days
- ESCO Hole PlugIt is used to close holes that are no longer used.Material Nylon Suitable Door Thickness to Mount (mm) 0.8~3.2from S$24.99Min. 2 days
- TAKIGEN MFG Hole plug (for Φ20.6 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Mass (g) 1.5 Dimension H (mm) 10.3 Dimension D2 (Φmm) 20.4 Dimension D3 (Φmm) 20.6 Dimension D1 (Φmm) 22.6 Material Polyamide 66 (PA66) (UL94V-2)
- TAKIGEN MFG Hole plug (for Φ11.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 0.5 Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 10.3 Dimension D2 (Φmm) 10.8 Dimension D3 (Φmm) 11 Dimension D1 (Φmm) 13.5 Material Polyamide 66 (PA66) (UL94V-2)
- TAKIGEN MFG Hole plug (for Φ12.7 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 0.65 Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 10.3 Dimension D2 (Φmm) 12.5 Dimension D3 (Φmm) 12.7 Dimension D1 (Φmm) 14.6 Material Polyamide 66 (PA66) (UL94V-2)from S$0.25Min. 2 days
- TAKIGEN MFG Hole plug (for Φ6.4 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 0.18 Suitable Thickness of Workpiece (mm) 0.8、1.6 Dimension D2 (Φmm) 6.1 Dimension D3 (Φmm) 6.4 suitable hole diameter (mm) 6.4 Dimension D1 (Φmm) 8 Dimension H (mm) 8 Material Polyamide 66 (PA66) (UL94V-2)
- TAKIGEN MFG Hole plug (for Φ28.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Mass (g) 2.56 Dimension D2 (Φmm) 27.8 Dimension D3 (Φmm) 28 Dimension D1 (Φmm) 31 Material Polyamide 66 (PA66) (UL94V-2)from S$0.46Min. 2 days
- TAKIGEN MFG Hole plug (for Φ9.5 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 0.43 Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 10.3 Dimension D1 (Φmm) 12 Dimension D2 (Φmm) 9.3 Dimension D3 (Φmm) 9.5 Material Polyamide 66 (PA66) (UL94V-2)from S$0.24Min. 2 days
- TAKIGEN MFG Hole plug (for Φ35.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Mass (g) 3.83 Dimension D2 (Φmm) 34.8 Dimension D3 (Φmm) 35 Dimension D1 (Φmm) 38 Material Polyamide 66 (PA66) (UL94V-2)
- TAKIGEN MFG Hole plug (for Φ14.3 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 0.78 Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 10.3 Dimension D2 (Φmm) 14.1 Dimension D3 (Φmm) 14.3 Dimension D1 (Φmm) 16.7 Material Polyamide 66 (PA66) (UL94V-2)from S$0.28Min. 2 days
- TAKIGEN MFG Hole plug (for Φ38.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Dimension D2 (Φmm) 37.8 Dimension D3 (Φmm) 38 Mass (g) 4.39 Dimension D1 (Φmm) 42.7 Material Polyamide 66 (PA66) (UL94V-2)
- TAKIGEN MFG Hole plug (for φ8.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 0.23 Suitable Thickness of Workpiece (mm) 0.8、1.6 Dimension D2 (Φmm) 7.7 Dimension D3 (Φmm) 8 Dimension H (mm) 8 Dimension D1 (Φmm) 9.5 Material Polyamide 66 (PA66) (UL94V-2)
- TAKIGEN MFG Hole plug (for Φ19.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Mass (g) 1.23 Dimension H (mm) 10.3 Dimension D2 (Φmm) 18.8 Dimension D3 (Φmm) 19 Dimension D1 (Φmm) 23.2 Material Polyamide 66 (PA66) (UL94V-2)from S$0.38Min. 2 days
- TAKIGEN MFG Hole plug (for Φ51.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Dimension D2 (Φmm) 50.8 Dimension D3 (Φmm) 51 Dimension D1 (Φmm) 55 Mass (g) 6.36 Material Polyamide 66 (PA66) (UL94V-2)from S$0.90Min. 2 days
- TAKIGEN MFG Hole plug (for Φ17.5 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Mass (g) 1.05 Dimension H (mm) 10.3 Dimension D2 (Φmm) 17.3 Dimension D3 (Φmm) 17.5 Dimension D1 (Φmm) 20 Material Polyamide 66 (PA66) (UL94V-2)
- TAKIGEN MFG Hole plug (for φ45.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Suitable Thickness of Workpiece (mm) 0.8、1.6、2.3、3.2 Dimension H (mm) 11.5 Dimension D2 (Φmm) 44.7 Dimension D3 (Φmm) 45 Dimension D1 (Φmm) 48.4 Mass (g) 5.29 Material Polyamide 66 (PA66) (UL94V-2)from S$0.90Min. 2 days
- TAKIGEN MFG Hole plug (for Φ4.8 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 0.05 Suitable Thickness of Workpiece (mm) 1.6 Dimension D2 (Φmm) 4.6 Dimension D3 (Φmm) 4.8 Dimension H (mm) 5.9 Dimension D1 (Φmm) 6.4 Material Polyamide 66 (PA66) (UL94V-2)
- Koyo Fastener Hole plug (resin / ivory) (small box)Surface Treatment Ivory Material Resinfrom S$39.99Min. 12 days
- TAKIGEN MFG Hole plug (for Φ35.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Dimension H (mm) 11.5 Dimension D2 (Φmm) 34.8 TAKIGEN code 24626 Material Polyamide 66 (PA66) (UL94V-2) Dimension D3 (Φmm) 35.0 Suitable Thickness of Workpiece (mm) 0.8・1.6・2.3・3.2 Mass (g) 3.83 Color White (N9.3) Dimension D1 (Φmm) 38.0from S$0.74Min. 2 days
- TAKIGEN MFG Hole plug (for Φ20.6 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Material Polyamide 66 (PA66) (UL94V-2) Color White (N9.3) Dimension D2 (Φmm) 20.4 TAKIGEN code 24620 Suitable Thickness of Workpiece (mm) 0.8・1.6・2.3・3.2 Mass (g) 1.50 Dimension H (mm) 11.5 Dimension D3 (Φmm) 20.6 Dimension D1 (Φmm) 22.6from S$0.43Min. 5 days
- TAKIGEN MFG Hole plug (for Φ38.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Mass (g) 4.39 Dimension H (mm) 11.5 Color White (N9.3) Dimension D1 (Φmm) 42.7 TAKIGEN code 24627 Dimension D2 (Φmm) 37.8 Material Polyamide 66 (PA66) (UL94V-2) Suitable Thickness of Workpiece (mm) 0.8・1.6・2.3・3.2 Dimension D3 (Φmm) 38.0from S$0.76Min. 2 days
- Osaka Spirit SDC protect parts color cap red (resin / red) (small box)Surface Treatment Red Material Resinfrom S$49.99Min. 3 days
- Koyo Fastener Hole plug (resin / D ivory) (small box)Surface Treatment D ivory Material Resinfrom S$37.99Min. 12 days
- TAKIGEN MFG Hole plug (for φ45.0 hole)Uses UL standard compliant material One size can handle plate thicknesses of 0.8, 1.6, 2.3, and 3.2 mm. Installation is as simple as pushing with your finger to close unnecessary holes.Dimension D1 (Φmm) 48.4 Material Polyamide 66 (PA66) (UL94V-2) TAKIGEN code 24628 Color White (N9.3) Dimension D2 (Φmm) 44.7 Dimension H (mm) 11.5 Mass (g) 5.29 Suitable Thickness of Workpiece (mm) 0.8・1.6・2.3・3.2 Dimension D3 (Φmm) 45.0from S$0.99Min. 5 days
- Nifco Hole plug (black) (small box)Nominal Size 4771-02 Color Black Material Resinfrom S$28.99Min. 3 days
- TAKIGEN MFG Hole plugUses UL standard compliant material Closes the coin lock panel hole (Φ19.5 × 16). Compatible with plate thicknesses of 0.8, 1.2, 1.6, and 2.3 mm. Just push with your finger to installMaterial Polyamide 66 (PA66) (UL94V-2) TAKIGEN code 23906 Standard Color Light grayfrom S$0.62Min. 5 days
- Nifco Plastic foot (black) (small box)Nominal Size 2S18-02 Color Black Material Resinfrom S$34.99Min. 3 days
- Osaka Spirit SDC protection parts SR1011 (resin / white) (small box)Material Resin Surface Treatment Whitefrom S$199.90Min. 3 days
- Osaka Spirit Atamakakite (resin) (small box)Thickness (mm) 1.1 Material Resinfrom S$119.90Min. 3 days
- Osaka Spirit SDC Protect Parts Color Cap Blue (Resin / Blue) (Small Box)Surface Treatment Blue Material Resinfrom S$55.99Min. 12 days
- Osaka Spirit SDC protection parts SR1020 (resin / black) (small box)Surface Treatment Black Material Resinfrom S$129.90Min. 3 days