Roll Pins
- Osaka Spirit Roll PinSurface Treatment Phosphate Type Roll pin Material Spring steel
- TRUSCO Roll PinA simple knock pin that does not require phase flat hole accuracy. It is fixed from the inside by the force of the spring acting outward. (Applicable holes are the same as the nominal diameter)Type Roll pin Material / Finish SK5, HRC45-50 / black coating
- Osaka Spirit Corrugated roll pin (SUS420J2)Type Corrugated roll pin Material SUS420J2
- ESCO Spring roll tweezersMaterial Spring steel Hardness HRC45 Surface Treatment Tempa color Case Dimensions (mm) 207×145×40 Type Spring roll pinfrom S$87.99Min. 2 days
- TRUSCO Corrugated roll pinA simple knock pin that does not require phase flat hole accuracy. It is fixed from the inside by the force of the spring acting outward. (The applicable hole is the same as the nominal diameter.) The corrugated groove has a shape that makes it difficult for products to get entangled with each ot... Read MoreMaterial Stainless steel (SUS420J2)from S$10.99Min. 2 days