Eye Nuts
Eyenuts are parts and hanging brackets used for lifting construction hardware that is mainly heavy. Since there is a working load unlike the metal fittings for tightening, it is important to select a product considering the appropriate strength, heat resistance and corrosion resistance according to the application. The material is stainless steel or iron, and the ring part looks like an eye (in English), so it is now called an eye nut. Use a proper product correctly as it may cause a serious accident if it is used incorrectly to lift heavy objects.
Other Related Pages
- Osaka Spirit Eyenut (Iron / Uniqlo)Material Iron Thread Type Meter coarse Surface Treatment Unichrome
- Osaka Spirit Eye nut (stainless steel)Thread Type Meter coarse Material Stainless steel (SUS304)
- Osaka Spirit Eyenut (Iron / Plain)Material Iron Surface Treatment Phosphate
- Osaka Spirit Eyenut (Iron / chromate)Surface Treatment Chromate Material Iron Thread Type Meter coarse
- Osaka Spirit Ainut Wit (Iron / Uniqlo)Material Iron Surface Treatment Unichrome Thread Type witfrom S$5.39Min. 3 days
- Osaka Spirit Ainut (Wit (imported goods (iron / UNIQLO)Material Iron (or standard) Surface Treatment Unichrome Nominal Size of Screw W3/8from S$79.99Min. 4 days
- Osaka Spirit Ainut Wit (Stainless Steel)Material Stainless steel Thread Type witfrom S$12.99Min. 3 days
- Osaka Spirit Ainut (iron / trivalent white) (small box)Material Iron Surface Treatment Trivalent whitefrom S$66.99Min. 3 days
- Osaka Spirit Ainut (iron / trivalent white)Material Iron Surface Treatment Trivalent whitefrom S$5.99Min. 3 days
- ESCO M5x17.5mm eye nut (right hand screw / stainless steel)Esco Part No. EA638RX-2 Material Stainless steelfrom S$11.99Min. 4 days
- Osaka Spirit Ainut Wit (Iron / Uniqlo) (small box)Material Iron Surface Treatment Unichrome Thread Type witfrom S$57.99Min. 3 days
- Osaka Spirit Ainut (Wit) (Iron / Chromate)Surface Treatment Chromate Material Iron Thread Type witfrom S$23.99Min. 12 days
- ESCO M8x28.0mm eye nut (right hand screw / stainless steel)Esco Part No. EA638RX-4 Material Stainless steelfrom S$15.99Min. 4 days
- Osaka Spirit Eyenut (Iron / chromate)Surface Treatment Chromate Material Iron Thread Type Meter coarsefrom S$19.99Min. 3 days
- Osaka Spirit Eye Nut (Whitworth Thread) (Iron / Plain)Material Iron Surface Treatment Phosphate Thread Type witfrom S$4.89Min. 3 days
- ESCO M10x34.0mm eye nut (right-hand thread / stainless steel)Esco Part No. EA638RX-5 Material Stainless steelfrom S$23.99Min. 4 days
- Osaka Spirit Eyenut (Iron / Dob) (small box)Surface Treatment Dove Material Ironfrom S$78.99Min. 3 days
- Osaka Spirit Eyenut (Iron / Uniqlo) (small box)Material Iron Surface Treatment Unichromefrom S$57.99Min. 3 days
- ESCO M12x40.0mm Eye nut (Right thread / Stainless steel)Esco Part No. EA638RX-6 Material Stainless steelfrom S$34.99Min. 4 days
- Osaka Spirit Eye nut (iron / chromate) (small box)Surface Treatment Chromate Material Ironfrom S$57.99Min. 3 days
- Osaka Spirit Ainut wit (iron / chromate)Surface Treatment Chromate Material Iron Thread Type witfrom S$6.19Min. 3 days
- Osaka Spirit Eye Nut (Iron / Plain) (Small Box)Material Iron Surface Treatment Phosphatefrom S$53.99Min. 3 days
- Osaka Spirit Eyenut (Wit) (Iron / Chromate) (Small Box)Surface Treatment Chromate Material Iron Thread Type witfrom S$69.99Min. 12 days
- Osaka Spirit Eyenut (SUS316L / Plain)Surface Treatment Fabric (or standard) Material SUS316Lfrom S$43.99Min. 4 days
- Osaka Spirit Eyenut (316L) (small box)Dimension H (mm) (Reference) 39.3 Dimension t (mm) 12 Dimension D (mm) 16 Dimension b (mm) 20 Dimension h (mm) 23 Dimension a (mm) 32.6 Dimension c (mm) 6.3 Dimension d1 (mm) 8.5 Dimension r About 8 Nominal Size of Screw M8 Material SUS316Lfrom S$2,899.00Min. 4 days
- Osaka Spirit Eyenut (316L)Dimension H (mm) (Reference) 39.3 Dimension t (mm) 12 Dimension D (mm) 16 Dimension b (mm) 20 Dimension h (mm) 23 Dimension a (mm) 32.6 Dimension c (mm) 6.3 Dimension d1 (mm) 8.5 Dimension r About 8 Nominal Size of Screw M8 Material SUS316Lfrom S$45.99Min. 4 days
- Osaka Spirit Eye Nut (Fine (Iron / Plain)Thread Pitch 2 Surface Treatment Fabric (or standard) Material Iron (or standard) Nominal Size of Screw M24P2.0from S$109.90Min. 4 days
- Osaka Spirit Ainut (Iron / 3valent white)Material Iron Thread Type Meter coarse Surface Treatment Trivalent whitefrom S$23.99Min. 3 days
- Osaka Spirit Ainut Wit (Iron / 3valent white) (small box)Material Iron Surface Treatment Trivalent white Thread Type witfrom S$79.99Min. 3 days
- Osaka Spirit Ainut (Wit) (Iron / Dob) (Small Box)Surface Treatment Dove Material Iron Thread Type witfrom S$87.99Min. 3 days
- Osaka Spirit Eye nut (iron / chromate) (small box)Thread Pitch 2 Surface Treatment Chromate Material Iron Nominal Size of Screw M14 Thread Type Meter coarsefrom S$89.99Min. 12 days
- Osaka Spirit Eye Nut Whitworth Thread (Iron / Plain) (Small Box)Material Iron Surface Treatment Phosphate Thread Type witfrom S$59.99Min. 3 days
- Osaka Spirit Ainut (iron / 3valent white) (small box)Thread Pitch 2 Material Iron Nominal Size of Screw M14 Thread Type Meter coarse Surface Treatment Trivalent whitefrom S$129.90Min. 3 days
- Osaka Spirit Ainut wit (stainless steel) (small box)Material Stainless steel Thread Type witfrom S$389.90Min. 3 days
- Osaka Spirit Ainut (iron / trivalent white)Material Iron (or standard) Surface Treatment Trivalent whitefrom S$68.99Min. 4 days
- Osaka Spirit Eyenut (imported goods (iron / UNIQLO)Material Iron (or standard) Nominal Size of Screw M30 Surface Treatment Unichromefrom S$29.99Min. 4 days
- Osaka Spirit Eyenut (stainless steel) (small box)Material Stainless steelfrom S$439.90Min. 3 days