Hexagon Nuts
Hexagon nut is a typical type of nut and is characterized by its hexagonal shape. Used in combination with screws and bolts. There are many uses and it is often used in familiar places, and you will find hex nuts everywhere in your life. Small ones are used for precision machinery, and large ones are used for ships. To tighten the nut, a spanner or a spectacle wrench is used. However, it is important to select an appropriate tool according to the application and situation in order to prevent the pain of the nut.
Other Related Pages
- Osaka Spirit Hexagon Nut Grade 1 Left-Hand Thread (Stainless ) (Packed)Number of Threads - Standard 1 kind Thread Type Meter coarse Type of Thread Nut Material Stainless steel
- Osaka Spirit Hex nut 2 types (iron / trivalent white)Standard 2 types Material Iron Thread Type Meter coarse Type of Thread Nut Surface Treatment Trivalent whitefrom S$4.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) SHNI / SWAI Inconel Hex Nut / Inconel WasherMaterial Inconelfrom S$15.99Min. 4 days
- WURTH Hex nut UNIQLODIN 934 Galvanized steel I6I / I8I, blue passive treatment (A2K). There is a load limit. * Hexagon bolts of strength class 8.8 must be used with nuts of strength class 8 or higher. * Hex nuts that comply with the abolished DIN 934 standard and have a low nominal height cannot support test loads t... Read MoreRoHS Directive 10 substances Standard DIN 934 Material Steel Surface Tinfrom S$47.99Min. 4 days
- Osaka Spirit Small hexagon nut 3 types (iron / trivalent white) (small box)Standard 3 types Material Iron Thread Type Meter coarse Type of Thread Nut Surface Treatment Trivalent whitefrom S$109.90Min. 3 days
- Osaka Spirit Hexagon Nut Grade1 (Iron / Unichrome) PackedIt is a small-lot sale in pack units. CoarseStandard 1 kind Material / Finish Iron / Unichrome Type of Thread Nut Surface Treatment Unichrome
- Osaka Spirit Hex nut 3 types (Iron / Uniqlo)CoarseStandard 3 types Material Iron Type of Thread Nut Surface Treatment Unichrome
- Osaka Spirit Hex nut 1 type (S45C (H) / Parker)Standard 1 kind Heat Treatment H Hardness HRC18~25 Thread Type Meter coarse Type of Thread Nut Surface Treatment Parker Material S45C
- Osaka Spirit Hex nut 1 type (iron / unichrome) in small boxIt is sold in small boxes. CoarseStandard 1 kind Material / Finish Iron / Unichrome Type of Thread Nut Surface Treatment Unichrome
- Osaka Spirit Hexagon Nut Grade 3 (Stainless)It is a small-lot sale in pack units. CoarseStandard 3 types Type of Thread Nut Material Stainless steel
- Osaka Spirit Hex Nut Class 1 (Stainless Steel)Standard 1 kind Thread Type Meter coarse Type of Thread Nut Material Stainless steel
- Osaka Spirit Hex Nut Class 1 Wit Screw (Iron / Unichrome)It is a small-lot sale in pack units. Coarse inch sizeStandard 1 kind Material / Finish Iron / Unichrome Type of Thread Nut Surface Treatment Unichrome Thread Type wit
- Osaka Spirit Hexagon Nut Grade 2 (Stainless )Standard 2 types Material Stainless steel
- Osaka Spirit Hex Nut 1 Type (SS400 / Plain)Standard 1 kind Material Iron Type of Thread Nut Surface Treatment Phosphate
- Osaka Spirit Hex nut 1 type (Iron / chromate)It is a small-lot sale in pack units. CoarseStandard 1 kind Surface Treatment Chromate Material / Finish Iron / chromate Thread Type Meter coarse Type of Thread Nut
- Osaka Spirit Houma nut 1 type (Iron / Dob)* Dove plating has a large film thickness, so it may not be compatible with other surface-treated bolts / nuts.Standard 1 kind Surface Treatment Dove Material / Finish Iron / Dob Thread Type Meter coarse
- Osaka Spirit Hexagon Nut Grade 1 (Stainless / Black)Standard 1 kind Surface Treatment Black Type of Thread Nut Material Stainless steel
- Osaka Spirit Hex nut 1 type fine (stainless steel)Standard 1 kind Thread Type Metric detail Type of Thread Nut Material Stainless steel
- Osaka Spirit Hex Nut Class 1 Wit Screw (Stainless Steel)It is a small-lot sale in pack units. CoarseStandard 1 kind Type of Thread Nut Material / Finish SUS304 Thread Type wit
- Osaka Spirit Hex Nut Class 1 Fine (Iron / Uniqlo)Standard 1 kind Material Iron Thread Type Metric detail Surface Treatment Unichrome
- Osaka Spirit Hexagon Nut 1 Type (Polycarbonate (Transparent))Standard 1 kind Material Polycarbonate Color Transparent
- Osaka Spirit Small hexagon nut Class 1 Wit (Iron / Uniqlo) (Packed product)Standard 1 kind Number of Threads 16 Material Iron Type of Thread Nut Surface Treatment Unichrome Nominal dimensions of screw W3/8 Thread Type wit
- TRUSCO Bolton pack hexagon nut 1 type (stainless steel)One type of nut is single-sided, and the height of the nut is 80% of the screw diameter.Standard 1 kind
- Osaka Spirit Hexagon Nut Grade 3 Fine (Stainless )Standard 3 types Thread Type Metric detail Type of Thread Nut Material Stainless steel
- Osaka Spirit Hex nut 1 type (SCM435 (H))Standard 1 kind Heat Treatment H Thread Type Meter coarse Type of Thread Nut Material SCM435
- Osaka Spirit Hexagon nut Class 1 (Iron / Dob) (Packed product)* Dove plating has a large film thickness, so it may not be compatible with other surface-treated bolts / nuts.Standard 1 kind Surface Treatment Dove Material Iron Material / Finish Iron / Dob Thread Type Meter coarse Type of Thread Nut
- Osaka Spirit Hexagon formed Nut Grade 1 (S45C / H) Pack UnitStandard 1 kind Heat Treatment H Thread Type Meter coarse Material S45C
- Osaka Spirit Hex Nut Unified Thread Fine (UNF) Uncoated (Stainless Steel)Type of Thread Nut Material Stainless steel Thread Type UNF
- Osaka Spirit Hex nut 1 type (S45C / Trivalent Black)Standard 1 kind Heat Treatment H Thread Type Meter coarse Type of Thread Nut Material S45C Surface Treatment Trivalent black
- Osaka Spirit Hex nut 1 type (316L)Standard 1 kind Type of Thread Nut Material SUS316L
- Osaka Spirit Small Hexagon Nut Grade 1 (S45C (H) / Unichrome) (Packed)Standard 1 kind Thread Pitch 1.25 Dimension S (mm) 12 Width Across Flats S (mm) 12 Dimension m (mm) 6.5 Thickness (mm) 6.5 Heat Treatment H Nominal dimensions of screw M8 Thread Type Meter coarse Type of Thread Nut Material S45C Surface Treatment Unichrome
- Osaka Spirit Cutting nut 1 type (Shinchu)Standard 1 kind Material Brass Thread Type Meter coarse Surface Treatment Phosphate
- Osaka Spirit Small Hexagon Nut Grade 1 Fine (S45C / Trivalent Black) (Packed)Standard 1 kind Thread Pitch 1.25 Heat Treatment H Thread Type Metric detail Type of Thread Nut Material S45C Surface Treatment Trivalent black
- Osaka Spirit Hex Nut Unified Thread Coarse (UNC) Coated (Stainless Steel) (Pack Product)Type of Thread Nut Material Stainless steel Thread Type UNC
- Osaka Spirit Hexagon nut Class 1 (Aluminum) (Packed product)Standard 1 kind Thread Type Meter coarse Type of Thread Nut
- Osaka Spirit Hex nut 3 types Fine (Iron / Uniqlo)Standard 3 types Material Iron Thread Type Metric detail Type of Thread Nut Surface Treatment Unichrome
- Osaka Spirit Hex Nut 3 Types Extra Fine (Stainless Steel)Standard 3 types Type of Thread Nut Material Stainless steel
- Osaka Spirit Hexagon Nut Grade 1 Left-Hand Thread (Iron / Unichrome) (Packed)Standard 1 kind Material Iron Type of Thread Nut Surface Treatment Unichrome
- Osaka Spirit Hex nut 1 type cutting (brass (low cadmium) / nickel)Standard 1 kind Material Brass Surface Treatment Nickel Type of Thread Nut