Hexagon Nuts (Type 4)
- Osaka Spirit Hex nut (4 types) (stainless steel) (packed product)Thread Pitch 1.25 Dimension dw1 (Φmm) 11.7 min Dimension S (mm) 13 Width Across Flats S (mm) 13 Standard 4 types Thickness (mm) 6.5 Dimension m (mm) 6.5 Dimension c (mm) About 0.4 Dimension e (mm) About 15 Nominal dimensions of screw M8 Thread Type Meter coarse Type of Thread Nut Material Stainless steelfrom S$6.49Min. 2 days
- Osaka Spirit Hex Nut (4 Types) (Iron / Plain) (Small Box)Dimension m (mm) 13 Thickness (mm) 13 Thread Pitch 2 Dimension dw1 (Φmm) 22.3 Width Across Flats S (mm) 24 Dimension S (mm) 24 Standard 4 types Dimension C (mm) About 0.6 Dimension e (mm) About 27.7 Material Iron Nominal Size of Screw M16 Thread Type Meter coarse Surface Treatment Phosphatefrom S$129.90Min. 2 days
- Osaka Spirit Hex Nut (4 Types (Cutting (Stainless Steel / Plain))Surface Treatment Fabric (or standard) Nominal Size of Screw M6 Material Stainless steel (303, 304, XM7, etc.)from S$6.49Min. 4 days
- Osaka Spirit Hex nut (4 types) (stainless steel) (small box)Standard 4 types Thread Type Meter coarse Material Stainless steelfrom S$359.90Min. 3 days