Spacers
A spacer is a cylindrical or polygonal column-shaped part that is used when it is sandwiched between parts to be fixed. A spacer that is used as a fixing foot that secures a clearance from the tightening part while supporting the board when fixing the electronic board is particularly common. The materials are from those made of highly insulating resin to those made of metal. There is also a product called a hexagonal spacer that doubles as a spacer and a mounting screw. Select the optimal spacer according to the place to be used and the gap to be secured.
Other Related Pages
- Hirosugi-Keiki Round hollow spacer CB-E (brass (low cadmium) / nickel) (packed product)Material Brass (low cadmium) Surface Treatment Nickel
- Ubon Insulation bush for equipmentIt can be used to float the insulation base of various devices such as sequencers and inverters. Insulation of the base of the device can be secured.Color Black Dimension L3 (mm) Concave (B) 3 Material PPfrom S$4.49Min. 2 days
- Hirosugi-Keiki Spacer (peak spacer) BSPE-300 series (M = 3 pitch 0.5)Thread Size M3 Type Male / Female Material peakfrom S$42.99Min. 6 days
- TAIYO STAINLESS SPRING Spacer (Iron / Trivalent White) (Packed product)Material Iron Surface Treatment Trivalent white
- HOSHIMOTO Hexagon spacerMaterial Iron (SS) Surface Treatment Trivalent chromate plating
- Hirosugi-Keiki Spacer (Brass Spacer) BSB-300E Series (M = 3 Pitch 0.5)Cell Spacing (mm) 0.5 RoHS Directive 10 substances Thread Size M3 Surface Treatment Nickel plating (Ni)
- HOSHIMOTO Iron round bossBOX for switchboard, control panel, instrument panel.Material Iron fabric (SS400)
- Hirosugi-Keiki Hex Spacer ASB-E (Brass (low cadmium) / Nickel)Surface Treatment Nickel
- Osaka Spirit ECO-FE Hexagon (Iron (Lead-Free Steel) / Trivalent White)Material Iron (lead-free steel) Surface Treatment Trivalent white
- MYG Hexagon Male Screw / Female Screw (M Type) Brass Hexagonal Spacer Male ScrewMaterial Brass C3604BD Surface Treatment Ni plating
- HOSHIMOTO SUS round bossBOX for switchboard, control panel, instrument panel.Material Stainless steel (SUS304)
- Osaka Spirit ECO-BS Hollow Round Spacer (Brass (Low Cadmium) / Nickel) (Packaged)Material Brass Surface Treatment Nickel
- Hirosugi-Keiki Spacer (Steel Spacer) CF-600ZE Series (for M = 6)Thread Size For M6 Type Hollow (pipe) Material Steel
- Hirosugi-Keiki Spacer (nylon spacer) BSN-300 series (M = 3 pitch 0.5)RoHS Directive 10 substances Thread Size M3 Type Male / Female Material Nylon 66 Color Translucent
- Hirosugi-Keiki POM round hollow spacer C (Duracon) (packed product)Material Duracon (R) (POM) Type Hollow (pipe)
- Osaka Spirit Stainless Steel Spacer (Stainless Steel)Material Stainless steel
- HOSHIMOTO Round Pipe SpacerMaterial Iron (SS) Surface Treatment Trivalent chromate plating
- Hirosugi-Keiki Spacer (Brass spacer) ASB-300E series (M = 3 pitch 0.5)Cell Spacing (mm) 0.5 RoHS Directive 10 substances Thread Size M3 Surface Treatment Nickel plating (Ni)
- MYG Hexagon Double-Internal Thread (Grade F) Brass Hexagon Spanner Hexagon Double-Internal ThreadMaterial Brass C3604BD / Nickel plating
- Hirosugi-Keiki Spacer (Duracon spacer) BS-300E series (M = 3 pitch 0.5)Color Body: Milky white Thread Size M3 Type Male / Female Surface Treatment Nickel plating (Ni)
- Hirosugi-Keiki Spacer (Brass Spacer) BSB-400E Series (M = 4 Pitch 0.7)Thread Pitch 0.7 Screw Length (mm) 7 Width Across Flats (mm) 7 Thread Size M4 Type Male / Female Surface Treatment Nickel plating (Ni)
- T.SIN (Teishin Electric) Brass Spacer SBB TypeMaterial Brass C3604BD / Nickel plating Standard ISO standard
- Hirosugi-Keiki Spacer (Duracon spacer) C-300 series (Outer diameter Φ6 for M = 3)RoHS Directive 10 substances Thermal Deformation Temperature (℃) 110(1.82Mpa) Material Duracon (POM) Thread Size For M3 Type Hollow (pipe) Color Milky white UL Standard UL94-HB (material)
- Hirosugi-Keiki Spacer (Steel Spacer) CF-400ZE Series (for M = 4)RoHS Directive 10 substances Thread Size For M4 Material Steel plate (SPCC) Surface Treatment Trivalent chromium chromate
- Hirosugi-Keiki Spacer (Brass Spacer) BSB-2600E Series (M = 2.6 Pitch 0.45)Cell Spacing (mm) 0.45 Thread Size M2.6 Surface Treatment Nickel plating (Ni)
- Hirosugi-Keiki Spacer (Nylon Spacer) CN-300 Series (for M = 3)RoHS Directive 10 substances Thermal Deformation Temperature (℃) 75(1.82Mpa) Thread Size For M3 Type Hollow (pipe) Material Nylon 66 Color Translucent UL Standard UL94V-2 (material)
- Hirosugi-Keiki Spacer (brass spacer) BSB-500E series (M = 5 pitch 0.8)Thread Size M5 Type Male / Female Surface Treatment Nickel plating (Ni)from S$4.89Min. 2 days
- Hirosugi-Keiki Spacer (Steel Spacer) CF-500ZE Series (for M = 5)Thread Size For M5 Type Hollow (pipe) Material Steel
- Hirosugi-Keiki Spacer (Steel Spacer) CF-300ZE Series (for M = 3)Thread Size For M3 Type Hollow (pipe) Material Steel
- Hirosugi-Keiki Both Internal Thread Round Spacer Aru (SUS303)Material SUS303
- Kameda Denki Hexagon SupporterA steel supporter that is convenient for mounting boards, protective covers, and parts.Surface Treatment 3C trivalent chromate Material Iron SUM-23 Specification RoHS compliant product (3C) Type Standard
- HOSHIMOTO Iron round boss (semi-standard)BOX for switchboard, control panel, instrument panel.RoHS Directive 10 substances
- Hirosugi-Keiki Spacer (Aluminum Spacer) CL-600E Series (for M = 6)RoHS Directive 10 substances Thread Size For M6 Type Hollow (pipe) Surface Treatment Pickling
- Ubon Swivel bush with adhesive KG-S seriesIdeal for protecting electric wires when penetrating panel chassis. With adhesive on the inside, it can be installed easily and securely without coming off. It is easy to install because it is a built-in type and has excellent flexibility. Excellent workability! Since it is a long type, it can be... Read MoreMaterial Polyethylene
- Hirosugi-Keiki Spacer (brass spacer) BSB-2000E series (M = 2 pitch 0.4)Thread Pitch 0.4 Width Across Flats (mm) 4 Thread Size M2 Surface Treatment Nickel plating (Ni)from S$6.39Min. 2 days
Filter by categories