Other Spacers
Other Related Pages
- Ubon Insulation bush for equipmentIt can be used to float the insulation base of various devices such as sequencers and inverters. Insulation of the base of the device can be secured.Color Black Dimension L3 (mm) Concave (B) 3 Material PPfrom S$4.49Min. 2 days
- Hirosugi-Keiki Spacer (peak spacer) BSPE-300 series (M = 3 pitch 0.5)Thread Size M3 Type Male / Female Material peakfrom S$42.99Min. 6 days
- TAIYO STAINLESS SPRING Spacer (Iron / Trivalent White) (Packed product)Material Iron Surface Treatment Trivalent white
- Hirosugi-Keiki Spacer (Steel Spacer) CF-600ZE Series (for M = 6)Thread Size For M6 Type Hollow (pipe) Material Steel
- Hirosugi-Keiki Spacer (nylon spacer) BSN-300 series (M = 3 pitch 0.5)RoHS Directive 10 substances Thread Size M3 Type Male / Female Material Nylon 66 Color Translucent
- Hirosugi-Keiki POM round hollow spacer C (Duracon) (packed product)Material Duracon (R) (POM) Type Hollow (pipe)
- Hirosugi-Keiki Spacer (Duracon spacer) BS-300E series (M = 3 pitch 0.5)Color Body: Milky white Thread Size M3 Type Male / Female Surface Treatment Nickel plating (Ni)
- Hirosugi-Keiki Spacer (Duracon spacer) C-300 series (Outer diameter Φ6 for M = 3)RoHS Directive 10 substances Thermal Deformation Temperature (℃) 110(1.82Mpa) Material Duracon (POM) Thread Size For M3 Type Hollow (pipe) Color Milky white UL Standard UL94-HB (material)
- Hirosugi-Keiki Spacer (Nylon Spacer) CN-300 Series (for M = 3)RoHS Directive 10 substances Thermal Deformation Temperature (℃) 75(1.82Mpa) Thread Size For M3 Type Hollow (pipe) Material Nylon 66 Color Translucent UL Standard UL94V-2 (material)
- Hirosugi-Keiki Spacer (Steel Spacer) CF-500ZE Series (for M = 5)Thread Size For M5 Type Hollow (pipe) Material Steel
- Hirosugi-Keiki Spacer (Steel Spacer) CF-300ZE Series (for M = 3)Thread Size For M3 Type Hollow (pipe) Material Steel
- Hirosugi-Keiki Spacer (Aluminum Spacer) CL-600E Series (for M = 6)RoHS Directive 10 substances Thread Size For M6 Type Hollow (pipe) Surface Treatment Pickling
- Ubon Swivel bush with adhesive KG-S seriesIdeal for protecting electric wires when penetrating panel chassis. With adhesive on the inside, it can be installed easily and securely without coming off. It is easy to install because it is a built-in type and has excellent flexibility. Excellent workability! Since it is a long type, it can be... Read MoreMaterial Polyethylene
- Hirosugi-Keiki Bush Ceramic Bush R0000-0000RoHS Directive 10 substances Heat Resistance Temperature (℃) 1300 Material Alumina 96 Color White
- Hirosugi-Keiki POM hexagonal female thread spacer AS (Duracon) (packed product)Material Duracon (R) Screw Length (mm) Fully threaded Type Hollow (pipe)
- Hirosugi-Keiki Spacer (Duracon spacer) C-600 series (Outer diameter Φ10 for M = 6)Material Duracon (R) Thread Size For M6 Type Hollow (pipe)from S$12.99Min. 2 days
- Kameda Denki Duracon supporter hexagonDuracon (R) supporter that is convenient for mounting boards, protective covers, and parts.Cell Spacing (mm) 0.5 RoHS Directive 10 substances Material (Main Unit) Duracon (R) Thread Size M3 Color (Body) Milky white Specification RoHS compliant product
- Hirosugi-Keiki Spacer (nylon spacer) CN-400 series (for M = 4)RoHS Directive 10 substances Thermal Deformation Temperature (℃) 75(1.82Mpa) Thread Size For M4 Type Hollow (pipe) Material Nylon 66 Color Translucent UL Standard UL94V-2 (material)
- Hirosugi-Keiki Spacer (aluminum spacer) CL-300E series (for M = 3)Material Aluminum Thread Size For M3 Type Hollow (pipe)
- TAIYO STAINLESS SPRING Spacer (iron / trivalent white) (small box)It is a product made by rolling a plate material into a tubular shape. Used to reinforce spacing pipes, rubber, resin, etc.Material Iron Surface Treatment Trivalent whitefrom S$34.99Min. 3 days
- Hirosugi-Keiki Spacer (nylon spacer) BSN-2000 series (M = 2 pitch 0.4)Thread Size M2 Type Male / Female Material Nylon
- MYG Round hollow (H type) brass hollow spacerMaterial Brass (C3604BD) RoHS Directive Compatible products Surface Treatment Ni plating
- Hirosugi-Keiki Spacer (Duracon spacer) C-400 series (Outer diameter Φ8 for M = 4)Material Duracon (R) Thread Size For M4 Type Hollow (pipe)
- Hirosugi-Keiki Spacer (shaft protection spacer) SM-000E series (for coarse screw)Material Brassfrom S$9.79Min. 2 days
- Hirosugi-Keiki Spacer (nylon spacer) CN-2000 series (for M = 2)Thread Size For M2 Type Hollow (pipe) Material Nylonfrom S$7.79Min. 2 days
- Hirosugi-Keiki Spacer (aluminum spacer) CL-400E series (for M = 4)Material Aluminum Thread Size For M4 Type Hollow (pipe)
- Hirosugi-Keiki Spacer (Brass spacer) CB-300E series (for M = 3)Material Brass Thread Size For M3 Type Hollow (pipe)
- Hirosugi-Keiki Spacer (Black ABS spacer) CA-600B series (for M = 6)RoHS Directive 10 substances Thermal Deformation Temperature (℃) 85(1.82Mpa) Material ABS Color Black Thread Size For M6 Type Hollow (pipe) UL Standard UL94-HB (material)from S$14.99Min. 2 days
- Hirosugi-Keiki Spacer (Stainless steel 304 spacer) CU-600PH series (for M = 6)Thread Size For M6 Type Hollow (pipe) Material Stainless steel
- Hirosugi-Keiki Spacer (Duracon spacer) C-2000-4 series (M = 2 outer diameter Φ4)RoHS Directive 10 substances Thermal Deformation Temperature (℃) 110(1.82Mpa) Outer Diameter (Φmm) 4 Material Duracon (POM) Thread Size For M2 Type Hollow (pipe) Color Milky white UL Standard UL94-HB (material)
- Hirosugi-Keiki Spacer (Steel Spacer) BSF-600E Series (M = 6 Pitch 1.0)Thread Size M6 Type Male / Female Material Steelfrom S$22.99Min. 2 days
- Kitagawa Industries Locking card spacerIt has two functions for fixing and spacing the board and chassis.Suitable Door Thickness to Mount (mm) Head / 1 ~ 2
Leg / 0.5-2.3 Color Natural Material Nylon 66 Specification Snap mounting - Hirosugi-Keiki Spacer (nylon spacer) CN-2600 series (for M = 2.6)Thread Size For M2.6 Type Hollow (pipe) Material Nylon
- Hirosugi-Keiki Spacer (Duracon spacer) C-2600 series (Outer diameter Φ5 for M = 2.6)Material Duracon (R) Thread Size For M2.6 Type Hollow (pipe)from S$9.49Min. 2 days
- Hirosugi-Keiki POM Round Female Thread Spacer AR (Duracon) (Pack Product)Material Duracon (R) (POM) Screw Length (mm) Fully threaded Type Hollow (pipe)