Hexagon
Other Related Pages
- HOSHIMOTO Hexagon spacerMaterial Iron (SS) Surface Treatment Trivalent chromate plating
- Hirosugi-Keiki Spacer (Brass Spacer) BSB-300E Series (M = 3 Pitch 0.5)Cell Spacing (mm) 0.5 RoHS Directive 10 substances Thread Size M3 Surface Treatment Nickel plating (Ni)
- Hirosugi-Keiki Hex Spacer ASB-E (Brass (low cadmium) / Nickel)Surface Treatment Nickel
- Osaka Spirit ECO-FE Hexagon (Iron (Lead-Free Steel) / Trivalent White)Material Iron (lead-free steel) Surface Treatment Trivalent white
- MYG Hexagon Male Screw / Female Screw (M Type) Brass Hexagonal Spacer Male ScrewMaterial Brass C3604BD Surface Treatment Ni plating
- Hirosugi-Keiki Spacer (Brass spacer) ASB-300E series (M = 3 pitch 0.5)Cell Spacing (mm) 0.5 RoHS Directive 10 substances Thread Size M3 Surface Treatment Nickel plating (Ni)
- MYG Hexagon Double-Internal Thread (Grade F) Brass Hexagon Spanner Hexagon Double-Internal ThreadMaterial Brass C3604BD / Nickel plating
- Hirosugi-Keiki Spacer (Brass Spacer) BSB-400E Series (M = 4 Pitch 0.7)Thread Pitch 0.7 Screw Length (mm) 7 Width Across Flats (mm) 7 Thread Size M4 Type Male / Female Surface Treatment Nickel plating (Ni)
- T.SIN (Teishin Electric) Brass Spacer SBB TypeMaterial Brass C3604BD / Nickel plating Standard ISO standard
- Hirosugi-Keiki Spacer (Brass Spacer) BSB-2600E Series (M = 2.6 Pitch 0.45)Cell Spacing (mm) 0.45 Thread Size M2.6 Surface Treatment Nickel plating (Ni)
- Hirosugi-Keiki Spacer (brass spacer) BSB-500E series (M = 5 pitch 0.8)Thread Size M5 Type Male / Female Surface Treatment Nickel plating (Ni)from S$4.89Min. 2 days
- Kameda Denki Hexagon SupporterA steel supporter that is convenient for mounting boards, protective covers, and parts.Surface Treatment 3C trivalent chromate Material Iron SUM-23 Specification RoHS compliant product (3C) Type Standard
- Hirosugi-Keiki Spacer (brass spacer) BSB-2000E series (M = 2 pitch 0.4)Thread Pitch 0.4 Width Across Flats (mm) 4 Thread Size M2 Surface Treatment Nickel plating (Ni)from S$6.39Min. 2 days
- Hirosugi-Keiki POM Hexagonal Male Thread / Female Thread Spacer BS-E (Duracon)Material Duracon (R) (POM) Surface Treatment Nickel plating
- T.SIN (Teishin Electric) Brass Spacer SBA TypeMaterial Brass C3604BD / Nickel plating Standard ISO standard
- MYG Hexagonal male threaded female screw with different diameters Brass Hexagonal spacer with different diameters Male threadMaterial Brassfrom S$7.59Min. 2 days
- MAC8 Spacer hexagon type for printed board (M3SQ type)Please use it when mounting the printed circuit board on the chassis or when stacking two layers.Material Brass Nominal Size of Screw M3 Surface Treatment Nickel platingfrom S$47.99Min. 2 days
- Hirosugi-Keiki Hexagonal female thread spacer ASU (SUS303)Material SUS303
- Hirosugi-Keiki Hex male screw / female screw spacer BSF-E (iron / trivalent white)Material Iron Surface Treatment Trivalent Chromatefrom S$4.79Min. 2 days
- Hirosugi-Keiki Spacer (Brass Spacer) ASB-2600E Series (M = 2.6 Pitch 0.45)Type Both female screws Material Brass Thread Size M2.6
- Shinohara Electric Hexagon PostRoHS compliant. The height can be adjusted to 120 mm or 150 mm by connecting the two. Insert a washer to make fine adjustments of 1 mm and 2 mm. It can be tightened with a spanner or monkey. Please use it as an adjustment bracket for the mounting height of the equipment in the panel.RoHS Directive 10 substances Material Made of steel Finish Trivalent chromate finish
- Hirosugi-Keiki Spacer (brass spacer) ASB-2000E series (M = 2 pitch 0.4)Type Both female screws Material Brass Thread Size M2from S$23.99Min. 2 days
- MAC8 Spacer hexagon type for printed boards (M3SP type)Please use it when mounting the printed circuit board on the chassis or when stacking two layers.Material Brass Nominal Size of Screw M3 Surface Treatment Nickel platingfrom S$37.99Min. 2 days
- Hirosugi-Keiki Spacer (brass spacer) ASB-500E series (M = 5 pitch 0.8)Type Both female screws Material Brass Thread Size M5
- Hirosugi-Keiki Nylon spacer (hexagon) / ASNType Both female screws Material Nylon
- Hirosugi-Keiki Spacer (brass spacer) BSB-2500E series (M = 2.5 pitch 0.45)Thread Size M2.5 Type Male / Female Surface Treatment Nickel plating (Ni)
- MYG Hexagon male screw / female screw (M type) Stainless steel hexagon spacer male screwMaterial Stainless steel (SUS303Cu)
- Hirosugi-Keiki Hexagonal female thread spacer ASF-E (iron / trivalent chromate)Material Iron Surface Treatment Trivalent chromate
- Hirosugi-Keiki Spacer (Brass spacer) BSB-300-5E series (M = 3 Pitch 0.5 Flat diameter 5)Cell Spacing (mm) 0.5 RoHS Directive 10 substances Width Across Flats (mm) 5 Flat Diameter (mm) 5 Screw Length (mm) 5 Thread Size M3 Surface Treatment Nickel plating (Ni)from S$23.99Min. 2 days
- Hirosugi-Keiki Spacer (brass spacer) ASB-4-000E series (4-40UNC pitch 0.635)Thread Size #4-40 Type Both female screws Material Brass
- Hirosugi-Keiki Spacer (Brass Spacer) BSB-600E Series (M = 6 Pitch 1.0)Thread Size M6 Type Male / Femalefrom S$4.79Min. 2 days
- Hirosugi-Keiki Spacer (Brass spacer) ASB-400E series (M = 4 pitch 0.7)Type Both female screws Material Brass Thread Size M4from S$28.99Min. 6 days
- Kameda Denki Brass supporter hexagonA brass supporter that is convenient for mounting boards, protective covers, and parts.RoHS Directive 10 substances Material Brass Surface Treatment Nickel plating Specification RoHS compliant productfrom S$15.99Min. 2 days
- Hirosugi-Keiki Spacer (Brass spacer) ASB-2500E series (M = 2.5 pitch 0.45)Type Both female screws Material Brass Thread Size M2.5from S$25.99Min. 6 days
- Hirosugi-Keiki Spacer (Brass spacer) BSB-300CE series (M = 3 pitch 0.5)Surface Treatment Degreasing Thread Size M3 Type Male / Femalefrom S$6.39Min. 3 days
- Shinohara Electric Insulated hexagon postRoHS compliant. The hexagonal post is covered with a gray water caltrop tube (heat shrink tube). M4 has a thickness of 0.07 mm, and M5 and M6 have a thickness of 0.1 mm, which covers the L dimension. Please use it in places where there is a risk of contact with conductors.RoHS Directive 10 substances Material Made of steel Finish Trivalent chromate finishfrom S$22.99Min. 2 days
- Hirosugi-Keiki Spacer (brass spacer) BSB-2000-3E series (M = 2 pitch 0.4 flat diameter 3)Thread Size M2 Type Male / Female Surface Treatment Nickel plating (Ni)from S$26.99Min. 2 days
- Hirosugi-Keiki Spacer (brass spacer) ASB-300CE series (M = 3 pitch 0.5)Type Both female screws Material Brass Thread Size M3from S$15.99Min. 6 days