U Nails
- ESCO 9x150mm gravel (with ring / 50)Width (mm) 137 Leg length (mm) 30 Esco Part No. EA945VK-14 Wire Diameter Φ(mm) 6.8from S$44.99Min. 2 days
- ESCO 9x150mm gravel (50)Width (mm) 137 Leg length (mm) 30 Mass (g) 55 Wire Diameter Φ(mm) 6.7 Esco Part No. EA945VK-4 Material / Finish Iron / Unichrome platingfrom S$47.99Min. 2 days
- ESCO 9x120mm gravel (50)Wire Diameter Φ(mm) 6.8 Width (mm) 107 Leg length (mm) 30 Esco Part No. EA945VK-3from S$46.99Min. 6 days
- ESCO 6x 90mm gravel (100)Leg length (mm) 27 Width (mm) 80 Esco Part No. EA945VK-1 Wire Diameter Φ(mm) 4.8from S$32.99Min. 6 days
- ESCO 6x120mm gravel (100)Width (mm) 110 Esco Part No. EA945VK-2 Leg length (mm) 27 Wire Diameter Φ(mm) 4.8from S$34.99Min. 6 days
- ESCO 9x120mm gravel (with ring / 50)Width (mm) 107 Esco Part No. EA945VK-13 Wire Diameter Φ(mm) 6.8 Leg length (mm) 30from S$39.99Min. 6 days
- ESCO 6x 90mm gravel (with ring / 100)Leg length (mm) 29 Wire Diameter Φ(mm) 4.8 Width (mm) 80 Esco Part No. EA945VK-11from S$33.99Min. 6 days
- ESCO 6x120mm gravel (with ring / 100)Wire Diameter Φ(mm) 4.8 Width (mm) 110 Leg length (mm) 29 Esco Part No. EA945VK-12from S$35.99Min. 6 days
- Wakai Sangyo Iron or nailDemon needle stop on the wood base, etc.Material Ironfrom S$22.99Min. 4 days
- Wakai Sangyo Stainless steel nail # 12 × 32mmDemon needle stop on the wood base, etc. * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.Nominal Diameter (mm) 2.7 Overall Length (mm) 32 Quantity Approximately 340 Material SUS304from S$79.99Min. 4 days