All Category

Non-Collated Nails

View : Grid List
Filter

Items 1 - 40 of 249

Set Ascending Direction
  1. JIS+ color N nail
    Daido Hant JIS+ color N nail
    Surface Treatment  Coloring  Material  Steel 
    from S$36.99
    Min. 5 days
  2. Tetsumaru Nail
    Amatei Tetsumaru Nail
    Amatei with 100 years of nails JIS A 5508 nail certified product It is a product that can be used with confidence, produced under JIS standard quality control. It is often used for construction and packaging. The wooden frame construction method for houses stipulates the use of JIS iron round nai... Read More
    Head  Cloth head  Tip Part  Corner  Material  Iron  JIS Standard  JIS A 5508  Shank  smooth 
    Rating:
    83%
    from S$8.89
    Min. 2 days
  3. Round Nails (Iron / Unichrome)
    No Brand Round Nails (Iron / Unichrome)
    Head  Cloth texture  Material / Finish  Iron / Uniqlo  Shank  Straight 
    Rating:
    80%
    from S$6.39
    Min. 2 days
  4. SP Unichrome Screw Nail
    Daido Hant SP Unichrome Screw Nail
    Head Shape  Cloth head  Head  Flat head  Body shape  Screw  Material  Steel  Surface Treatment  Unichrome 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  5. SP Brass Screw Nail Round
    Daido Hant SP Brass Screw Nail Round
    Because the material is soft, it is mainly used as a decorative nail. * Please note that the effect and strength may change depending on the mating material to be attached.
    Material  Brass 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  6. Screw Nail (Unichrome)
    TRUSCO Screw Nail (Unichrome)
    The body is machined into a screw shape and is used for applications that require a strong holding force. Pallets, heavy packing materials, flexible boards, wooden building frames (buildings / haze and rafters, flint bases, flint beams, studs, studs, braces, floors, lintels, stiles, etc.), and ot... Read More
    Head  Cloth texture  Shank  Screw 
    Rating:
    83%
    from S$7.79
    Min. 2 days
  7. Round Nails (Stainless Steel)
    TRUSCO Round Nails (Stainless Steel)
    It has excellent corrosion resistance and does not easily rust. Installation of aluminum sashes, aluminum plates, and straws. Duckboard hitting. Kitchens, bathrooms and other humid places.
    Mass (g/pack)  60  Mass (g)  60  Head  Flat head  Specification  Flat head  Material / Finish  Stainless steel (SUS304)  Shank  Straight 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  8. Unichrome Sheetd Round Nail
    TRUSCO Unichrome Sheetd Round Nail
    It is treated with chromic anhydride and has strong rust prevention. Mainly used for wood.
    Head  Cloth texture  Shank  Straight 
    Rating:
    100%
    from S$7.59
    Min. 2 days
  9. SP Stainless Power Screw Nail Round
    Daido Hant SP Stainless Power Screw Nail Round
    The body power screw shape improves holding power! * Please note that the effect and strength may change depending on the mating material to be attached.
    Body shape  Power screw  Head Shape  Round head  Material  SUS304 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  10. SP floor nails
    Daido Hant SP floor nails
    Surface Treatment  Chromate  Head  Cup shape  Shank  Screw  Material  Steel 
    Rating:
    98%
    from S$7.29
    Min. 2 days
  11. Nanami Pt
    YAHATA NEJI Nanami Pt
    Tethering nails Unique shape When you drive it in, the boards will come close to each other, so use it when you want to stop the seams of the boards.
    Material  Iron  Surface Treatment  UNIQLO plating 
    Rating:
    80%
    from S$7.79
    Min. 2 days
  12. Round nail
    Daido Hant Round nail
    Head Shape  Cloth head  Surface Treatment  None  Material  Steel  Body shape  Straight 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  13. Stainless steel spiral ring nail flat head
    KN FUJINITTEI Stainless steel spiral ring nail flat head
    With a special shape that mixes screw shape and ring shape, it is easy to drive and has strong pull-out strength. Widely popular from professional craftsmen to DIY users. Aluminum sashes, aluminum plates, kitchens, bathrooms, and other places with high humidity. Exterior wall material, interior b... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Head  Flat head  Material  SUS304  Shank  Spiral ring 
    Rating:
    84%
    from S$28.99
    Min. 2 days
  14. Stainless Screw Flat About 250G
    OHSATO Stainless Screw Flat About 250G
    RoHS directive (corresponding to 10 substances)  Correspondence  Head  Flat  Material  Stainless steel 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  15. Polycarbonate linked umbrella nails
    Daido Hant Polycarbonate linked umbrella nails
    It uses the same material as the polycarbonate corrugated sheet, Polycarbonate Testudo. Chromate power screw nails improve pull-out strength.
    Outer Diameter (mm)  (Kameza) 16  Length (mm)  (Nail) 38  Mass (g)  200  Material  Polycarbonate 
    Rating:
    92%
    from S$15.99
    Min. 2 days
  16. Hidden nail
    Daido Hant Hidden nail
    Material  Steel  Surface Treatment  Trivalent unichrome 
    from S$9.89
    Min. 2 days
  17. SP Stainless Power Screw Nail Flat
    Daido Hant SP Stainless Power Screw Nail Flat
    The body power screw shape improves holding power! * Please note that the effect and strength may change depending on the mating material to be attached.
    Head Shape  Flat head  Body shape  Power screw  Material  SUS304 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  18. Kakushi nails
    Daichiku Kakushi nails
    A nail that serves as a temporary stop and a main stop that can be skipped without cutting the head of the nail
    Rating:
    96%
    from S$39.99
    Min. 2 days
  19. Round nails
    No Brand Round nails
    Thread Gauge  #18  Thickness (Diameter in Φmm)  1.21  Length (mm)  16  Mass (g)  About 40  Quantity  Approx. 220  Material  Iron  Finish  Phosphate 
    Rating:
    60%
    from S$1.39
    Min. 2 days
  20. Potash nails
    Daichiku Potash nails
    For temporary fixing of all adhesive construction such as soft wall materials, ceiling boards and thick decorative plywood! Chromate nails will make the construction finish even more beautiful. Since we use extra-fine nails, the marks are not noticeable!
    Rating:
    93%
    from S$29.99
    Min. 2 days
  21. Screw Nails (Stainless Steel)
    TRUSCO Screw Nails (Stainless Steel)
    Since the entire length is screw-shaped, the holding power is extremely strong. Firewalls, walls, board ceilings, plywood.
    Mass (g)  55  Mass (g/pack)  55  Head  Flat head  Specification  Flat head  Shank  Screw  Material / Finish  Stainless steel (SUS304) 
    Rating:
    40%
    from S$8.29
    Min. 2 days
  22. Coat umbrella nail (screw)
    KN FUJINITTEI Coat umbrella nail (screw)
    Since the washer is crimped on the head in advance, it saves time and effort and has high strength. The body shape is a screw type. Corrugated sheet Zinc iron plate, vinyl chloride corrugated plate, polyester corrugated plate, etc., long iron plate tile bar.
    Size (mm)  #13×41  Head Diameter (Φmm)  14.3  Wire Diameter Φ(mm)  2.63  Length (mm)  41  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Mild steel wire rod  Shank  Screw 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  23. SP color nail
    Daido Hant SP color nail
    Head  Ohira head  Surface Treatment  Painting  Material  Steel  Shank  Straight 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  24. SP casing nail
    Daido Hant SP casing nail
    Thickness (mm)  1.5  Length (mm)  25  Quantity  Approx. 1470  Material  Iron  Surface Treatment  Painting  Shank  Straight  Head  casing 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  25. 2x4 construction method nails
    Amatei 2x4 construction method nails
    A standard lineup of CN nails that conform to the JIS standard (JIS A5508), and is coated in the specified color. Thick iron round nail For frameworks and plywood driving of 2x4 construction method
    Tip  Corner  Head  Flat head  Material  Iron  Shank  smooth 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  26. V-NAIL nails
    stax tools V-NAIL nails
    By driving in a V-shaped nail, you can easily join 45-degree boards such as photo frames. You can easily hit it with a mallet.
    Rating:
    60%
    from S$8.89
    Min. 2 days
  27. Gloss plated umbrella nail (screw)
    KN FUJINITTEI Gloss plated umbrella nail (screw)
    Since the washer is crimped on the head in advance, it saves time and effort and has high strength. The body shape is a screw type. Corrugated sheet Zinc iron plate, vinyl chloride corrugated plate, polyester corrugated plate, etc., long iron plate tile bar.
    Size (mm)  #13×41  Head Diameter (Φmm)  14.3  Wire Diameter Φ(mm)  2.63  Length (mm)  41  Shank  Screw 
    Rating:
    76%
    from S$11.99
    Min. 2 days
  28. SP Brass Nail Panel
    Daido Hant SP Brass Nail Panel
    Material  Brass  Head  panel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  29. JIS+maru nail
    Daido Hant JIS+maru nail
    Head Shape  Cloth head  Surface Treatment  None  Material  Steel  Body shape  Straight 
    from S$11.99
    Min. 2 days
  30. Stainless steel connection power screw
    Daido Hant Stainless steel connection power screw
    Made of rust-resistant stainless steel. On the corrugated sheet
    Material  SUS304  Shank  Screw 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  31. SP Unichrome Nails
    Daido Hant SP Unichrome Nails
    Thickness (mm)  1.7  Head  Big head  Shank  Straight  Surface Treatment  Unichrome 
    Rating:
    80%
    from S$7.29
    Min. 2 days
  32. Stainless Screw Screw Round About 250G
    OHSATO Stainless Screw Screw Round About 250G
    RoHS directive (corresponding to 10 substances)  Correspondence  Head  Round  Shank  Screw  Material  Stainless steel 
    Rating:
    60%
    from S$9.49
    Min. 2 days
  33. Copper Nail Half-Round About 250G
    OHSATO Copper Nail Half-Round About 250G
    Material  Copper  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 2 days
  34. Umbrella nail (screw) for galva corrugated board
    Daido Hant Umbrella nail (screw) for galva corrugated board
    Dove-plated washers match galvalume steel plate corrugated sheet! Made of hot-dip galvanized (dob-plated) with good corrosion resistance! For mounting polycarbonate corrugated sheet. For wood base. For corrugated sheet construction, be sure to follow the corrugated sheet construction procedure of... Read More
    from S$12.99
    Min. 2 days
  35. SP single nail
    Daido Hant SP single nail
    Thickness (mm)  3.0  Material / Finish  Iron / Unichrome plating 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  36. Stainless steel linked nail (screw)
    Daido Hant Stainless steel linked nail (screw)
    Rust-resistant stainless steel umbrella nails! Retaining power is improved by screwing the nail body! For mounting polycarbonate corrugated sheet. For wood base. For corrugated sheet construction, be sure to follow the corrugated sheet construction procedure of the corrugated sheet manufacturer. ... Read More
    Rating:
    90%
    from S$11.99
    Min. 2 days
  37. Temporary nail
    Daido Hant Temporary nail
    Material  Steel  Surface Treatment  Trivalent unichrome 
    from S$8.29
    Min. 2 days
  38. Wooden Nails
    Kakuri Wooden Nails
    Material  Natural wood 
    Rating:
    93%
    from S$3.49
    Min. 2 days
  39. Nail for Shou-Sugi-Ban
    Daido Hant Nail for Shou-Sugi-Ban
    The body screw shape improves holding power. It is black and does not stand out even if it is fastened to Yakisugi. For fastening Yakisugi
    Thread Gauge  14  Wire diameter (mm)  2.1  Head Shape  Cloth head 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  40. Stainless nail + flat head
    Daido Hant Stainless nail + flat head
    Body shape  Straight  Material  SUS304  Head Shape  Flat head 
    Rating:
    80%
    from S$9.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 249

Set Ascending Direction