All Category

Round Nails

View : Grid List
Filter

Items 1 - 40 of 80

Set Ascending Direction
  1. JIS+ color N nail
    Daido Hant JIS+ color N nail
    Surface Treatment  Coloring  Material  Steel 
    from S$36.99
    Min. 5 days
  2. Tetsumaru Nail
    Amatei Tetsumaru Nail
    Amatei with 100 years of nails JIS A 5508 nail certified product It is a product that can be used with confidence, produced under JIS standard quality control. It is often used for construction and packaging. The wooden frame construction method for houses stipulates the use of JIS iron round nai... Read More
    Head  Cloth head  Tip Part  Corner  Material  Iron  JIS Standard  JIS A 5508  Shank  smooth 
    Rating:
    83%
    from S$8.89
    Min. 2 days
  3. Round Nails (Iron / Unichrome)
    No Brand Round Nails (Iron / Unichrome)
    Head  Cloth texture  Material / Finish  Iron / Uniqlo  Shank  Straight 
    Rating:
    80%
    from S$6.39
    Min. 2 days
  4. Round Nails (Stainless Steel)
    TRUSCO Round Nails (Stainless Steel)
    It has excellent corrosion resistance and does not easily rust. Installation of aluminum sashes, aluminum plates, and straws. Duckboard hitting. Kitchens, bathrooms and other humid places.
    Mass (g/pack)  60  Mass (g)  60  Head  Flat head  Specification  Flat head  Material / Finish  Stainless steel (SUS304)  Shank  Straight 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  5. Unichrome Sheetd Round Nail
    TRUSCO Unichrome Sheetd Round Nail
    It is treated with chromic anhydride and has strong rust prevention. Mainly used for wood.
    Head  Cloth texture  Shank  Straight 
    Rating:
    100%
    from S$7.59
    Min. 2 days
  6. Round nail
    Daido Hant Round nail
    Head Shape  Cloth head  Surface Treatment  None  Material  Steel  Body shape  Straight 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  7. Stainless Screw Flat About 250G
    OHSATO Stainless Screw Flat About 250G
    RoHS directive (corresponding to 10 substances)  Correspondence  Head  Flat  Material  Stainless steel 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  8. Round nails
    No Brand Round nails
    Thread Gauge  #18  Thickness (Diameter in Φmm)  1.21  Length (mm)  16  Mass (g)  About 40  Quantity  Approx. 220  Material  Iron  Finish  Phosphate 
    Rating:
    60%
    from S$1.39
    Min. 2 days
  9. SP color nail
    Daido Hant SP color nail
    Head  Ohira head  Surface Treatment  Painting  Material  Steel  Shank  Straight 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  10. SP casing nail
    Daido Hant SP casing nail
    Thickness (mm)  1.5  Length (mm)  25  Quantity  Approx. 1470  Material  Iron  Surface Treatment  Painting  Shank  Straight  Head  casing 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  11. 2x4 construction method nails
    Amatei 2x4 construction method nails
    A standard lineup of CN nails that conform to the JIS standard (JIS A5508), and is coated in the specified color. Thick iron round nail For frameworks and plywood driving of 2x4 construction method
    Tip  Corner  Head  Flat head  Material  Iron  Shank  smooth 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  12. SP Brass Nail Panel
    Daido Hant SP Brass Nail Panel
    Material  Brass  Head  panel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  13. JIS+maru nail
    Daido Hant JIS+maru nail
    Head Shape  Cloth head  Surface Treatment  None  Material  Steel  Body shape  Straight 
    from S$11.99
    Min. 2 days
  14. Copper Nail Half-Round About 250G
    OHSATO Copper Nail Half-Round About 250G
    Material  Copper  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 2 days
  15. Stainless nail + flat head
    Daido Hant Stainless nail + flat head
    Body shape  Straight  Material  SUS304  Head Shape  Flat head 
    Rating:
    80%
    from S$9.99
    Min. 2 days
  16. Approximately 250g of color nails
    OHSATO Approximately 250g of color nails
    from S$6.19
    Min. 2 days
  17. Stainless nail + round head
    Daido Hant Stainless nail + round head
    Body shape  Straight  Material  SUS304  Head Shape  Round head 
    Rating:
    80%
    from S$10.99
    Min. 5 days
  18. Nail set (6 types)
    OHSATO Nail set (6 types)
    It is a set of great value nails that comes in 6 sizes of 16mm, 25mm, 32mm, 38mm, 50mm and 65mm in length.
    Material  Iron  Surface Treatment  UNIQLO plating 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  19. Value round nail # 500
    WAKI Value round nail # 500
    Please use it to connect trees.
    Material  Iron 
    from S$5.39
    Min. 4 days
  20. Single nail approx. 250 g
    OHSATO Single nail approx. 250 g
    Thread Gauge  #11 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  21. Stainless nail round about 250g
    OHSATO Stainless nail round about 250g
    RoHS directive (corresponding to 10 substances)  Correspondence  Head  Round  Material  Stainless steel 
    from S$12.99
    Min. 3 days
  22. Home nail B set
    WAKI Home nail B set
    The body is round and smooth, and the head is round and has a texture. Please use it to connect trees. * When hitting a nail, make a hole in advance to prevent the board from cracking. Also, it is more effective to apply adhesive.
    Material  Iron / Uniqlo 
    from S$3.79
    Min. 2 days
  23. Benley set
    WAKI Benley set
    A set of 6 sizes of nails. * When hitting a nail, make a hole in advance to prevent the board from cracking. Also, it is more effective to apply adhesive.
    Material  Iron 
    from S$5.59
    Min. 2 days
  24. 2x4 nails
    Daido Hant 2x4 nails
    Surface Treatment  Coloring  Material  Steel 
    from S$53.99
    Min. 5 days
  25. Gripper nails
    YAYOI CHEMICAL INDUSTRY Gripper nails
    There are three different lengths of pins for hooking carpets. (A-3mm, J-4mm, E-5mm). The wood gripper has nails for the wooden floor, and the concrete gripper has nails for concrete.
    from S$29.99
    Min. 5 days
  26. 2 × 4 method nails
    KN Murata 2 × 4 method nails
    JIS A 5508 compliant standard product For frame wall construction method (2 x 4 construction method) only
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Mild steel wire rod  Body shape  smooth 
    Rating:
    80%
    from S$26.99
    Min. 6 days
  27. 250g color casing
    OHSATO 250g color casing
    Head  casing 
    from S$5.89
    Min. 3 days
  28. 2 × 4 method nails
    KN Murata 2 × 4 method nails
    For frame wall construction method (2 x 4 construction method) only
    Material  Mild steel wire rod  Body shape  smooth 
    from S$129.90
    Min. 6 days
  29. Color N nails about 500g
    OHSATO Color N nails about 500g
    from S$8.59
    Min. 3 days
  30. Nail (No. 24 Plastic Box (Iron / Plain)
    Osaka Spirit Nail (No. 24 Plastic Box (Iron / Plain)
    Surface Treatment  Fabric (or standard)  Material  Iron (or standard) 
    from S$97.99
    Min. 4 days
  31. Brass Nail Round Head
    Daido Hant Brass Nail Round Head
    It is resistant to rust and has a beautiful finish after processing. Because the material is soft, it is mainly used as a decorative nail! * There is no guarantee of strength or injury due to damage. * Please note that the effect and strength may change depending on the mating material to be atta... Read More
    Material  Brass  Head  Round head  Body shape  Straight 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  32. Brass Nail Flat Head
    Daido Hant Brass Nail Flat Head
    It is resistant to rust and has a beautiful finish after processing. Because the material is soft, it is mainly used as a decorative nail! * There is no guarantee of strength or injury due to damage. * Please note that the effect and strength may change depending on the mating material to be atta... Read More
    Material  Brass  Head  Flat head  Body shape  Straight 
    from S$4.29
    Min. 2 days
  33. Stainless Printed Nail Casing
    Wakai Sangyo Stainless Printed Nail Casing
    For printing board stop on wood base
    Thread Gauge  #17  Nominal Diameter (mm)  1.4  Head Diameter (Φmm)  2.4  Length (mm)  25  Quantity  Approximately 2850  Material  SUS304 
    from S$47.99
    Min. 4 days
  34. Stainless Nail Flat Head
    Wakai Sangyo Stainless Nail Flat Head
    * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Head  Flat head  Material  SUS304 
    from S$29.99
    Min. 4 days
  35. 1.50x19mm  Round  Nails (approx. 860)
    ESCO 1.50x19mm Round Nails (approx. 860)
    from S$7.69
    Min. 6 days
  36. 2.75x50mm  Round  Nails (about 100)
    ESCO 2.75x50mm Round Nails (about 100)
    Quantity  100  Dimension (mm)  2.75×50  Material  Iron 
    from S$6.49
    Min. 5 days
  37. 1.5-3.75mm  Round nail set (10 sizes)
    ESCO 1.5-3.75mm Round nail set (10 sizes)
    Case Dimensions (mm)  300×200×62  total mass (kg)  About 2.96  Material  Iron 
    from S$89.99
    Min. 5 days
  38. 3.75x90mm  Round  Nails (about 30)
    ESCO 3.75x90mm Round Nails (about 30)
    Dimension (mm)  3.75×90  Quantity  30  Material  Iron 
    from S$6.49
    Min. 5 days
  39. Stainless steel yakisugi board nail
    Wakai Sangyo Stainless steel yakisugi board nail
    For stopping Yakisugi board on a wooden base * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Size  #14  Nominal Diameter (mm)  2.1  Head Diameter (Φmm)  Material  SUS304 
    from S$47.99
    Min. 4 days
  40. Burnt Cedar Board Nail
    Wakai Sangyo Burnt Cedar Board Nail
    For stopping Yakisugi board on a wooden base
    Size  #14  Nominal Diameter (mm)  2.1  Head Diameter (Φmm)  Material  Iron 
    from S$26.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 80

Set Ascending Direction