All Category

Sheet Collated Nails

View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Plastic sheet connecting nail (for concrete)
    MAX Plastic sheet connecting nail (for concrete)
    Body shape  usually  Consolidation method  Plastic sheet  Material  Hard steel wire rod  Head Diameter (Φmm)  5.5  Screw Head Diameter (mm)  5.5  Nail wire diameter (outer dimension) (Φmm)  2.5 
    Rating:
    70%
    from S$63.99
    Min. 2 days
  2. Sheet connecting screw for plasterboard
    Amatei Sheet connecting screw for plasterboard
    Head Diameter (Φmm)  8.5 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  3. Plastic sheet connecting nail (narrow)
    MAX Plastic sheet connecting nail (narrow)
    from S$149.90
    Min. 2 days
  4. Nail for high pressure nailer HN-25C
    MAX Nail for high pressure nailer HN-25C
    Consumable for Super Neira HN-25C
    Material  Iron 
    from S$479.90
    Min. 2 days
  5. Plastic sheet connecting nail (hardened nail for steel plate) FAP
    MAX Plastic sheet connecting nail (hardened nail for steel plate) FAP
    * 38, 45, and 50 mm nails cannot be used for direct tension. Be sure to hit from the top of the intermediate material. Use steel plate nails with a foot length that allows the nail foot to be 10 mm or more from the base of the steel plate after driving. All connecting nails for steel plates are h... Read More
    Body shape  Screw  Consolidation method  Plastic sheet  Classification  Steel plate nails  Head Diameter (Φmm)  5.5  Nail wire diameter (outer dimension) (Φmm)  2.5 
    Rating:
    100%
    from S$299.90
    Min. 34 days
  6. Sheet nail for concrete
    KN Murata Sheet nail for concrete
    Attaching wood to concrete
    Nail wire diameter (outer dimension) (Φmm)  2.5  Head Diameter (Φmm)  5.6  Surface Treatment  Unichrome  Shape  smooth 
    from S$139.90
    Min. 6 days
  7. Sheet connecting nail
    KN Murata Sheet connecting nail
    This is a sheet-connected GN nail used for the two-by-four method to stop the gypsum board for a nailing machine. Gypsum board
    Nail wire diameter (outer dimension) (Φmm)  2.3  Length (mm)  40  Head Diameter (Φmm)  7.2  Shape  Flat head  Consolidation method  Plastic sheet  Surface Treatment  Unichrome 
    from S$159.90
    Min. 6 days
  8. Sheet nail for hardware
    Amatei Sheet nail for hardware
    It is used for joining hardware such as beams, columns, and braces of wooden buildings.
    Wire Diameter Φ(mm)  3.33  Head Diameter (Φmm)  7.14 
    from S$74.99
    Min. 7 days
  9. Board nail
    Amatei Board nail
    A nail that holds the gypsum board used in the 2x4 construction method.
    Head Diameter (Φmm)  7.1  Color  Silver 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  10. Plastic sheet connecting nails for concrete
    Amatei Plastic sheet connecting nails for concrete
    It is a combination of concrete nails for a nailer. It has excellent workability and work efficiency can be achieved. It is used regularly for various civil engineering works such as tunnel construction and formwork. Attach wood, building materials, etc. to concrete. * Plastic sheet connection.
    Wire Diameter Φ(mm)  2.5  Head Diameter (Φmm)  5.6  Surface Treatment  Unichrome  Shape  smooth 
    Rating:
    100%
    from S$139.90
    Min. 7 days
  11. Policyo connection + stainless screw nail
    Daido Hant Policyo connection + stainless screw nail
    Screw nails connected by policy. Made of rust-resistant stainless steel. Ideal for construction around the outside and around water. For eaves construction, etc. When using, please wear protective goggles etc. to prevent danger.
    Material  SUS304 
    from S$139.90
    Min. 5 days
  12. Plastic sheet connecting pin (for concrete) CP-C
    MAX Plastic sheet connecting pin (for concrete) CP-C
    Quenching pin
    Material  Iron  Consolidation method  Plastic sheet  Body shape  usually 
    from S$399.90
    Min. 6 days
  13. Plastic sheet connecting nail FCP-T3
    MAX Plastic sheet connecting nail FCP-T3
    Nail wire diameter (outer dimension) (Φmm)  1.83  Head Diameter (Φmm)  5.0  Consolidation method  Plastic sheet connection  Body shape  usually 
    from S$94.99
    Min. 6 days
  14. Plastic sheet connecting nail
    MAX Plastic sheet connecting nail
    Consolidation method  Plastic sheet connection  Head Diameter (Φmm)  7.2 
    from S$239.90
    Min. 6 days
  15. Roll nail
    MAX Roll nail
    Suitable for  CN-V400A 
    from S$149.90
    Min. 7 days
  16. Placle sheet connecting nail
    KN FUJINITTEI Placle sheet connecting nail
    The GN nail used for the two-by-four method to stop the gypsum board is connected to the sheet for a nailing machine. JIS A 5508 compliant standard product Gypsum board
    Head Diameter (Φmm)  7.2  Consolidation method  Plastic sheet  Surface Treatment  Unichrome 
    Rating:
    20%
    from S$239.90
    Min. 6 days
  17. Plastic sheet connecting nail (narrow)
    MAX Plastic sheet connecting nail (narrow)
    Consolidation method  Plastic sheet  Material  Stainless steel wire  Body shape  Screw  Classification  Stainless steel nails 
    from S$199.90
    Min. 32 days
  18. Plastic sheet connecting nail (for concrete) CCP
    MAX Plastic sheet connecting nail (for concrete) CCP
    Body shape  usually  Wire Diameter Φ(mm)  3.8  Suitable Model  HN-120A  Length (mm)  38  Consolidation method  Plastic sheet 
    from S$159.90
    Min. 6 days
  19. Plastic sheet connecting nail (narrow) FSP-T3 floor
    MAX Plastic sheet connecting nail (narrow) FSP-T3 floor
    Nail wire diameter (outer dimension) (Φmm)  1.83  Consolidation method  Plastic sheet  Body shape  Screw  Material  Mild steel wire rod 
    from S$129.90
    Min. 6 days
  20. Plastic sheet connecting nail
    MAX Plastic sheet connecting nail
    For joining hardware
    Suitable nailer  HN-65Z1、CN-H601Z  Head Diameter (Φmm)  7.2  Nail wire diameter (outer dimension) (Φmm)  3.3 
    Rating:
    100%
    from S$85.99
    Min. 6 days
  21. Vertical plastic connecting nail Uniqlo Skling flat head
    Wakai Sangyo Vertical plastic connecting nail Uniqlo Skling flat head
    For interior wood base
    Head  Flat head  Material  Iron  Shank  Skling  Surface Treatment  Unichrome 
    from S$42.99
    Min. 4 days
  22. Diagonal plastic connecting nail Uniqlo Skling flat head
    Wakai Sangyo Diagonal plastic connecting nail Uniqlo Skling flat head
    For interior wood base
    Head  Flat head  Material  Iron  Shank  Skling  Surface Treatment  Unichrome 
    from S$79.99
    Min. 4 days
  23. Vertical Plastic Connecting Nail Stainless Steel Sling Round Head
    Wakai Sangyo Vertical Plastic Connecting Nail Stainless Steel Sling Round Head
    For interior wood base * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Nominal Diameter (mm)  1.83  Head Diameter (Φmm)  4.5  Head  Round head  Material  SUS304  Shank  Skling 
    from S$79.99
    Min. 4 days
  24. Diagonal plastic connecting nail Uniqlo C Chan Nail Flat head
    Wakai Sangyo Diagonal plastic connecting nail Uniqlo C Chan Nail Flat head
    For exterior sheet metal and wood stoppers for steel bases (C-shaped steel)
    Nominal Diameter (mm)  2.5  Head Diameter (Φmm)  5.5  Head  Flat head  Material  Iron  Surface Treatment  Unichrome 
    from S$88.99
    Min. 4 days
  25. Diagonal Plastic Connecting Nails Uniqlo Concrete Nails
    Wakai Sangyo Diagonal Plastic Connecting Nails Uniqlo Concrete Nails
    For concrete base
    Nominal Diameter (mm)  2.5  Head Diameter (Φmm)  5.5  Material  Iron  Surface Treatment  Unichrome 
    from S$85.99
    Min. 4 days
  26. Vertical plastic connecting nail Stainless steel cocktail nail 1.83 × 32mm
    Wakai Sangyo Vertical plastic connecting nail Stainless steel cocktail nail 1.83 × 32mm
    Abundant color variations! Vertical type connecting color nails For exterior wood base and color thin steel plate stopper * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors. * The color of the phot... Read More
    Nominal Diameter (mm)  1.83  Overall Length (mm)  32  Head Diameter (Φmm)  4.8  Material  SUS304 
    from S$149.90
    Min. 4 days
  27. Diagonal plastic connecting nails Stainless steel coloring nails
    Wakai Sangyo Diagonal plastic connecting nails Stainless steel coloring nails
    For exterior wood base and color thin steel plate stopper * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors. * The color of the photo may differ from the actual color due to the color of the monitor.
    Nominal Diameter (mm)  1.83  Head Diameter (Φmm)  4.8  Material  SUS304 
    from S$269.90
    Min. 4 days
  28. Diagonal plastic connecting nails Brass scring round head
    Wakai Sangyo Diagonal plastic connecting nails Brass scring round head
    For interior wood base
    Material  Brass  Head  Round head  Shank  Skling 
    from S$289.90
    Min. 4 days
  29. Diagonal Plastic Connecting Nails for Yakisugi Board (Cloth Head)
    Wakai Sangyo Diagonal Plastic Connecting Nails for Yakisugi Board (Cloth Head)
    For fixing Yakisugi board to a wooden base
    Nominal Diameter (mm)  1.83  Overall Length (mm)  32  Head Diameter (Φmm)  4.8  Head  Cloth texture  Material  Iron 
    from S$119.90
    Min. 5 days
  30. Diagonal Plastic Connecting Nails for Burnt Cedar Board
    Wakai Sangyo Diagonal Plastic Connecting Nails for Burnt Cedar Board
    For fixing Yakisugi board to a wooden base
    Nominal Diameter (mm)  1.83  Overall Length (mm)  38  Head Diameter (Φmm)  4.8  Material  Iron 
    from S$129.90
    Min. 4 days
  31. Master grade pin
    Japan Power Fastening Master grade pin
    This is a dedicated pin for Track First TF1200JQ. Lightweight partition, saddle mounting and other pins * Please wear safety glasses and protective equipment when using.
    Included Accessories  1 gas cartridge  Dimension d (mm)  Material  Pin steel 
    from S$459.90
    Min. 32 days
  32. Plastic Sheet Connecting Nail
    MAX Plastic Sheet Connecting Nail
    Suitable for  HN-65N2・N3(D) 
    from S$159.90
    Min. 2 days
  33. Diagonal plastic connecting nail Stainless steel sling round head
    Wakai Sangyo Diagonal plastic connecting nail Stainless steel sling round head
    For interior wood base * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Head  Round head  Material  SUS304  Shank  Skling 
    from S$149.90
    Min. 4 days
  34. Diagonal plastic connecting nail Stainless steel scring flat head
    Wakai Sangyo Diagonal plastic connecting nail Stainless steel scring flat head
    For interior wood base * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Head  Flat head  Material  SUS304  Shank  Skling 
    from S$129.90
    Min. 4 days
  35. Diagonal Plastic Connecting Nail Stainless Non-Combustible Ring Cloth Inner Corner
    Wakai Sangyo Diagonal Plastic Connecting Nail Stainless Non-Combustible Ring Cloth Inner Corner
    Wood base + ceramic siding * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Nominal Diameter (mm)  2.3  Head Diameter (Φmm)  Head  Cloth texture  Shank  Non-combustible ring  Color  Phosphate  Material  SUS304 
    from S$129.90
    Min. 4 days
  36. Diagonal plastic connecting nail Stainless non-combustible ring Cloth inner corner
    Wakai Sangyo Diagonal plastic connecting nail Stainless non-combustible ring Cloth inner corner
    For wood base + ceramic siding, touch-up * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Nominal Diameter (mm)  2.3  Head Diameter (Φmm)  Head  Cloth texture  Shank  Non-combustible ring  Material  SUS304  Color  White 
    from S$199.90
    Min. 4 days
  37. Diagonal Plastic Connecting Nails for Stainless Steel Yakisugi Board
    Wakai Sangyo Diagonal Plastic Connecting Nails for Stainless Steel Yakisugi Board
    For fixing Yakisugi board to a wooden base * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Nominal Diameter (mm)  1.83  Head Diameter (Φmm)  4.8  Material  SUS304 
    from S$299.90
    Min. 4 days
  38. Vertical plastic connecting nail Stainless cocktail nail 1.83X25mm
    Wakai Sangyo Vertical plastic connecting nail Stainless cocktail nail 1.83X25mm
    Abundant color variations! Vertical type connecting color nails For exterior wood base and color thin steel plate stopper * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors. * The color of the phot... Read More
    Nominal Diameter (mm)  1.83  Overall Length (mm)  25  Head Diameter (Φmm)  4.8  Material  SUS304 
    from S$139.90
    Min. 4 days
  39. Vertical Plastic Connecting Nail Stainless Steel Scoring Flat Head
    Wakai Sangyo Vertical Plastic Connecting Nail Stainless Steel Scoring Flat Head
    For interior wood base * Since SUS304 is used, it is a product that is extremely resistant to rust, but it may rust depending on the location, environment, and other factors.
    Head  Flat head  Material  SUS304  Shank  Skling 
    from S$63.99
    Min. 4 days
  40. Vertical plastic connecting nail Concrete pin 19mm PCP19H
    Wakai Sangyo Vertical plastic connecting nail Concrete pin 19mm PCP19H
    Concrete pin for high-strength concrete
    Overall Length (mm)  19  Nominal Diameter (mm)  Head Diameter (Φmm)  6.2  Material  Iron  Surface Treatment  Uniqlo with packing 
    from S$299.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction