Rivets / Studs
Rivets and rivets are parts that are passed through through holes on both sides to be fastened, crushed or inflated on one side, and plastically deformed to function as a retainer and tighten. Standard dimensions are determined by JIS standards, but rivets with special dimensions are also commercially available. Choose the size and rivet material according to the strength of the part to be fastened. A special tool called a riveter is used for fastening rivets. Use a manual hand riveter or various types of riveters such as electric and air drive.
Other Related Pages
- Cherry Maxibolt (R) Protruding Head (Nominal Diameter)It is used in places where strength is required more than blind rivets. Aerospace equipment, etc. * Traceability of this product is managed by lot number.from S$539.90Min. 3 days
- Osaka Spirit Nylon Push Rivets (P (White (Iron / Plain))Surface Treatment Fabric (or standard) Material Iron (or standard)from S$129.90Min. 4 days
- Cherry Max rivet 100 ° flash head (nominal diameter)A reliable blind rivet that can be used as a replacement for solid rivets. Aerospace equipment, etc. * Traceability of this product is managed by lot number.from S$349.90Min. 3 days
- Cherry Nut plate rivet 100 ° flash head (MS20426 type)A rivet for fixing plate nuts. Aerospace equipment, etc. * Traceability of this product is managed by lot number.Tensile Load (N) 155 Shear load (N [kgf]) 105 flange diameter (inch) 0.151~0.179 prepared hole (inch) 0.097~0.101from S$569.90Min. 3 days
- Cherry Max rivet universal head (nominal diameter)A reliable blind rivet that can be used as a replacement for solid rivets. Aerospace equipment, etc. * Traceability of this product is managed by lot number.from S$369.90Min. 3 days
- Cherry Max rivet 100 ° flash head (oversized diameter)A reliable blind rivet that can be used as a replacement for solid rivets. Aerospace equipment, etc. * Traceability of this product is managed by lot number.from S$369.90Min. 3 days
- LOBSTER (LOBTEX) Blind Rivet (Aluminum Steel)Blind rivets can fasten multiple base materials from one side in one action. Compared to welding, it has advantages in labor saving and productivity improvement.Material Flange / Aluminum, Shaft / Steel
- LOBSTER (LOBTEX) Blind rivet / Eco pack (aluminum / steel)Multiple base materials can be fastened from one side with one action. In addition to fastening metals and plastics, it is also possible to fasten different base materials (metals and plastics, etc.). Perfect for storage in a durable resin case! The lineup of materials and sizes has been greatly ... Read MoreRoHS Directive Correspondence Type Round head
- TRUSCO Blind Rivet (Stainless Steel) PackedMembers can be easily fastened to a base material that does not turn around on the back side or a sealed thin plate. Because it is all stainless steel, it is strong and does not rust easily. Ironwork fastening member. Ideal for areas that require rust prevention and strength.Material (shaft) High-strength stainless steel Material (Flange) Stainless steel (SUS305)
- LOBSTER (LOBTEX) Large flange blind rivet Eco BOX (aluminum / steel)The large flange with a large brim diameter is ideal for various soft boards such as plastic plates, FRP, and veneer plates. A small box that can be conveniently used for necessary work without waste. A small-sized eco-box was born. We have prepared products of all types and sizes, from standard ... Read MoreMaterial (shaft) (Mandrel) Steel (Carbon steel) Material (Flange) (Rivet body) Aluminum (A5154)
- Osaka Spirit Blind rivet (all steel)A blind rivet is made up of two parts: a flange and a shaft (mandrel).Material All steel Rivet Type Blind rivet
- LOBSTER (LOBTEX) Packed shrimp nut (steel / K type)Shrimp nut is a blind fastener that combines the advantages of both nuts and rivets. It can be easily attached to thin plates, pipes, square pipes, and plastic plates that cannot be welded, which are difficult to tap, with one action from one side, and the finish is beautiful. Anyone can securely... Read MoreMaterial Steel (SWCH)
- Osaka Spirit Thin Flat Rivet (Aluminum) (Packed)Material Aluminum (1070)
- NIPPON POP RIVETS AND FASTENERS POP Weld Nut Standard Type (Rubber-Brass)A rubber nut that can be fastened on one side to provide anti-vibration and insulation sealing effects.Material Rubber-brass
- NIPPON POP RIVETS AND FASTENERS POP jack nut SN (packed product)Easy and strong nut fastening is possible with one-sided work. It can be fastened to a wide range of base materials, from metal base materials to fragile and soft base materials. It is also possible in places that receive vibration. Even if the surface of the base material is not flat, the legs w... Read MoreRecommended fastening plate thickness (mm) 0.4~4.7 Dimension C (mm) 1.8 Material / Finish Steel / galvanized trivalent chromate
- SK (Niigata Seiki) Blind rivet PL typeAs the sleeve opens like a petal and pulls in the base material to fasten it, Suitable for fastening metal and flexible base materials such as veneer, leather, and resin. Also, because it is pulled in like a petal, it can be crimped even if the surface is not flat. For fastening base materials an... Read MoreMaterial (Sleeve) Aluminum alloy Material (shaft) High carbon steel
- Osaka Spirit Assembly screw (Brass / Nickel) (Packed product)Thread Pitch 0.75 Shank Diameter (Φmm) 5 Material Brass Thread Size M4 Surface Treatment Nickel
- Hirosugi-Keiki Resin screw Bush rivet NP-0000It is a simple fastener that expands the legs by pushing the head and fixes the panel etc. The panel etc. can be easily fixed just by pushing it in.RoHS Directive 10 substances Thermal Deformation Temperature (℃) 75(1.82Mpa) Material Nylon 66 UL Standard UL94V-2 (material)
- Osaka Spirit Thin Flat Rivet (Stainless Steel) (Packed)Material Stainless steel (SUSXM7)
- Nifco Push rivet (resin) (packed product)Color Black Material Polyacetal
- NIPPON POP RIVETS AND FASTENERS Pop NutKnurling is applied to the outer peripheral surface of the nut body. When this knurled part is fastened, it bites into the pilot hole of the work and stable high strength can be obtained.Shape Flat head Surface Treatment Galvanized trivalent chromate Material Steel
- LOBSTER (LOBTEX) Blind rivet / Eco pack (all stainless steel)Multiple base materials can be fastened from one side with one action. In addition to fastening metals and plastics, it is also possible to fasten different base materials (metals and plastics, etc.). Perfect for storage in a durable resin case! The lineup of materials and sizes has been greatly ... Read MoreRoHS Directive Correspondence Type Round head
- SK (Niigata Seiki) Aluminum blind rivetThe all-aluminum sleep with excellent corrosion resistance and the shaft are both made of aluminum, so they are light and do not corrode. For fastening base materials and membersMaterial Aluminum alloy
- SK (Niigata Seiki) Blind nutIt is possible to set female threads on thin base materials and resin products that cannot be screwed with taps. Make screw holes in thin iron plates, hollow structures, etc.Mass (per Piece) 1g Material Corrosion resistant aluminum alloy
- LOBSTER (LOBTEX) Blind rivet Eco BOX (aluminum steel)It is sold in box units. Since multiple base materials can be fastened from one side with one action, it contributes to labor saving and productivity improvement.Material (Flange) Aluminum Specification Eco box included Material (shaft) Iron
- NIPPON POP RIVETS AND FASTENERS Rivet Standard (Aluminum / Steel)Material (Flange) Aluminum Material (shaft) Iron
- LOBSTER (LOBTEX) Blind Rivet Eco BOX (Stainless Steel / Stainless Steel)Since multiple base materials can be fastened from one side with one action, it contributes to labor saving and productivity improvement. Kitchen equipment, commercial refrigerators, etc.Specification Eco box included
- NIPPON POP RIVETS AND FASTENERS Rivet Standard (Aluminum / Aluminum)Material Flange / aluminum, shaft / aluminum
- Osaka Spirit Round rivet (stainless steel) (packed product)Material SUS0304
- LOBSTER (LOBTEX) Blind Rivet Pan Head Eco BOX (Aluminum / Steel)Please use it to keep the surface flat. A small box that can be conveniently used for necessary work without waste. A small-sized eco-box was born. We have prepared products of all types and sizes, from standard types to various types. For fastening metals to each other, plastics to each other, a... Read MoreMaterial (shaft) (Mandrel) Steel (Carbon steel) Material (Flange) (Rivet body) Aluminum (A5154)
- TRUSCO Blind nut Crimp nut (thin, steel)It can be installed quickly and easily even in hard-to-reach places. It can also be attached to thin plates and plywood that cannot be welded or tapped. It can be installed securely without damaging the base material. Housing sector: sashes, curtain walls, gates, fences, kitchen machines, steel f... Read MoreDimension E (mm) 0.5 Material / Finish Steel Specification Thin head
- TRUSCO Bolton Pack Crimp Nut (Flat Head) AluminumIt can be installed quickly and easily even in hard-to-reach places. It can also be attached to thin plates and plywood that cannot be welded or tapped. It can be installed securely without damaging the base material. Housing sector: sashes, curtain walls, gates, fences, kitchen machines, steel f... Read MoreMaterial / Finish Aluminum Specification Flat head
- TRUSCO Crimp nut (flat head, stainless steel)It can be installed quickly and easily even in hard-to-reach places. It can also be attached to thin plates and plywood that cannot be welded or tapped. It can be installed securely without damaging the base material. Housing sector: sashes, curtain walls, gates, fences, kitchen machines, steel f... Read MoreMaterial / Finish Stainless steel Material Stainless steel (SUS303)
- SIGNET Large type blind rivet10 pieces aluminum flange steel shaftQuantity (pieces) 10
- TRUSCO Blind rivet (aluminum / iron)Blind rivets can be easily fastened to a base material or a sealed thin plate that does not turn around on the back side. Unlike screws, rivets do not loosen due to vibration. Trucks, buses, cold car panels, trains, personal watercraft, home appliances, lighting fixtures, steel furniture, etc. Sa... Read MoreMaterial / Finish Flange / Aluminum shaft / Iron
- TRUSCO Crimp Nut (Reduced Head, Stainless Steel)It can be installed quickly and easily even in hard-to-reach places. It can also be attached to thin plates and plywood that cannot be welded or tapped. It can be installed securely without damaging the base material. Housing sector: sashes, curtain walls, gates, fences, kitchen machines, steel f... Read MoreDimension E (mm) 0.5 Material / Finish Stainless steel Specification Thin head
- NIPPON POP RIVETS AND FASTENERS POP jack nut LN (packed product)Dimension C (mm) 1.8 Surface Treatment Galvanized trivalent chromate Material SPCC
- Osaka Spirit Countersunk Head Rivet(Aluminum) (Packed)Material Aluminum
- NIPPON POP RIVETS AND FASTENERS POP Standard Nut Flat Head SPH (Iron / Trivalent White) (Packed)Material Iron Surface Treatment Trivalent white