Connected Screws
- Wakai Sangyo Roll connection screw For control panelThe special shape of the head makes it difficult to fluff. Beautiful finish. Eco-friendly chrome-free product.Screw Head Diameter (mm) 7 Finish Silver
- MAX Connecting screw for turbo driverBoth wood base and thin steel plate base (up to t0.8 mm) are compatible screws. Obtained Minister of Land, Infrastructure, Transport and Tourism certification (framework wall construction method (2 x 4) bearing wall certification, wooden frame construction method bearing wall certification, woode... Read MoreHead Diameter (Φmm) 8.2 Diameter (Φmm) 3.8
- Wakai Sangyo Roll connection screw whiteThe white coating makes the screw heads inconspicuous. Environmentally friendly chrome-free product. Gypsum board.Thread Diameter (mm) 3.9 Head diameter (mm) 8
- Daido Hant Tape connecting screw Direct typeCertified by the Minister of Land, Infrastructure, Transport and Tourism! (28mm 32mm 41mm) Course shape with good workability. Laspart treatment with high corrosion resistance. Nashiji head where putty is easy to put on. When using, please wear protective goggles etc. to prevent danger.nominal diameter d (mm) 3.9 Head diameter (mm) 8.2 Surface Treatment Ruspart Material Steelfrom S$44.99Min. 5 days
- KN FUJINITTEI Roll connection screwCarpenter's essentials, no driver required! One-shot driving using a screw driving machine. Active in gypsum board upholstery for building interiors! Trumpet head course screw Las part (for wood base)Surface Treatment Ruspert plating Material Aluminum killed steel Head Diameter (Φmm) 8.1 Nail wire diameter (outer dimension) (Φmm) 3.9 Thread Diameter (mm) 3.9 Wire Diameter Φ(mm) 3.8from S$119.90Min. 5 days
- BX Kaneshin DTSN screwIt is a product compatible with the Ministry of Land, Infrastructure, Transport and Tourism Notification No. 1541. This screw is suitable for joining gypsum boards for seismic reinforcement of wooden houses. A screw suitable for semi-fireproof buildings. The length can be determined after constru... Read MoreJIS Standard JIS B 1125 compliant product Surface Treatment Poise processingfrom S$67.99Min. 5 days
- Daido Hant Roll connection screw Steel base combinedEco-friendly non-chrome coating. 125 rolls that reduce the number of fillings of air tools. Nashiji head where putty is easy to stick. High and low screw shape for both wood and thin steel plate. * When fastening thin steel plates, it cannot be counted as a wall magnification.Nominal Diameter (mm) 3.9 Head Diameter (Φmm) 8.2 Surface Treatment Non-chrome paint Material SWCH22Afrom S$63.99Min. 6 days
- Wakai Sangyo Roll connecting screw for light ironLight iron (light steel aggregate) For fixing gypsum board to the baseNominal Diameter (Φmm) 3.5 Head diameter (mm) 8 Material Iron Surface Treatment Unichromefrom S$79.99Min. 4 days
- Wakai Sangyo Roll connection screw high & lowFor fixing a gypsum board to a wooden base * RV25GWH 26mm is not a certified product.Overall Length (mm) 28 Nominal Diameter (Φmm) 3.8 Head diameter (mm) 8 Material Iron Identification color Redfrom S$99.90Min. 4 days
- Wakai Sangyo Roll connecting screw Stainless steel course screwFor fixing a gypsum board to a wooden baseNominal Diameter (Φmm) 3.8 Head diameter (mm) 8 Material SUSXM7from S$259.90Min. 4 days
- Wakai Sangyo Roll connection screw high & lowFor fixing a gypsum board to a wooden base * RV25GWH 25mm is not a certified product.Overall Length (mm) 25 Nominal Diameter (Φmm) 3.8 Head diameter (mm) 8 Material Iron Identification color Silverfrom S$109.90Min. 4 days
- Amatei Stainless ring shank nailPatented product. Uses SUS304. It has a special shape that improves pull-out holding power and prevents water from entering, and is specialized for applications that prevent rain from entering around the roof. Used to prevent water from entering around the roof.Wire Diameter Φ(mm) 2.4 Head Diameter (Φmm) 7.5 Shank Screw ringfrom S$269.90Min. 5 days
- Wakai Sangyo Roll connection screw high & lowFor fixing a gypsum board to a wooden base * RV25GWH 28mm is not a certified product.Nominal Diameter (Φmm) 3.8 Overall Length (mm) 41 Head diameter (mm) 8 Identification color Gold Material Ironfrom S$129.90Min. 4 days
- Wakai Sangyo Roll connection screw high & lowFor fixing a gypsum board to a wooden base * RV25GWH 27mm is not a certified product.Nominal Diameter (Φmm) 3.8 Overall Length (mm) 32 Head diameter (mm) 8 Identification color Green Material Ironfrom S$119.90Min. 4 days
- KN FUJINITTEI Roll connection screwCarpenter's essentials, no driver required! One-shot driving using a screw driving machine. Active in gypsum board upholstery for building interiors! Trumpet head HL screw Las part (for both steel base and wood base)Surface Treatment Ruspert plating Material Aluminum killed steel Thread Diameter (mm) 3.9 Head Diameter (Φmm) 8.2 Wire Diameter Φ(mm) 3.8 Nail wire diameter (outer dimension) (Φmm) 3.9Discontinued
- MAX Plastic sheet screwSuitable Model HV-R41G1、HV-R41G1-ST、TD-341G、341G-ST Material PlatingDiscontinued
- MAX Fastening screw (for gypsum board)Unichrome plated reverse screwSuitable Model For FH410 series Quantity 1 box (80 per line x 20)Discontinued
- MAX Stick screw for turbo driverScrews for structures and skeletonsQuantity 1 box (20 bottles x 60 rolls) Head Diameter (Φmm) 4.6 Screw Length (mm) 75 Type of Thread Half threaded Suitable Model TD-690Discontinued
- FAS-LINK Roll connection screw Course typeIt greatly contributes to labor saving by continuous striking of screws.Nail wire diameter (outer dimension) (Φmm) 3.8 Head Diameter (Φmm) 8.2 Material Iron Body shape Screw Finish Super silverDiscontinued
- MAX Plastic screw for turbo driverHead Diameter (Φmm) 8.0 Suitable Model HV-R41G1、HV-R41G1-ST、TD-341G、341G-ST Nail wire diameter (outer dimension) (Φmm) 4.0 Consolidation method Plastic sheet (for wood base only) Length (mm) 25Discontinued
- MAX Stick screw for turbo driverQuantity 1 box (20 x 60) Material Unichrome Size (mm) Φ8.4×65×Φ4.6Discontinued
- MAX Turbo driver screwFor both wood and steel baseThread Diameter (mm) 3.5 Overall Length (mm) 28 Nail wire diameter (outer dimension) (Φmm) 3.5 Head Diameter (Φmm) 8 Material alloyDiscontinued