Iron & Steel Sheets
- Kyuho Electrogalvanized steel sheetIt is a material made by galvanizing and phosphating iron. Suitable for painting. * When handling, please use gloves so that the cut surface will not be injured.Thickness (mm) 0.5 Material Electrogalvanized steel sheet
- Kyuho Flat plate Galvalume steel plateIt is made of galvalume steel sheet, which is an epoch-making steel sheet with excellent long-term durability, heat reflectance, and heat resistance. It can be used for all purposes. * Pay particular attention to the cut surface and wear gloves to avoid injury during work.Width (mm) 910 Height (mm) 455 Thickness (mm) 0.27 Material Galvalume steel platefrom S$29.99Min. 2 days
- Hikari Color tin whiteThickness (mm) 0.27 Mass (kg) 1 Size (mm) 455×910 Trusco Part No. 849-5633 Material Steel Color Whitefrom S$119.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Iron plateMaterial Iron Type Meijiyama (hole 4 Sumi)from S$25.99Min. 5 days
- Daido DM Solution Star plate-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finishMaterial Special steel (NAK55) Thickness (mm) 50 Type plateDiscontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishThickness (mm) 35 Material Special steel (NAK80) Type plateDiscontinued
- Daido DM Solution SPH40 star platePre-hardened press mold steel that helps shorten the mold manufacturing process and reduce costsCommodity condition * Reasonable (unused / unopened) Material Special steel (SPH40) Length A (mm) 60 Specification Mold material Tolerance B (mm) +0.1~+0.3 Tolerance A (mm) +0.1~+0.3 Type plate Width B (mm) 60 Thickness T (mm) 16Discontinued
- Daido DM Solution Star plate-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finishThickness (mm) 40 Material Special steel (NAK55) Type plateDiscontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishThickness (mm) 25 Type plate Material Special steel (NAK80)Discontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishType plate Thickness (mm) 15 Material Special steel (NAK80)Discontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishType plate Material Special steel (NAK80) Thickness (mm) 30Discontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishThickness (mm) 50 Type plate Material Special steel (NAK80)Discontinued
- Daido DM Solution Star plate-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finishMaterial Special steel (NAK55) Type plate Thickness (mm) 35Discontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishThickness (mm) 20 Material Special steel (NAK80) Type plateDiscontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishWidth (mm) 150 Material Special steel (NAK80) Thickness (mm) 8 Length (mm) 200 Type plateDiscontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishThickness (mm) 60 Type plate Material Special steel (NAK80)Discontinued
- Daido DM Solution Star plate-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finishMaterial Special steel (NAK55) Type plate Thickness (mm) 60Discontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishWidth (mm) 150 Thickness (mm) 10 Length (mm) 200 Type plate Material Special steel (NAK80)Discontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishThickness (mm) 40 Material Special steel (NAK80) Type plateDiscontinued
- Daido DM Solution Star plate-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finishMaterial Special steel (NAK55) Type plate Thickness (mm) 30Discontinued
- Daido DM Solution Star plate-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finishMaterial Special steel (NAK55) Thickness (mm) 25 Type plateDiscontinued
- Daido DM Solution Star plate-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finishMaterial Special steel (NAK55) Type plate Thickness (mm) 20Discontinued
- Daido DM Solution Star plate-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finishThickness (mm) 13 Material Special steel (NAK80) Type plate Length (mm) 200 Width (mm) 150Discontinued
- Daido DM Solution Star plate-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finishMaterial Special steel (NAK55) Thickness (mm) 15 Type plateDiscontinued