-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finish
Material Special steel (NAK55) Thickness (mm) 50 Type plate
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Thickness (mm) 35 Material Special steel (NAK80) Type plate
Pre-hardened press mold steel that helps shorten the mold manufacturing process and reduce costs
Commodity condition * Reasonable (unused / unopened) Material Special steel (SPH40) Length A (mm) 60 Specification Mold material Tolerance B (mm) +0.1~+0.3 Tolerance A (mm) +0.1~+0.3 Type plate Width B (mm) 60 Thickness T (mm) 16
-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finish
Thickness (mm) 40 Material Special steel (NAK55) Type plate
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Type plate Thickness (mm) 15 Material Special steel (NAK80)
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Thickness (mm) 25 Type plate Material Special steel (NAK80)
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Type plate Material Special steel (NAK80) Thickness (mm) 30
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Thickness (mm) 50 Type plate Material Special steel (NAK80)
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Thickness (mm) 60 Type plate Material Special steel (NAK80)
-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finish
Material Special steel (NAK55) Type plate Thickness (mm) 35
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Width (mm) 150 Material Special steel (NAK80) Thickness (mm) 8 Length (mm) 200 Type plate
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Thickness (mm) 20 Material Special steel (NAK80) Type plate
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Width (mm) 150 Thickness (mm) 10 Length (mm) 200 Type plate Material Special steel (NAK80)
-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finish
Material Special steel (NAK55) Type plate Thickness (mm) 60
-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finish
Material Special steel (NAK55) Type plate Thickness (mm) 30
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Thickness (mm) 40 Material Special steel (NAK80) Type plate
-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finish
Material Special steel (NAK55) Thickness (mm) 25 Type plate
-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finish
Material Special steel (NAK55) Type plate Thickness (mm) 20
-High mirror surface, high performance plastic mold steel. -Compared to NAK 55, the mirror polishability is extremely good. -Electrified skin is fine and beautiful, so it can be used as a substitute for pear-skin texture. Milling finish
Thickness (mm) 13 Material Special steel (NAK80) Type plate Length (mm) 200 Width (mm) 150
-Easy-to-use plastic mold steel suitable for precision molds. -Extremely good machinability. -Vacuum melting makes it difficult for pinholes to appear and makes the mirror surface glossy. -Since the machined surface is excellent, polishing is easy. Milling finish
Material Special steel (NAK55) Thickness (mm) 15 Type plate