Iron & Steel Round Bars
- Hikari Steel round barA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Uniqlo-finished steel round barMaterial Steel (Uniqlo finish) Finish Unichrome
- Kogi Densver EC (ordinary cast iron)There are no defects such as sand shavings and graphite shavings. The structure is dense up to the center, excellent in homogeneity, and very good workability. The casting surface is smooth and the dimensional accuracy is good.Hardness HRB 75~95 Type Round
- Hikari Steel variant round barRound bar used for concrete block walls and foundation work, etc. A variant round bar made of steel material.Outer Diameter (Φmm) 10 Material Steel
- Taiho Trading Iron Round BarMetal material series Iron material with excellent workability and versatility For work, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Length (mm) 300 Material Iron