Aluminum
Other Related Pages
- Hikari Aluminum Plain SheetIt is a metal material suitable for hobbies and crafts. It is a material for various repairs, hobbies, and DIY. It is an aluminum plate that is lightweight and has excellent workability. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear glov... Read MoreType Flat plate
- Hikari Mold Aluminum Angle Molding ALIt is a general-purpose mold material that is commonly used.Material 6063 aluminum Surface Treatment Anodized finish Color Silver
- Hikari Mold Aluminum Round PipeIt is a general-purpose mold material that is commonly used.
- Hikari Mold Aluminum Channel ACSTIt is a general-purpose mold material that is commonly used. It is used as a frame to enclose boards and panels.Material 6063 aluminum Surface Treatment Anodized finish Type Channel RoHS directive (corresponding to 10 substances) Correspondence Color Silver
- Hikari Aluminum Angle MoldingA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum angle Can be widely used as a protective material or repair material for corners.
- Hikari Mold Aluminum Round BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence
- Hikari Mold Aluminum Square PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
- Hikari Aluminum Round PipeIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.Length (mm) 995 Material Aluminum (A6063) Surface Treatment B2 anodized
- Hikari Aluminum Angle Unequal LegsIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. As a receiver for sashes, construction materials, reinforcing members, panels, signboards, pillars, tables, and other decorative edges and wooden shelves.Length (mm) 995 Material Aluminum (A6063) Surface Treatment B2 anodized Type angle
- Yasuda Aluminum Round Pipe Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized)
- Kyuho Aluminum Plain SheetLight, easy to cut, and easy to work with. A metal material that is forever beautiful and does not rust. For roofs, rain doors, clothes drying, bathrooms, laundry storage, ventilation openings, handicrafts, gardening kennels, etc. For pets, and for repairing dwellings!Refining H24 Type Flat plate Material Aluminum (A1050)
- Hikari Mold Aluminum Square BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material 6063 aluminum Surface Treatment Anodized finish RoHS directive (corresponding to 10 substances) Correspondence Type Square bar
- Hikari Aluminum PipeA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum pipe.Material Aluminum
- Yasuda Aluminum Round Bar PhosphateIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material Aluminum (A5056B) Length (mm) 1000 Dimension Tolerance (mm) ± 0.06 (JIS4040 normal thickness)
- Yasuda Aluminum Round Pipe PhosphateIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Dimension Tolerance (mm) ± 0.12 (JIS 4080 ordinary thickness) Material Aluminum (A6063TD) Thickness t (mm) 0.5
- Hikari Aluminum ChannelIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. As a joint for sashes, construction materials, glass sliding doors, rails, frames for panels and mirrors, furniture and fittings.Length (mm) 995 Material Aluminum (A6063) Surface Treatment B2 anodized Type Channel
- Hikari Aluminum round barA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum round bar.Material Aluminum
- Hikari Aluminum uneven side angle (for hobby)It is a metal material suitable for hobby and DIY, etc. Various repair / hobby / DIY materials Lightweight and excellent workability Aluminum unequal side angle Can be widely used as a protective material and repair material for cornersLength (mm) 300 Material Aluminum
- Yasuda Aluminum Flat Bar Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized) Type Flat bar Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness)
- Yasuda Aluminum Angle Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized) Type angle Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness)
- Hikari Mold Aluminum Channel ACSTIt is a general-purpose mold material that is commonly used. It is used as a frame to enclose boards and panels.Thickness (mm) 1 Length (mm) 1000 Material 6063 aluminum Type Channel RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Stainless color finish
- Hikari Aluminum equilateral angle (for hobby)A metal material suitable for hobby and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum angle Can be widely used as a protective material and repair material for corners.Length (mm) 300 Material Aluminum
- Hikari Aluminum round pipe (for hobby)A metal material suitable for hobbies and DIY. Various repair / hobby / DIY materials Lightweight and highly processable aluminum round pipe.Length (mm) 300 Material Aluminum
- Hikari Aluminum Square PipeA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly workable aluminum square pipe.Length (mm) 995 Material Aluminum Surface Treatment B2 anodized
- Hikari Mold Aluminum bronze angle ALBIt is a general-purpose mold material that is commonly used.
- Hikari Mold Aluminum Channel ACBIt is a general-purpose mold material that is commonly used. It is used as a frame to enclose boards and panels.Thickness (mm) 1 Length (mm) 1000 Material 6063 aluminum Surface Treatment Bronze finish Type Channel RoHS directive (corresponding to 10 substances) Correspondence
- AS ONE Round Metal Bar* We do not deliver to private homes (detached houses / apartments).Material Aluminum
- Yasuda Aluminum Channel Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material Aluminum (A6063S-T5) Length (mm) 1000 Surface Treatment B2 anodized (white anodized) Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness) Type Channel
- Hikari aluminum square barIt is a metal material suitable for repair and DIY. Material for various repairs, hobbies and DIY. Aluminum square bar that is lightweight and has excellent workability.Material Aluminum
- Hikari Mold Aluminum Flat Plates APSTIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Thickness (mm) 2 Material 6063 aluminum RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Stainless color finish
- Hikari Aluminum angleA metal material suitable for repairs and DIY, etc. Materials for various repairs, hobbies, and DIY Aluminum unequal side angles that are lightweight and have excellent workability. Can be widely used as a protective material or repair material for corners.Material Aluminum
- ESCO 910x 605x3.0mm Aluminum Composite Sheet (Silver)Esco Part No. EA440HA-34
- ESCO Aluminum sheet (rolled)Thickness (mm) 0.2 Width (mm) 400 Material Aluminumfrom S$9.99Min. 2 days
- Kyuho Mini mini flat aluminumIt is lightweight and has excellent corrosion resistance and workability. An aluminum flat plate that can be used for accessory cases, partitions, nameplates, crafts, etc. For roofs, rain doors, clothes drying, bathrooms, laundry storage, ventilation openings, handicrafts, gardening kennels, etc.... Read MoreLength (mm) 150 Width (mm) 150 Material Aluminum (A1012) Refining H24from S$7.69Min. 2 days
- Yasuda Aluminum angle bronzeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Thickness t (mm) 0.8 Length (mm) 910 Material Aluminum (A6063S-T5) Surface Treatment Bronze Type angle Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness)from S$4.99Min. 3 days
- Hikari Aluminum channelIt is a metal material suitable for repair and DIY. Material for various repairs, hobbies and DIY. Aluminum channel that is lightweight and has excellent workability.Thickness (mm) 1 Length (mm) 1820 Material Aluminum Surface Treatment B2 anodized
- Hikari Mold ALISTEN color angle ALSTIt is a general-purpose mold material that is commonly used. Please use it for protection and repair of all corners.from S$6.49Min. 5 days
- Hikari Aluminum angle 1995mmLength (mm) 1995 Thickness (mm) 3 Material Aluminum RoHS directive (corresponding to 10 substances) Correspondence Type anglefrom S$169.90Min. 4 days
- ESCO 30 x30 mmx2m Aluminum angle (Silver / 10pcs)Dimension (mm) 30×30 Esco Part No. EA440HC-30Afrom S$189.90Min. 4 days