Aluminum Sheets
Other Related Pages
- Hikari Aluminum Plain SheetA metal material suitable for hobbies and crafts. Materials for various repairs, hobbies, and DIY Aluminum plates that are lightweight and have excellent workability. Ideal for accessory cases, partitions, nameplates, crafts, interiors, etc. * Be careful when handling as there is a risk of injury... Read MoreType Flat plate
- Kyuho Aluminum Plain SheetLight and easy to cut, easy to work with. A metal material that is forever beautiful and does not rust. For roofs, rain doors, clothes drying, bathrooms, laundry storage, ventilation openings, handicrafts, gardening kennels, etc. For pets, and for repairing dwellings!Refining H24 Type Flat plate Material Aluminum (A1050)
- Hikari Mold Aluminum Flat Plates APSTIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material 6063 aluminum Surface Treatment Stainless color finish Length (mm) 1000 Thickness (mm) 2
- ESCO 910x 605x3.0mm Aluminum Composite Sheet (Silver)Esco Part No. EA440HA-34
- ESCO Aluminum sheet (rolled)Thickness (mm) 0.2 Width (mm) 400 Material Aluminumfrom S$9.59Min. 2 days
- Kyuho Mini mini flat aluminumIt is lightweight and has excellent corrosion resistance and workability. An aluminum flat plate that can be used for accessory cases, partitions, nameplates, crafts, etc. For roofs, rain doors, clothes drying, bathrooms, laundry storage, ventilation openings, handicrafts, gardening kennels, etc.... Read MoreMaterial Aluminum (A1012) Refining H24 Width (mm) 150 Height (mm) 150from S$7.69Min. 2 days
- Hikari Aluminum Plain SheetIt is a metal material suitable for hobby and DIY, etc. Various repair, hobby, DIY material It is an aluminum flat plate that is lightweight and has excellent workability. It is ideal for small cases, partitions, nameplates, work, interiors, etc.Surface Treatment B2 anodized Material Aluminum (A6063)
- Hikari Mold Aluminum Plain Sheet APIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material 6063 aluminum Surface Treatment Anodized finish
- ESCO Aluminum Composite PlatesAluminum + polyethylene resin + aluminum sandwich structure Excellent workability, light weight, durability, heat resistance, and sound insulation. The paint / product is not glossy (matte type)Thickness (mm) 3.0 Material Aluminum, polyethylene resin
- ESCO an alminium boardGood corrosion resistance and weldability. For general processingMaterial A5052 (aluminum alloy)from S$21.99Min. 2 days
- Hikari Color Art Metal PlateA metal material suitable for hobbies and crafts. Materials for various repairs, hobbies, and DIY. A brightly colored metal plate. Anodized aluminum plate. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryThickness (mm) 0.5 Dimension (mm) 150×150 Finish Anodizedfrom S$6.39Min. 2 days
- ESCO Aluminum SheetThe lightest of all common metals. Next to copper in electrical and thermal conductivity. It is sensitive to acids and alkalis and may require surface treatment depending on the application. Hobbies, lightweight structures, etc.Width (mm) 150 Material Aluminum (A1050) Length (mm) 300from S$5.59Min. 2 days
- Hikari Aluminum Sheet, Sheet Type, with AdhesiveSince it is adhesive, it can be easily installed by simply peeling off the backing paper. For repairs such as around water.Thickness (mm) 0.2 Mass (g/pack) 181 Mass (g) 181 Length (mm) 300 Width (mm) 300 Trusco Part No. 381-5170 Material Aluminum (A1050)
- Hikari Aluminum diceA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Dice-shaped aluminum material. * Be careful when handling as there is a risk of injury on the cut surface, cut end, etc. Be sure to wear gloves before work to avoid injuryDimension (mm) 20×20×20 Material Aluminumfrom S$2.19Min. 2 days
- Hikari Mold Aluminum stripe patternThe surface has a striped pattern (unevenness), so it looks beautiful and is ideal for decoration. Since it is as thin as 0.8 mm, it is easy to cut and bend. For car interior / decoration, company / facility entrance, wall protection / repair, etc. * Please note that there is a risk of injury on ... Read MoreMaterial Aluminum 1060 Thickness (mm) 0.8
- Kyuho Aluminum Sheet with AdhesiveLight and easy to cut, easy to work with. A metal material that is forever beautiful and does not rust. For roofs, rain doors, clothes lines, bathrooms, laundry sheds, ventilation openings, handicrafts, gardening kennels, etc. For pets, and other home repairs! * The size of the adhesive surface i... Read MoreThickness (mm) 0.2 Adhesive Acrylic Material Aluminum (A1012) Type Flat plate Refining H24
- Kyuho Flat plate aluminumIt is lightweight and has excellent corrosion resistance and workability. An aluminum flat plate that can be used for accessory cases, partitions, nameplates, crafts, etc. For roofs, rain doors, clothes drying, bathrooms, laundry storage, ventilation openings, handicrafts, gardening kennels, etc.... Read MoreMaterial Aluminum (A1012) Refining H24 Height (mm) 455 Width (mm) 455from S$14.99Min. 4 days
- Kyuho Aluminum squareA mini-sized colored aluminum plate made by coloring a square aluminum material with alumite. With vivid color variation, you can use it in various ways from hobby to interior. It can be widely used in various scenes from crafts to interiors.Thickness (mm) 0.5 Height (mm) 150 Width (mm) 150 Material Aluminumfrom S$4.79Min. 2 days
- ESCO 910x 605x3.0mm aluminum composite board (black)Esco Part No. EA440HA-33from S$55.99Min. 2 days
- Hikari Mold Aluminum plate APBIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material 6063 aluminum Thickness (mm) 2 Surface Treatment Bronze finish
- Hikari Aluminum round bar B2 anodizedA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly workable aluminum round barFinish B2 anodized Overall Length (mm) 995 Material Aluminum Dimension (Φmm) 15from S$24.99Min. 6 days
- ESCO 910x 605x3.0mm aluminum composite board (ivory)Esco Part No. EA440HA-31
- ESCO 400x1200x0.2mm aluminum sheet (adhesive / rolled)Esco Part No. EA440ER-24
- ESCO 365x100x20mm aluminum plateEsco Part No. EA440DT-20 Thickness (mm) 20 Length (mm) 365 Material Pure aluminum (A1050P) Width (mm) 100from S$89.99Min. 4 days
- ESCO 400x 600x0.2mm Aluminum sheet (with adhesive, roll)Esco Part No. EA440ER-23from S$17.99Min. 6 days
- Taiho Trading Aluminum diceMetal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Aluminumfrom S$4.89Min. 8 days
- ESCO 450x 600x3.0mm Punching aluminum composite plate (silver)Hole Distance (mm) 20 Thickness (mm) 3 Dimension (mm) 450×600 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Silverfrom S$48.99Min. 5 days
- ESCO 450x 300x3.0mm Punching aluminum composite plate (ivory)Hole Distance (mm) 20 Thickness (mm) 3 Dimension (mm) 450×300 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Ivory whitefrom S$27.99Min. 5 days
- Hikari Mold Aluminum flat plate APIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 300 Material 6063 aluminum Surface Treatment Anodized finishfrom S$2.99Min. 4 days
- Taiho Trading Aluminum alloy plate (5052)Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Aluminumfrom S$11.99Min. 8 days
- ESCO 450x 600x3.0mm Punching aluminum composite plate (ivory)Hole Distance (mm) 20 Thickness (mm) 3 Dimension (mm) 450×600 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Ivory whitefrom S$48.99Min. 5 days
- ESCO 200x 300x3.0mm Punching aluminum composite plate (black)Hole Distance (mm) 20 Dimension (mm) 200×300 Thickness (mm) 3 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Blackfrom S$14.99Min. 5 days
- Taiho Trading Aluminum sphereMetal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Aluminumfrom S$6.99Min. 2 days
- ESCO 200x 300x3.0mm Punching aluminum composite plate (bronze)Hole Distance (mm) 20 Dimension (mm) 200×300 Thickness (mm) 3 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Bronzefrom S$14.99Min. 5 days
- ESCO 450x 300x3.0mm Punching aluminum composite plate (white)Hole Distance (mm) 20 Thickness (mm) 3 Dimension (mm) 450×300 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Whitefrom S$27.99Min. 5 days
- ESCO 450x 300x3.0mm Punching aluminum composite plate (black)Hole Distance (mm) 20 Thickness (mm) 3 Dimension (mm) 450×300 Hole Diameter (Φmm) 8 Material Aluminum, polyethylene resin Color Blackfrom S$27.99Min. 5 days
- Hikari Mold Aluminum flat plate APSTIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Thickness (mm) 2 Material 6063 aluminum Surface Treatment Stainless color finishfrom S$7.39Min. 4 days
- Taiho Trading Aluminum plate (ingot)Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Aluminumfrom S$10.99Min. 8 days
Filter by categories