Aluminum Round Bars
Other Related Pages
- Hikari Mold Aluminum Round BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000
- Yasuda Aluminum Round Bar PhosphateIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material Aluminum (A5056B) Length (mm) 1000 Dimension Tolerance (mm) ± 0.06 (JIS4040 normal thickness)
- Hikari Aluminum round barA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum round bar.Material Aluminum
- AS ONE Round Metal Bar* We do not deliver to private homes (detached houses / apartments).Material Aluminum
- ESCO Aluminum round bar (A5052)It is the most typical alloy with medium strength and has good corrosion resistance, weldability and moldability. In particular, it has high fatigue strength and excellent seawater resistance in spite of its strength. Used for general sheet metal, general machine parts, etc. * Some (pink) colors ... Read MoreMaterial Aluminum (A5052) Refining H34 (Stabilized after work hardening) JIS Standard H4040 A5052BD Cutting method Band saw cutting (intersection: -0, +3)
- ESCO Aluminum round bar (A2017)Since it contains a large amount of copper, it is inferior in corrosion resistance and weldability, but it has high strength and is good for cutting. It is used as a structural material and is also applied to forged products. Used for aircraft materials, hydraulic parts, automobile parts, etc. * ... Read MoreMaterial Aluminum (A2017) Refining T4 (hardened and naturally aged) Cutting method Band saw cutting (intersection: -0, +3)
- Taiho Trading Aluminum round bar (ingot)Metal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Aluminum
- Taiho Trading Aluminum round barMetal material series Aluminum material with excellent processing Crafting, DIY, etc. * Due to the characteristics of the product, some dimensional errors may occur. note that. * Representative images are used. It may differ from the actual product.Material Aluminumfrom S$2.49Min. 2 days